The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Siemens Building Technologies
-
540-660B
Siemens Building Technologies HVAC Sensors, 1000 Series
Product Description
TEC RM Sensor-White
Specifications
Specifications
Application |
Indoor |
Output |
10 kOhm NTC |
Temperature Range (F) |
55-95 °F |
Function |
Temperature |
Override |
No |
Set Point |
No |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SAX61.03U
Siemens Building Technologies HVAC Valves, SAX Series
MFG Item Number
SAX61.03U
Product Description
ELEC/MECH ACT, 0-10VDC, 30S, NSR
Specifications
Specifications
Control Signal |
Proportional 0-10 VDC |
Run Time |
30 s |
Media Temperature |
266 °F |
Manual Operation |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SKD62U
Siemens Building Technologies HVAC Valves, SKD Series
Product Description
Valve Actuator, 24VAC, 0-10VDC or
Specifications
Specifications
Supply Voltage |
24 VAC |
Run Time |
30 s |
Media Temperature |
14-300 °F |
Manual Operation |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
QAC3171
Siemens Building Technologies HVAC Sensors, OUT Series
Product Description
4-20MA Outdoor AIR TEMP Sensor
Specifications
Specifications
Application |
Outdoor |
Output |
4-20 mA |
Temperature Range (F) |
-58-122 °F |
Function |
Temperature |
Override |
No |
Set Point |
No |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
533-376-18
Siemens Building Technologies HVAC Sensors, DUCT Series
MFG Item Number
533-376-18
Product Description
DCT PT Sensor, 20-120#F, 18in. PROBE
Specifications
Specifications
Application |
Duct |
Output |
4-20 mA |
Temperature Range (F) |
20-120 °F |
Probe Length (in) |
18 " |
Function |
Temperature |
Override |
No |
Set Point |
No |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
7MF15654CB005EA1
MFG Item Number
7MF15654CB005EA1
Product Description
Sensor, LIQUID/GAS, 4-20MA, 0-200
Specifications
Specifications
Accuracy |
0.25 % |
Pressure Range |
0-200 psi |
Output |
4-20 mA |
Process Connection |
G1/2 in External Thread |
Supply Voltage |
16-33 VDC |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GDE164.1P
Siemens Building Technologies Dampers, OpenAir GDE Series
MFG Item Number
GDE164.1P
Product Description
ActuatorNSR PLENUM 24/108CH 5NM
Specifications
Specifications
Control Signal |
Modulating 0-10 VDC |
Nominal Timing |
90 s |
Nominal Supply Voltage |
24 VAC |
Mounting |
Direct Coupled |
Shaft Size |
Square 1/4-1/2 ", Round 3/8-5/8 " |
Shaft Rotation |
By Wiring |
NEMA Rating |
NEMA 2 |
IP Rating |
IP54 |
Temperature Range |
-25-130 °F |
Internal Aux Switches |
2 |
Manual Operation |
Manual Override |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SAS61.03U
Siemens Building Technologies HVAC Valves
MFG Item Number
SAS61.03U
Product Description
VALVE ACTUATOR
Specifications
Specifications
Manual Operation |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
QAM2030.020
Siemens Building Technologies HVAC Sensors, DUCT Series
MFG Item Number
QAM2030.020
Product Description
Duct PT Sensor, NTC 10K OHM TYP2, 8
Specifications
Specifications
Application |
Duct |
Output |
10 kOhm NTC |
Probe Length (in) |
8 " |
Function |
Temperature |
Override |
No |
Set Point |
No |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GNP191.1P
Siemens Building Technologies Dampers, OpenAir GP Series
MFG Item Number
GNP191.1P
Product Description
FAIL SAFE, 50 LB-IN, 2 SEC. TIMING
Specifications
Specifications
Nominal Timing |
2 s |
Mounting |
Direct Coupled |
Shaft Size |
Square 1/4-1/2 ", Round 1/4-3/4 " |
Shaft Rotation |
By Wiring |
NEMA Rating |
NEMA 1 |
IP Rating |
IP54 |
Temperature Range |
0-122 °F |
Manual Operation |
Manual Override |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
HVAC
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved