The store will not work correctly when cookies are disabled.
-
ZB5AS844
Square D Switches, Harmony XB5 Series
Product Description
Harmony XB5 Red Emergency Stop
Specifications
Specifications
Nominal Mounting Size |
22 mm |
Lens/Button Shape |
Mushroom |
Operator Size (mm) |
22 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
TeSys D Contactor, 3-Poles (3 NO),
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Poles |
3NO |
Termination |
Screw |
General Purpose (AC1) |
40 A |
Max HP 115V 1PH |
3 hp |
Max HP 230/240V 1PH |
5 hp |
Max HP 200/208V 3PH |
10 hp |
Max HP 230/240V 3PH |
10 hp |
Max HP 460/480V 3PH |
30 hp |
Max HP 575/600V 3PH |
30 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
9422A1
Square D Circuit Breakers, 942 Series
Product Description
Operating Mechanism Handle NEMA
Specifications
Specifications
100% Rated |
No |
Auxiliary Switch |
No |
Shunt Trip |
No |
Undervoltage Release |
No |
Alarm Switch |
No |
Busbar |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
TeSys D Contactor, 3-Poles (3 NO),
Specifications
Specifications
Nominal Coil Voltage |
24 VDC |
Coil Voltage |
24 VDC |
Poles |
3NO |
Termination |
Screw |
General Purpose (AC1) |
9 A |
Max HP 230/240V 1PH |
1 hp |
Max HP 200/208V 3PH |
2 hp |
Max HP 230/240V 3PH |
2 hp |
Max HP 460/480V 3PH |
5 hp |
Max HP 575/600V 3PH |
7.5 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
XB4BVG3
Square D Switches, Harmony XB4 Series
Product Description
Green Complete Pilot Light _22
Specifications
Specifications
Nominal Mounting Size |
22 mm |
Lens/Button Color |
Green |
Operator Size (mm) |
22 mm |
Terminal Type |
Screw |
-
Product Description
Black complete selector switch 22mm
Specifications
Specifications
Mounting Size (mm) |
22 mm |
Number of Positions |
2 |
Operator Type |
Knob |
Contacts |
1NO, 1NC |
Current (A) |
0-6 A |
Bezel |
Metal Square |
Terminal Type |
Screw |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SDSA3650
Square D Surge Protective Devices (SPDs)
Product Description
Indoor or Outdoor Installation and
Specifications
Specifications
Surge Capacity |
40 kA |
SCCR |
200 kA |
UL Type |
1283 |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Harmony XALD Complete Control
Specifications
Specifications
Total Number of Devices |
1 |
Number of Pushbuttons |
3 |
Illuminated |
No |
Contact Configuration |
1NC, 2NO |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Load Center Equipment Ground Bar
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Altistart 01 Soft Start (ATS01),
Specifications
Specifications
Input Range Voltage (AC) |
110-480 VAC |
Max Current |
125 A |
Temperature (F) |
14-104 °F |
Bypass |
Yes |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved