The store will not work correctly when cookies are disabled.
-
MFG Item Number
01804.0-00
Product Description
Filter Fan, 6.93 x 6.93", 118/74 cfm, 23
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Air Flow |
118 CFM |
Air Flow w/Filter |
74 CFM |
Power Consumption |
45 W |
Noise Level |
52 dB |
Connection Type |
Box Lugs |
Airflow Monitor |
No |
Bearing Type |
Ball |
IP Rating |
IP54 |
Operating Temp Range (F) |
-49-158 °F |
Nominal Size |
9 " |
-
MFG Item Number
03100.9-00
Product Description
Heater Series HV 031, AC 120V, 50-60Hz,
Specifications
Specifications
Heating Capacity |
100 W |
Operating Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Heating Element |
High Performance Cartridge |
Integral Fan |
No |
Thermostat |
No |
Hygrostat |
No |
Mounting |
Surface |
Mounting Position |
Vertical |
Operating Temp Range (F) |
-49-158 °F |
IP Rating |
IP20 |
Protection Class |
I (Grounded) |
Hazardous Location |
No |
Explosion Proof |
No |
-
MFG Item Number
01883.9-40
Product Description
FPO 018 Air Exhaust Fan NO flaps 182.5cf
-
MFG Item Number
14015.0-00
Product Description
PTC Heater HG 140, AC/DC 12-30 V, 100W
-
MFG Item Number
01802.0-00
Product Description
Filter Fan, 6.93 x 6.93", 60/40 cfm, 230
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Air Flow |
60 CFM |
Air Flow w/Filter |
40 CFM |
Power Consumption |
15 W |
Noise Level |
39 dB |
Connection Type |
Wire Leads |
Airflow Monitor |
No |
Bearing Type |
Ball |
IP Rating |
IP54 |
Operating Temp Range (F) |
-49-158 °F |
Nominal Size |
7 " |
-
MFG Item Number
01011.0-21
Product Description
DCT 010 Thermostat w/ external 2m sensor
-
MFG Item Number
01870.3-30
Product Description
FPI 018 Air Intake Filter Fan 10cfm, 12V
-
MFG Item Number
14016.0-00
Product Description
PTC Heater HG 140, AC/DC 12-30 V, 150W
-
MFG Item Number
02524.1-04
Product Description
Enclosure Light, 120VAC, Motion
Specifications
Specifications
Operating Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Power Consumption |
11 W |
Switch Type |
Motion Sensor |
Integrated Receptacle |
Yes |
Lamp Type |
Compact Fluorescent |
Luminosity |
900 Lm |
Housing Material |
Plastic |
Operating Temp Range (F) |
-4-122 °F |
IP Rating |
IP20 |
Protection Class |
I (Grounded) |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved