The store will not work correctly when cookies are disabled.
-
Product Description
Reactor, 35A, 0.630mH, 3PH, Open
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
35 A |
Inductance |
0.00063 H |
Watt Loss |
70 W |
HP @ 240 VAC |
10 hp |
Impedance @ 240 VAC |
6 % |
Impedance @ 480 VAC |
3 % |
HP @ 575 VAC |
30 hp |
Impedance @ 575 VAC |
2.4 % |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
KDR, 480V, 5 HP / 5 1/2 HP, 8.20
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
8.2 A |
Inductance |
0.00484 H |
Watt Loss |
66.3 W |
HP @ 480 VAC |
5 hp |
Impedance @ 480 VAC |
5 % |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KDRB22L
TCI Line Reactors, KDR Series
Product Description
REACTOR 240V 5HP LOW-Z
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
16.7 A |
Watt Loss |
38 W |
HP @ 240 VAC |
5 hp |
Impedance @ 240 VAC |
3 % |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Reactor, 16A, 1.376mH, 3PH, Open
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
16 A |
Inductance |
0.001376 H |
Watt Loss |
38 W |
HP @ 240 VAC |
5 hp |
Impedance @ 240 VAC |
6 % |
HP @ 480 VAC |
10 hp |
Impedance @ 480 VAC |
3 % |
HP @ 575 VAC |
10 hp |
Impedance @ 575 VAC |
2.4 % |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KDRD24L
TCI Line Reactors, KDR Series
Product Description
REACTOR 240V 15HP LOW-Z
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
46.2 A |
Watt Loss |
85 W |
HP @ 240 VAC |
15 hp |
Impedance @ 240 VAC |
3 % |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
KDR, 480V, 7 1/2HP, 11 Motor Amps,
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
12 A |
Watt Loss |
70 W |
HP @ 480 VAC |
7.5 hp |
Impedance @ 480 VAC |
5 % |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Reactor, 480V, 5.0A, 3-PH, Open, 3pct., UL
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
5 A |
Inductance |
0.0046 H |
Watt Loss |
30.6 W |
HP @ 480 VAC |
3 hp |
Impedance @ 480 VAC |
3 % |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KDRF4H
TCI Line Reactors, KDR Series
Product Description
REACTOR 480V 40HP HIGH Z
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
52 A |
Watt Loss |
169 W |
HP @ 480 VAC |
40 hp |
Impedance @ 480 VAC |
5 % |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
V1000, 8A, 480V, Open, Std
Specifications
Specifications
Current Rating |
8 A |
Watts Loss |
90 W |
Voltage |
600 VAC |
Frequency |
60 Hz |
480V Motor HP |
5 hp |
550V-600V Motor HP |
5 hp |
Enclosed Unit |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Reactor, 480V, 2.3A, 3-PH, Open, 3pct., UL
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
2.3 A |
Inductance |
0.0105 H |
Watt Loss |
25.2 W |
HP @ 480 VAC |
1 hp |
Impedance @ 480 VAC |
3 % |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved