The store will not work correctly when cookies are disabled.
-
Item Number
113161000-00662575
MFG Item Number
113161000-00662575
Product Description
MACH LED PLUS.FORTY, MLAL 12 S, 24V
Specifications
Specifications
Lamp Included |
Yes |
Voltage |
20~28 VDC |
Length |
7.5 " |
Style |
Tube |
Lamp Type |
LED |
Power |
5 W |
Lumens |
480 |
Mounting |
Surface |
Guarded |
No |
Junction Box |
No |
Enclosed |
Yes |
Gasketed |
No |
Marine Rated |
No |
Wet Locations |
No |
IP Rating |
IP67 |
Nominal Voltage |
24 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
113161000-00662600
MFG Item Number
113161000-00662600
Product Description
MACH LED PLUS.FORTY, MLAL 12 SD,
Specifications
Specifications
Lamp Included |
Yes |
Voltage |
20~28 VDC |
Length |
7.5 " |
Style |
Tube |
Lamp Type |
LED |
Power |
5 W |
Lumens |
480 |
Mounting |
Surface |
Guarded |
No |
Junction Box |
No |
Enclosed |
Yes |
Gasketed |
No |
Marine Rated |
No |
Wet Locations |
No |
IP Rating |
IP67 |
Nominal Voltage |
24 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
113164000-00662833
MFG Item Number
113164000-00662833
Product Description
MACH LED PLUS.FORTY, MLAL 57 SD,
Specifications
Specifications
Lamp Included |
Yes |
Voltage |
20~28 VDC |
Length |
28.2 " |
Style |
Tube |
Lamp Type |
LED |
Power |
21.5 W |
Lumens |
2,280 |
Mounting |
Surface |
Guarded |
No |
Junction Box |
No |
Enclosed |
Yes |
Gasketed |
No |
Marine Rated |
No |
Wet Locations |
No |
IP Rating |
IP67 |
Nominal Voltage |
24 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
113164000-00662806
MFG Item Number
113164000-00662806
Product Description
MACH LED PLUS.FORTY, MLAL 57 S, 24V
Specifications
Specifications
Lamp Included |
Yes |
Voltage |
20~28 VDC |
Length |
28.2 " |
Style |
Tube |
Lamp Type |
LED |
Power |
21.5 W |
Lumens |
2,280 |
Mounting |
Surface |
Guarded |
No |
Junction Box |
No |
Enclosed |
Yes |
Gasketed |
No |
Marine Rated |
No |
Wet Locations |
No |
IP Rating |
IP67 |
Nominal Voltage |
24 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
113163000-00662717
MFG Item Number
113163000-00662717
Product Description
MACH LED PLUS.FORTY, MLAL 42 S, 24V
Specifications
Specifications
Lamp Included |
Yes |
Voltage |
20~28 VDC |
Length |
21.3 " |
Style |
Tube |
Lamp Type |
LED |
Power |
16 W |
Lumens |
1,680 |
Mounting |
Surface |
Guarded |
No |
Junction Box |
No |
Enclosed |
Yes |
Gasketed |
No |
Marine Rated |
No |
Wet Locations |
No |
IP Rating |
IP67 |
Nominal Voltage |
24 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
111450000-00064046
MFG Item Number
111450000-00064046
Product Description
RL70CE-136, 24V DC, acrylic (29.4in.)
Specifications
Specifications
Voltage |
24 VDC |
Length |
29.4 " |
Style |
Tube |
Lamp Type |
Fluorescent |
Power |
36 W |
Lumens |
2,900 |
Wet Locations |
Yes |
IP Rating |
IP67 |
Nominal Voltage |
24 VDC |
Availability
Obsolete Item No Longer Available
-
Item Number
113260000-00641177
MFG Item Number
113260000-00641177
Product Description
RAPTOR LED spot light, gooseneck
Specifications
Specifications
Operating Voltage |
22-26 V |
Lamp Type |
LED |
Lamp Wattage |
5 W |
Nominal Voltage |
24 V |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
113084000-00580690
MFG Item Number
113084000-00580690
Product Description
MACH LED PLUS.SEVENTY, MQAL 42 ND,
Specifications
Specifications
Lamp Included |
Yes |
Voltage |
100~240 VAC |
Length |
42.1 " |
Style |
Linear |
Lamp Type |
LED |
Power |
26 W |
Lumens |
1,750 |
Junction Box |
No |
Enclosed |
No |
Gasketed |
No |
Marine Rated |
No |
Wet Locations |
Yes |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
112560000-00003069
MFG Item Number
112560000-00003069
Product Description
FLAT LED, MYAL 6 S, 13W, 10-40V DC
Specifications
Specifications
Lamp Included |
Yes |
Voltage |
10~40 VDC |
Length |
11.3 " |
Style |
Flood |
Lamp Type |
LED |
Power |
13 W |
Mounting |
Surface |
Junction Box |
No |
Enclosed |
No |
Gasketed |
No |
Marine Rated |
No |
Wet Locations |
Yes |
IP Rating |
IP69K |
Nominal Voltage |
24 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
112416065-00071670
MFG Item Number
112416065-00071670
Product Description
HIBF-20 S, articulating arm, 12V,
Specifications
Specifications
Lamp Included |
Yes |
Voltage |
12 VAC |
Style |
Spot |
Lamp Type |
Halogen |
Power |
20 W |
Junction Box |
No |
Enclosed |
No |
Gasketed |
No |
Marine Rated |
No |
Wet Locations |
No |
IP Rating |
IP20 |
Nominal Voltage |
12 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved