The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
WEG Electric
-
Item Number
.7536OS3EJPR56J-S
MFG Item Number
.7536OS3EJPR56J-S
Product Description
Motor, AC, 0.75HP, 3600RPM, 208-230
Specifications
Specifications
Type |
General Purpose |
RPM |
3,600 RPM |
Phase |
3 |
Frequency |
60 Hz |
Voltage (AC) |
208 VAC |
Nominal Voltage |
208 VAC |
Mounting Type |
Footless |
Efficiency % |
72 % |
Full Load Current |
1.26 A |
Service Factor |
1.5 |
Composition |
Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FAN-E2502P
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
00518ET3E184TC-W22
MFG Item Number
00518ET3E184TC-W22
Product Description
Motor, 5HP, 1800RPM, 184TC,
Specifications
Specifications
Type |
General Purpose |
RPM |
1,800 RPM |
Phase |
3 |
Frequency |
60 Hz |
Voltage (AC) |
208 VAC |
Nominal Voltage |
208 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount |
Efficiency % |
89.5 % |
Full Load Current |
6.45 A |
Service Factor |
1.25 |
Composition |
Cast Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CFW110005T4ON1Z
MFG Item Number
CFW110005T4ON1Z
Product Description
DRIVE, AC, 3.0HP, 460V, 5.0A, CT, N1
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
3 hp |
HP (Variable Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
5 A |
Amps (Variable Torque Rating) |
5 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP21 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Closed Loop Vector |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
300 Hz |
Frame Size |
A |
Depth |
8.9 " |
Width |
5.7 " |
Height |
12 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
.5018ES1BW56-S
MFG Item Number
.5018ES1BW56-S
Product Description
1/2HP 1800 1 60 115/208-230V, J2
Specifications
Specifications
Type |
General Purpose |
RPM |
1,800 RPM |
Phase |
1 |
Frequency |
60 Hz |
Voltage (AC) |
120 VAC |
Nominal Voltage |
120 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount |
Efficiency % |
64 % |
Full Load Current |
4 A |
Composition |
Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
.7512ES3E56-S
MFG Item Number
.7512ES3E56-S
Product Description
3/4HP 1200 3 60 208-230/460, J2
Specifications
Specifications
Type |
General Purpose |
RPM |
1,200 RPM |
Phase |
3 |
Frequency |
60 Hz |
Voltage (AC) |
208 VAC |
Nominal Voltage |
208 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount |
Efficiency % |
75.5 % |
Full Load Current |
1.34 A |
Service Factor |
1.15 |
Composition |
Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
00118ET3E143TC-W22
MFG Item Number
00118ET3E143TC-W22
Product Description
Motor, AC, 1HP, 1800RPM, 208-230/460
Specifications
Specifications
Type |
General Purpose |
RPM |
1,800 RPM |
Phase |
3 |
Frequency |
60 Hz |
Voltage (AC) |
208 VAC |
Nominal Voltage |
208 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount |
Efficiency % |
85.5 % |
Full Load Current |
1.41 A |
Service Factor |
1.25 |
Composition |
Cast Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
00158ET3E145TC-W22
MFG Item Number
00158ET3E145TC-W22
Product Description
Motor, 1.5HP, 1800RPM, 145TC
Specifications
Specifications
Type |
General Purpose |
RPM |
1,800 RPM |
Phase |
3 |
Frequency |
60 Hz |
Voltage (AC) |
208 VAC |
Nominal Voltage |
208 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount |
Efficiency % |
86.5 % |
Full Load Current |
2.02 A |
Service Factor |
1.25 |
Composition |
Cast Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
00218ET3E145T-W22
MFG Item Number
00218ET3E145T-W22
Product Description
Motor, 2HP, 1800RPM, 230/380/460V,
Specifications
Specifications
Type |
General Purpose |
RPM |
1,800 RPM |
Phase |
3 |
Frequency |
60 Hz |
Voltage (AC) |
208 VAC |
Nominal Voltage |
208 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount |
Efficiency % |
86.5 % |
Full Load Current |
2.61 A |
Service Factor |
1.25 |
Composition |
Cast Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
00218ET3E145TC-W22
MFG Item Number
00218ET3E145TC-W22
Product Description
Motor, AC, 2HP, 1750RPM, 143/5TC, TEFC
Specifications
Specifications
Type |
General Purpose |
RPM |
1,800 RPM |
Phase |
3 |
Frequency |
60 Hz |
Voltage (AC) |
208 VAC |
Nominal Voltage |
208 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount |
Efficiency % |
86.5 % |
Full Load Current |
2.61 A |
Service Factor |
1.25 |
Composition |
Cast Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Motors, Drives & Accessories
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved