The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
WEG Electric
-
Item Number
RW67-2D3-U070
MFG Item Number
RW67-2D3-U070
Product Description
Overload Relay, 57-70A
Specifications
Specifications
Type |
Bimetallic |
Poles |
3 |
Trip Class |
Class 10 |
Connection Type |
Screw Terminals |
Ambient Temperature Range |
-4-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CWM40-00-30V24
MFG Item Number
CWM40-00-30V24
Product Description
Contactor, 3-P N/O, 208-240VAC, 40A
Specifications
Specifications
Coil Voltage |
208-240 VAC |
Poles |
3NO |
Frame Size |
CWM40 |
Termination |
Screw |
General Purpose (AC1) |
60 A |
UL Motor Switching (AC3) |
40 A |
Max HP 115V 1PH |
3 hp |
Max HP 230/240V 1PH |
5 hp |
Max HP 200/208V 3PH |
10 hp |
Max HP 230/240V 3PH |
15 hp |
Max HP 460/480V 3PH |
30 hp |
Max HP 575/600V 3PH |
25 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CWC09-10-30V18
MFG Item Number
CWC09-10-30V18
Product Description
Contactor, 3-P N/O, 120VAC, 9A, Mini
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Poles |
3NO |
Termination |
Screw |
General Purpose (AC1) |
20 A |
UL Motor Switching (AC3) |
9 A |
Max HP 120V 1PH |
0.33 hp |
Max HP 230/240V 1PH |
1 hp |
Max HP 200/208V 3PH |
2 hp |
Max HP 230/240V 3PH |
3 hp |
Max HP 460/480V 3PH |
5 hp |
Max HP 575/600V 3PH |
7.5 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
.7536OS3EJPR56J-S
MFG Item Number
.7536OS3EJPR56J-S
Product Description
Motor, AC, 0.75HP, 3600RPM, 208-230
Specifications
Specifications
Type |
General Purpose |
RPM |
3,600 RPM |
Phase |
3 |
Frequency |
60 Hz |
Voltage (AC) |
208 VAC |
Nominal Voltage |
208 VAC |
Mounting Type |
Footless |
Efficiency % |
72 % |
Full Load Current |
1.26 A |
Service Factor |
1.5 |
Composition |
Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CSW-1802104P
Product Description
Switch Contact
Specifications
Specifications
Type |
Switch Contact |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RW27-1D3-D063
MFG Item Number
RW27-1D3-D063
Product Description
Overload Relay, 4.00-6.30A, Class 10
Specifications
Specifications
Type |
Bimetallic |
Poles |
3 |
Trip Class |
Class 10 |
Connection Type |
Screw Terminals |
Ambient Temperature Range |
-4-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RW27-1D3-D018
MFG Item Number
RW27-1D3-D018
Product Description
Overload Relay, 1.20-1.80A, Class 10
Specifications
Specifications
Type |
Bimetallic |
Poles |
3 |
Trip Class |
Class 10 |
Connection Type |
Screw Terminals |
Ambient Temperature Range |
-4-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CWM12-10-30V18
MFG Item Number
CWM12-10-30V18
Product Description
Contactor, 3-P N/O, 120VAC, 12A
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Poles |
3NO |
Frame Size |
CWM12 |
Termination |
Screw |
Overload Relays |
RW27-1D3 |
General Purpose (AC1) |
25 A |
UL Motor Switching (AC3) |
12 A |
Max HP 115V 1PH |
0.75 hp |
Max HP 230/240V 1PH |
2 hp |
Max HP 200/208V 3PH |
3 hp |
Max HP 230/240V 3PH |
3 hp |
Max HP 460/480V 3PH |
7.5 hp |
Max HP 575/600V 3PH |
10 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
UMBW-4D3-15
Product Description
MCB UL489 277/480V D 3P 15A, J2
Specifications
Specifications
Poles |
3 |
Current Rating |
15 A |
Protection |
Branch Circuit |
Trip Curve |
D |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 240 VAC |
10 |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
No |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AF3F
WEG Electric Switches
Product Description
Contact Carrier, 3-Position
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved