The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Westcode Semiconductors
-
W1263YC160
Westcode Semiconductors Diodes, W1263 Series
MFG Item Number
W1263YC160
Product Description
Diode, DO-200AA-1, 1600V, 1263A
Specifications
Specifications
Vrrm (Volts) |
1,600 V |
IF (rms) Amps |
2,289 A |
IF (avg) Amps |
1,263 A |
Ifsm Amps |
11,700 A |
I2T@50Hz (A2Sec) |
684,000 |
Vfm (Volts) |
2.12 V |
trr (nanoseconds) |
17,000 ns |
Junction Temperature |
-40-347 °F |
-
W0735SA150
Westcode Semiconductors Diodes, W0735 Series
MFG Item Number
W0735SA150
Product Description
Diode, DO-9L, 1500V, 735A, Fwd, Std
Specifications
Specifications
Polarity |
Cathode Stud (Forward) |
Vrrm (Volts) |
1,500 V |
IF (rms) Amps |
550 A |
IF (avg) Amps |
350 A |
Ifsm Amps |
9,000 A |
I2T@50Hz (A2Sec) |
405,000 |
Vfm (Volts) |
1.3 V |
Junction Temperature |
-40-374 °F |
Lead Length FMS (inches) |
8.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
W1748LC180
Westcode Semiconductors Diodes, W1748 Series
MFG Item Number
W1748LC180
Product Description
Diode, DO-200AB, 1800V, 1748A, STD
Specifications
Specifications
Vrrm (Volts) |
1,800 V |
IF (rms) Amps |
3,160 A |
IF (avg) Amps |
1,750 A |
Ifsm Amps |
15,400 A |
I2T@50Hz (A2Sec) |
1,190,000 |
Vfm (Volts) |
1.93 V |
Junction Temperature |
-40-347 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
W0735RA150
Westcode Semiconductors Diodes, W0735 Series
MFG Item Number
W0735RA150
Product Description
Diode, DO-9L, 1500V, 735A, Rev, Std
Specifications
Specifications
Polarity |
Anode Stud (Reverse) |
Vrrm (Volts) |
1,500 V |
IF (rms) Amps |
550 A |
IF (avg) Amps |
350 A |
Ifsm Amps |
9,000 A |
I2T@50Hz (A2Sec) |
405,000 |
Vfm (Volts) |
1.3 V |
Junction Temperature |
-40-374 °F |
Lead Length FMS (inches) |
8.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
W0735SA120
Westcode Semiconductors Diodes, W0735 Series
MFG Item Number
W0735SA120
Product Description
Diode, DO-9L, 1200V, 735A, Fwd, Std
Specifications
Specifications
Polarity |
Cathode Stud (Forward) |
Vrrm (Volts) |
1,200 V |
IF (rms) Amps |
550 A |
IF (avg) Amps |
350 A |
Ifsm Amps |
9,000 A |
I2T@50Hz (A2Sec) |
405,000 |
Vfm (Volts) |
1.3 V |
Junction Temperature |
-40-374 °F |
Lead Length FMS (inches) |
8.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
W1263YC250
Westcode Semiconductors Diodes, W1263 Series
MFG Item Number
W1263YC250
Product Description
Diode, DO-200AA-1, 2500V, 1263A
Specifications
Specifications
Vrrm (Volts) |
2,500 V |
IF (rms) Amps |
2,289 A |
IF (avg) Amps |
1,263 A |
Ifsm Amps |
11,700 A |
I2T@50Hz (A2Sec) |
684,000 |
Vfm (Volts) |
2.12 V |
trr (nanoseconds) |
17,000 ns |
Junction Temperature |
-40-347 °F |
-
MFG Item Number
N1718NC180
Product Description
SCR, TO-200AD, 1800V, 1718A
Specifications
Specifications
Vdrm (Volts) |
1,800 V |
Vrrm (Volts) |
1,800 V |
Itsm Amps |
27,200 A |
I2T@60Hz (A2Sec) |
3,700,000 |
Vtm (Volts) |
0.979 V |
tq (microseconds) |
100 µs |
Junction Temperature |
257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SM13CXC220/MQ
MFG Item Number
SM13CXC220/MQ
Product Description
Diode, DO-200AB, 1300V, 859A, 3000nS
Specifications
Specifications
Vrrm (Volts) |
1,300 V |
IF (rms) Amps |
1,742 A |
IF (avg) Amps |
859 A |
Ifsm Amps |
10,000 A |
I2T@50Hz (A2Sec) |
500,000 |
Vfm (Volts) |
1.55 V |
trr (nanoseconds) |
3,000 ns |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R1271NC14E
Product Description
SCR, TO-200AD, 1400V, 2599A, TQ=25
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
M0859LC160
Westcode Semiconductors Diodes, M0859 Series
MFG Item Number
M0859LC160
Product Description
Diode, DO-200AB, 1600V, 859A, 3000nS
Specifications
Specifications
Vrrm (Volts) |
1,600 V |
IF (rms) Amps |
1,742 A |
IF (avg) Amps |
859 A |
Ifsm Amps |
10,000 A |
I2T@50Hz (A2Sec) |
500,000 |
Vfm (Volts) |
1.55 V |
trr (nanoseconds) |
3,000 ns |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved