The store will not work correctly when cookies are disabled.
-
Item Number
34.110.0188.0
MFG Item Number
34.110.0188.0
Product Description
Flare Move Hc-2P-24Dc-15A
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
81.000.6140.0
MFG Item Number
81.000.6140.0
Product Description
Power Supply, 24VDC, 10A, 1Ph, 240W,
Specifications
Specifications
Power |
240 W |
Input Frequency |
60 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
10 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
Yes |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
89 % |
Operating Temperature |
-40-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
81.000.6190.0
MFG Item Number
81.000.6190.0
Product Description
Power Supply, 24VDC, 40A, 3Ph, 960W,
Specifications
Specifications
Power |
960 W |
Input Voltage (AC) |
340-575 VAC |
Input Frequency |
60 Hz |
Phase (Input) |
3 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
40 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
Yes |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
92 % |
Operating Temperature |
-35-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
06.502.4000.0
MFG Item Number
06.502.4000.0
Product Description
Screwdriver, 0.6x3.5mm Tip
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
81.000.6170.0
MFG Item Number
81.000.6170.0
Product Description
Power Supply, 24VDC, 10A, 3Ph, 240W,
Specifications
Specifications
Power |
240 W |
Input Voltage (AC) |
340-575 VAC |
Input Frequency |
60 Hz |
Phase (Input) |
3 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
10 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
Yes |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
90 % |
Operating Temperature |
-35-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
R1.188.0700.2
MFG Item Number
R1.188.0700.2
Product Description
SNO4062K-A AC/DC 24V (C)
Specifications
Specifications
Type |
SNO 4062K-A |
Power Consumption (DC) |
2 W |
Termination |
Screw |
Terminal Style |
Plug-In |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
57.510.0155.0
MFG Item Number
57.510.0155.0
Product Description
Terminal Block, 10mm, 65A, Gry,
Specifications
Specifications
Type |
Standard Block |
Number of Circuits |
1 |
Spacing |
10 mm |
UL Current |
65 A |
UL Voltage |
600 VAC |
CSA Current |
70 A |
CSA Voltage |
600 VAC |
Color |
Gray |
Mounting Type |
DIN Rail |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
57.504.0055.0
MFG Item Number
57.504.0055.0
Product Description
Terminal Block, 6mm, Gry, 30A,
Specifications
Specifications
Type |
Standard Block |
Number of Circuits |
1 |
Spacing |
6 mm |
UL Current |
30 A |
UL Voltage |
600 VAC |
CSA Current |
40 A |
CSA Voltage |
600 VAC |
Color |
Gray |
Mounting Type |
DIN Rail |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
70.320.1028.0
MFG Item Number
70.320.1028.0
Product Description
HOUSING OPEN BOTTOM
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
57.904.6555.0
MFG Item Number
57.904.6555.0
Product Description
WK 4/ THSI 6.3 LED 24U V-O
Specifications
Specifications
Type |
Fuse Holder Block |
Number of Circuits |
1 |
Spacing |
10 mm |
UL Current |
15 A |
UL Voltage |
600 VAC |
CSA Current |
10 A |
CSA Voltage |
600 VAC |
Color |
Gray |
Mounting Type |
DIN Rail |
Fuse Size |
1/4 x 1-1/4 " |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved