The store will not work correctly when cookies are disabled.
-
Item Number
JZSP-CSM9-1-E
MFG Item Number
JZSP-CSM9-1-E
Product Description
MTR END PWR CON KIT 50-100W
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
JZSP-CSP9-2-E
MFG Item Number
JZSP-CSP9-2-E
Product Description
MTR END ENC CON KIT
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
JZSP-CVP12-05-E
MFG Item Number
JZSP-CVP12-05-E
Product Description
FLX ENC CBL INC W/RT ANG CONN 5M
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
ETHERNET/IP OPTION FOR V1000
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CIMR-VU2A0010FAA
MFG Item Number
CIMR-VU2A0010FAA
Product Description
Drive, AC, 2HP, 240V, 3PH, 8A, CT,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
2 hp |
HP (Variable Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
8 A |
Amps (Variable Torque Rating) |
9.6 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Depth |
5.08 " |
Width |
4.25 " |
Height |
5.89 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CIMR-VU4A0007FAA
MFG Item Number
CIMR-VU4A0007FAA
Product Description
Drive, AC, 3HP, 480V, 3PH, 5.5A, CT,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
3 hp |
HP (Variable Torque Rating) |
4 hp |
Amps (Constant Torque Rating) |
5.5 A |
Amps (Variable Torque Rating) |
6.9 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
400 Hz |
Depth |
6.06 " |
Width |
4.25 " |
Height |
5.89 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CIMR-VU4A0018FAA
MFG Item Number
CIMR-VU4A0018FAA
Product Description
Drive, AC, 7.5HP, 480V, 3PH, 15A,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
7.5 hp |
HP (Variable Torque Rating) |
10 hp |
Amps (Constant Torque Rating) |
15 A |
Amps (Variable Torque Rating) |
18 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
400 Hz |
Depth |
5.51 " |
Width |
5.51 " |
Height |
10 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CIMR-VU4A0011BMA
MFG Item Number
CIMR-VU4A0011BMA
Product Description
Drive AC 5HP 480V 3PH 9.2A CT OP
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
05P00325-0023
MFG Item Number
05P00325-0023
Product Description
Surge Arrestor, M-1786
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
USR000025
Yaskawa Braking Resistors, USR Series
MFG Item Number
USR000025
Product Description
DB RESISTOR, 40 OHMS, 846W, 10pct.,
Specifications
Specifications
Ohms |
40 Ohm |
Wattage |
846 W |
Nominal Height |
5 " |
Nominal Width |
13 " |
Nominal Depth |
7 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved