The store will not work correctly when cookies are disabled.
-
Product Description
REMOTE JVOP-182/JVOP-180 CABLE 1M
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CIMR-VU2A0020FAA
MFG Item Number
CIMR-VU2A0020FAA
Product Description
Drive, AC, 5HP, 240V, 3PH, 17.5A,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
5 hp |
HP (Variable Torque Rating) |
5 hp |
Amps (Constant Torque Rating) |
17.5 A |
Amps (Variable Torque Rating) |
19.6 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Depth |
5.63 " |
Width |
5.51 " |
Height |
6.02 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CIMR-VUBA0003FAA
MFG Item Number
CIMR-VUBA0003FAA
Product Description
Drive, AC, 1/2HP, 240V, 1PH, 3A, CT,
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
0.5 hp |
HP (Variable Torque Rating) |
0.75 hp |
Amps (Constant Torque Rating) |
3 A |
Amps (Variable Torque Rating) |
3.3 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Depth |
4.65 " |
Width |
2.68 " |
Height |
5.89 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SI-EN3D/V
Product Description
ETHERNET/IP OPTION FOR V1000 DUAL
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
GA50U4009ABA
Product Description
Drive, AC, 4.0HP, 480V, 7.3A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
4 hp |
HP (Variable Torque Rating) |
5 hp |
Amps (Constant Torque Rating) |
7.3 A |
Amps (Variable Torque Rating) |
8.9 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
480 VAC |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
590 Hz |
Frame Size |
2.5 |
Depth |
6.06 " |
Width |
4.25 " |
Height |
5.04 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DO-A3
Yaskawa Miscellaneous
Product Description
Digital Output Expansion Kit, Adds 8
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CIMR-VU2A0040FAA
MFG Item Number
CIMR-VU2A0040FAA
Product Description
Drive, AC, 10HP, 240V, 3PH, 33A, CT,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
10 hp |
HP (Variable Torque Rating) |
10 hp |
Amps (Constant Torque Rating) |
33 A |
Amps (Variable Torque Rating) |
40 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Depth |
5.51 " |
Width |
5.51 " |
Height |
10 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CIMR-VU4A0011FAA
MFG Item Number
CIMR-VU4A0011FAA
Product Description
Drive, AC, 5HP, 480V, 3PH, 9.2A, CT,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
5 hp |
HP (Variable Torque Rating) |
7.5 hp |
Amps (Constant Torque Rating) |
9.2 A |
Amps (Variable Torque Rating) |
11.1 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
400 Hz |
Depth |
5.63 " |
Width |
5.51 " |
Height |
6.02 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CVH03-03(A)-E
MFG Item Number
CVH03-03(A)-E
Product Description
CN8 SAFETY FUNCTION CBL W/ LEADS
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SGDH-04AE
Yaskawa Drives, SIGMA II SGDH Series
MFG Item Number
SGDH-04AE
Product Description
S2 AMP 200V 1PH 400W
Specifications
Specifications
Power Rating (kW) |
0.4 kW |
Voltage |
200 VAC |
Continuous Rated Current (1PH) |
2.6 A |
Peak Rated Current (1PH) |
8 A |
Control Mode |
Servo |
Phase |
1 |
Encoder Feedback |
Yes |
Frequency Response |
40 Hz |
Analog Inputs |
2 |
Analog Outputs |
2 |
Mechatrolink |
Optional |
Digital Inputs |
7 |
Dynamic Braking |
Yes |
Digital Outputs |
3 |
Line Regenerative |
No |
Onboard Comm. |
Serial |
Profibus |
Optional |
Oper Temp Range |
0-55 °C |
DeviceNet |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved