The store will not work correctly when cookies are disabled.
-
Item Number
CIMR-VU4A0005FAA
MFG Item Number
CIMR-VU4A0005FAA
Product Description
Drive, AC, 2HP, 480V, 3PH, 4.8A, CT,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
2 hp |
HP (Variable Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
4.8 A |
Amps (Variable Torque Rating) |
5.4 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
400 Hz |
Depth |
6.06 " |
Width |
4.25 " |
Height |
5.89 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CIMR-VU4A0004FAA
MFG Item Number
CIMR-VU4A0004FAA
Product Description
Drive, AC, 1HP, 480V, 3PH, 3.4A, CT,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
1 hp |
HP (Variable Torque Rating) |
2 hp |
Amps (Constant Torque Rating) |
3.4 A |
Amps (Variable Torque Rating) |
4.1 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
400 Hz |
Depth |
5.41 " |
Width |
4.25 " |
Height |
5.89 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CIMR-VU4A0009FAA
MFG Item Number
CIMR-VU4A0009FAA
Product Description
Drive, AC, 4HP, 480V, 3PH, 7.2A, CT,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
4 hp |
HP (Variable Torque Rating) |
5 hp |
Amps (Constant Torque Rating) |
7.2 A |
Amps (Variable Torque Rating) |
8.8 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
400 Hz |
Depth |
6.06 " |
Width |
4.25 " |
Height |
5.89 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CIMR-VU2A0030FAA
MFG Item Number
CIMR-VU2A0030FAA
Product Description
Drive, AC, 7.5HP, 240V, 3PH, 25A,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
7.5 hp |
HP (Variable Torque Rating) |
10 hp |
Amps (Constant Torque Rating) |
25 A |
Amps (Variable Torque Rating) |
30 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Depth |
5.51 " |
Width |
5.51 " |
Height |
10 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CIMR-VU4A0002FAA
MFG Item Number
CIMR-VU4A0002FAA
Product Description
Drive, AC, 0.75HP, 480V, 3PH, 1.8A,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
0.75 hp |
HP (Variable Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
1.8 A |
Amps (Variable Torque Rating) |
2.1 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
400 Hz |
Depth |
3.9 " |
Width |
4.25 " |
Height |
5.89 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SGMPH-04AAE4CD
MFG Item Number
SGMPH-04AAE4CD
Product Description
SGMPH MOTOR. 200V 400W INCR. BRAKE
Specifications
Specifications
Mfg. Product Series |
Sigma 2 |
Power Rating (kW) |
0.4 kW |
Voltage |
200 VAC |
Servomotor Type |
Flat, Pancake |
Rated Speed |
3,000 RPM |
Max Speed |
5,000 RPM |
Mounting Type |
Flange |
Encoder Type |
Incremental |
Encoder Bit Resolution |
13 BIT |
Constant Torque (Nm) |
1.27 Nm |
Peak Torque (Nm) |
3.82 Nm |
Peak Torque (in-oz) |
542 in-oz |
Constant Torque (in-oz) |
180 in-oz |
Constant Torque (in-lb) |
11.24 in-lb |
Peak Torque (in-lb) |
33.8 in-lb |
Brake |
Yes |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CIMR-VU2A0010FAA
MFG Item Number
CIMR-VU2A0010FAA
Product Description
Drive, AC, 2HP, 240V, 3PH, 8A, CT,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
2 hp |
HP (Variable Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
8 A |
Amps (Variable Torque Rating) |
9.6 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Depth |
5.08 " |
Width |
4.25 " |
Height |
5.89 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CIMR-VU4A0007FAA
MFG Item Number
CIMR-VU4A0007FAA
Product Description
Drive, AC, 3HP, 480V, 3PH, 5.5A, CT,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
3 hp |
HP (Variable Torque Rating) |
4 hp |
Amps (Constant Torque Rating) |
5.5 A |
Amps (Variable Torque Rating) |
6.9 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
400 Hz |
Depth |
6.06 " |
Width |
4.25 " |
Height |
5.89 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CIMR-VU4A0018FAA
MFG Item Number
CIMR-VU4A0018FAA
Product Description
Drive, AC, 7.5HP, 480V, 3PH, 15A,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
7.5 hp |
HP (Variable Torque Rating) |
10 hp |
Amps (Constant Torque Rating) |
15 A |
Amps (Variable Torque Rating) |
18 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
400 Hz |
Depth |
5.51 " |
Width |
5.51 " |
Height |
10 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
USR000025
Yaskawa Braking Resistors, USR Series
MFG Item Number
USR000025
Product Description
DB RESISTOR, 40 OHMS, 846W, 10pct.,
Specifications
Specifications
Ohms |
40 Ohm |
Wattage |
846 W |
Nominal Height |
5 " |
Nominal Width |
13 " |
Nominal Depth |
7 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Motors, Drives & Accessories
Shopping Options
HP (Constant Torque Rating)
HP (Variable Torque Rating)
Amps (Constant Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved