The store will not work correctly when cookies are disabled.
-
P2MB3PC100
Lovato Circuit Breakers, Miniature Series
MFG Item Number
P2MB3PC100
Product Description
Miniature Circuit Breaker 3P C 100A
Specifications
Specifications
Poles |
3 |
Current Rating |
100 A |
Protection |
Supplemental |
Trip Curve |
C |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
1077 |
CSA Standard |
22.2 |
Neutral Pole |
No |
kAIC @ 240 VAC |
10 |
kAIC @ 480 VAC |
10 |
kAIC @ 60 VDC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
EP61ULD10
Product Description
Circuit Breaker, 1-P, 10A/277VAC, D,
-
MFG Item Number
ST202M-K16
Product Description
Circuit Breaker, 2-P, 16A/480V, K,
Specifications
Specifications
Poles |
2 |
Current Rating |
16 A |
Protection |
Supplemental |
Trip Curve |
K |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
1077 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 240 VAC |
10 |
kAIC @ 277 VAC |
5 |
kAIC @ 480 VAC |
10 |
kAIC @ 60 VDC |
10 |
kAIC @ 125 VDC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E92/32
ABB Fuseblocks & Holders, E 90 Series
Product Description
Fuseholder, 2-P, 32A/690V, 10x38mm,
Specifications
Specifications
Microswitch |
No |
Max Current |
32 A |
Voltage |
400 V |
Poles |
2 |
Connection Type |
Screw Terminal |
Mounting Type |
DIN Rail Mount |
Composition |
Thermoplastic |
Trip Indicator |
No |
Reinforced |
No |
Enclosed |
Yes |
Touch Safe |
Yes |
Water Resistant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FJTS3K
Cutler Hammer, Div of Eaton Circuit Breakers
Product Description
Terminal Shield
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
1 AC F TYPE U
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
KTK-R-2-1/2
Product Description
Fuse, 2.500A(2-1/2A), 600V
Specifications
Specifications
Current Rating |
2.5 A |
Voltage (AC) |
600 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
QOU110
Square D Circuit Breakers, QO Series
Product Description
Thermal Magnetic Circuit Breaker,
Specifications
Specifications
Poles |
1 |
Current Rating |
10 A |
Protection |
Branch Circuit |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
Neutral Pole |
No |
kAIC @ 120 VAC |
10 |
kAIC @ 240 VAC |
10 |
Terminal Type |
Box Terminal |
Auxiliary Switch |
No |
Shunt Trip |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FR10GR69V30
Product Description
Fuse, 30A, 690VAC, gR, 10x38mm,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
XT1NU3015AFF000XXX
MFG Item Number
XT1NU3015AFF000XXX
Product Description
Circuit Breaker, 3-P, 15A/480V,
Specifications
Specifications
Poles |
3 |
Current Rating |
15 A |
Max Voltage |
600 VAC |
Protection |
Branch Circuit |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
100% Rated |
No |
kAIC @ 480 VAC |
25 |
kAIC @ 600 VAC |
18 |
Terminal Type |
Bolt-On |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Circuit Protection
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved