The store will not work correctly when cookies are disabled.
-
Item Number
R4N-2014-23-5120-WTL
MFG Item Number
R4N-2014-23-5120-WTL
Product Description
Industrial relay, 4PDT
Specifications
Specifications
Published Coil Voltage |
120 VAC |
Contacts |
4PDT |
Mounting |
Plug In |
Termination |
Socket |
Enclosure |
Plastic |
Status Indicator |
No |
Diode |
No |
Nominal Coil Voltage |
120 VAC |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Hazardous Rated |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Repeat Cycle Timer, 24-240VAC/
Specifications
Specifications
Mode of Operation |
Repeat Cycle |
Multi-Function |
No |
Contacts |
DPDT |
Mounting Type |
Plug-In |
Status Indicator |
None |
Adjustment Operator |
Knob |
Max Time |
100 Hrs |
Time Range (10Hours) |
0-1, 0-5, 0-10 |
Voltage (AC) |
24-240 VAC |
Voltage (DC) |
12-125 VDC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Socket, 8-Pin Circular, 10A/600V Max
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Socket, DIN/Surface Mount, 8 Blade,
Specifications
Specifications
Number of Connections |
8 |
Max Voltage |
300 V |
Max Current |
10 A |
Mounting Style |
DIN Rail |
Touch Safe |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RH3B-ULAC24V
Product Description
RELAY, 3PDT, 10A, 24VAC COIL, 11 PIN
Specifications
Specifications
Published Coil Voltage |
24 VAC |
Contacts |
3PDT |
Mounting |
Plug In |
Termination |
.187 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
11 |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
10 A |
Rating @ 220/240/277 VAC |
7.5 A |
Nominal Coil Voltage |
24 VAC |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Socket, DIN/Surface Mount, 11-Blade,
Specifications
Specifications
Number of Connections |
11 |
Max Voltage |
300 V |
Max Current |
10 A |
Mounting Style |
DIN Rail |
Touch Safe |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Socket, 8-Pin Octal, Surface/DIN
Specifications
Specifications
Number of Connections |
8 |
Max Voltage |
300 V |
Max Current |
10 A |
Touch Safe |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Relay Socket, 11-Pin, Surf/DIN Mnt,
Specifications
Specifications
Number of Connections |
11 |
Max Voltage |
300 V |
Max Current |
10 A |
Touch Safe |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
1SVR405651R3000
MFG Item Number
1SVR405651R3000
Product Description
Relay Socket, 2/4PDT, Screw, Finger-
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Relay, 4PDT, 6A, 24VAC Coil,
Specifications
Specifications
Published Coil Voltage |
24 VAC |
Contacts |
4PDT |
Mounting |
Plug In |
Termination |
.110 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
14 |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Gold Silver Alloy on Silver |
Rating @ 24/28/30 VDC |
6 A |
Rating @ 120 VAC |
6 A |
Rating @ 220/240/277 VAC |
6 A |
Nominal Coil Voltage |
24 VAC |
Max Current |
6 A |
Bifurcated Contact |
No |
Mechanical Latch |
Yes |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Relays
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved