Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 172179

Set Ascending Direction
  1. 2641005WD11A1C
    2641005WD11A1C
    Setra HVAC Sensors, 264 Series
    Item Number
    2641005WD11A1C
    MFG Item Number
    2641005WD11A1C
    Series
    264
    Product Description
    Very Low Differential Pressure
    Specifications
    Specifications
    Pressure Range 0-5 in WC
    Output 4-20 mA
    Process Connection 3/16 in Dual Barb Fitting
    Supply Voltage 9-30 VDC
    Electrical Connection Screw Terminal
    Temperature Range 0-175 °F
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. ML6984A4000/U
    ML6984A4000/U
    Honeywell HVAC Valves, ML6984 Series
    Item Number
    ML6984A4000/U
    MFG Item Number
    ML6984A4000/U
    Series
    ML6984
    Product Description
    VALVE ACTUATOR DIGITAL INTERFACE
    Specifications
    Specifications
    Run Time 63 s
    Media Temperature 300 °F
    Manual Operation No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. ACS320-03U-04A1-4
    ACS320-03U-04A1-4
    ABB HVAC Drives, ACS320 Series
    Item Number
    ACS320-03U-04A1-4
    MFG Item Number
    ACS320-03U-04A1-4
    Series
    ACS320
    Product Description
    Drive, AC, 2.0HP, 480V, 3.7A, VT, OP
    Specifications
    Specifications
    Nominal Input Voltage (AC) 480 VAC
    Input Phase 3
    HP (Variable Torque Rating) 2 hp
    Amps (Variable Torque Rating) 3.7 A
    NEMA Rating NEMA 1
    Mounting Wall or Panel
    Height 8 "
    Width 2.8 "
    Depth 6.3 "
    Max Frequency 60 Hz
    Frame Size R1
    Enclosed Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. AG13A02A
    AG13A02A
    Schneider HVAC Valves
    Item Number
    AG13A02A
    MFG Item Number
    132879
    Product Description
    Actuator, Electric, 2Pos, SR, 24
    Specifications
    Specifications
    Control Signal Two Position
    Supply Voltage 24 VAC
    Media Temperature 32-200 °F
    Manual Operation Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. C7031D2003/U
    C7031D2003/U
    Honeywell HVAC Sensors, C7031 Series
    Item Number
    C7031D2003/U
    MFG Item Number
    C7031D2003/U
    Series
    C7031
    Product Description
    PT1000 5IN IMMERSION
    Specifications
    Specifications
    Application Pipe, Surface
    Output 1 kOhm PTC
    Temperature Range (F) -40-350 °F
    Function Temperature
    Override No
    Set Point No
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 2651005WDACT1C
    2651005WDACT1C
    Setra HVAC Sensors, 265 Series
    Item Number
    2651005WDACT1C
    MFG Item Number
    2651005WDACT1C
    Series
    265
    Product Description
    Very Low Differential Pressure
    Specifications
    Specifications
    Pressure Range 0-5 in WC
    Output 0-10 VDC
    Process Connection 1/4 in Fitting
    Supply Voltage 9-30 VDC
    Electrical Connection Screw Terminal
    Temperature Range 0-150 °F
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. ACS320-03U-14A6-2
    ACS320-03U-14A6-2
    ABB HVAC Drives, ACS320 Series
    Item Number
    ACS320-03U-14A6-2
    MFG Item Number
    ACS320-03U-14A6-2
    Series
    ACS320
    Product Description
    Drive, AC, 3.0HP, 240V, 13.3A, VT, OP
    Specifications
    Specifications
    Nominal Input Voltage (AC) 240 VAC
    Input Phase 3
    HP (Variable Torque Rating) 3 hp
    Amps (Variable Torque Rating) 13.3 A
    NEMA Rating NEMA 1
    Mounting Wall or Panel
    Height 8 "
    Width 4.1 "
    Depth 6.5 "
    Max Frequency 60 Hz
    Frame Size R2
    Enclosed Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. A19BBC-2C
    A19BBC-2C
    Johnson Controls Controllers, A19 Coiled Bulb Space Thermostat Series
    Item Number
    A19BBC-2C
    MFG Item Number
    A19BBC-2C
    Series
    A19 Coiled Bulb Space Thermostat
    Product Description
    Coiled Bulb Temp Control; -30/100F;
    Specifications
    Specifications
    Type Standard NEMA 1
    Output 1 SPDT
    Max Temperature 140 °F
    Setpoint Temp Range -30-100 °F
    Differential Temperature 3-12 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. VA-4233-AGA-2
    VA-4233-AGA-2
    Johnson Controls HVAC Valves, VA-4233 Series
    Item Number
    VA-4233-AGA-2
    MFG Item Number
    VA-4233-AGA-2
    Series
    VA-4233
    Product Description
    Uva Linear Actr. Ccw; Actuator
    Specifications
    Specifications
    Control Signal Floating
    Run Time 76 s
    Media Temperature 35-250 °F
    Manual Operation Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. AFS-222
    AFS-222
    Cleveland Controls HVAC Sensors, AFS Series
    Item Number
    AFS-222
    MFG Item Number
    18469
    Series
    AFS
    Product Description
    Pressure Switch, Surface Mount,
    Specifications
    Specifications
    Pressure Range 0-12 in WC
    Process Connection 7/16-24 UNS 2A Male
    Supply Voltage 115-277 VAC
    Electrical Connection Screw Terminal
    Temperature Range -40-180 °F