The store will not work correctly when cookies are disabled.
-
Item Number
2641005WD11A1C
MFG Item Number
2641005WD11A1C
Product Description
Very Low Differential Pressure
Specifications
Specifications
Pressure Range |
0-5 in WC |
Output |
4-20 mA |
Process Connection |
3/16 in Dual Barb Fitting |
Supply Voltage |
9-30 VDC |
Electrical Connection |
Screw Terminal |
Temperature Range |
0-175 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ML6984A4000/U
MFG Item Number
ML6984A4000/U
Product Description
VALVE ACTUATOR DIGITAL INTERFACE
Specifications
Specifications
Run Time |
63 s |
Media Temperature |
300 °F |
Manual Operation |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ACS320-03U-04A1-4
MFG Item Number
ACS320-03U-04A1-4
Product Description
Drive, AC, 2.0HP, 480V, 3.7A, VT, OP
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
2 hp |
Amps (Variable Torque Rating) |
3.7 A |
NEMA Rating |
NEMA 1 |
Mounting |
Wall or Panel |
Height |
8 " |
Width |
2.8 " |
Depth |
6.3 " |
Max Frequency |
60 Hz |
Frame Size |
R1 |
Enclosed |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Actuator, Electric, 2Pos, SR, 24
Specifications
Specifications
Control Signal |
Two Position |
Supply Voltage |
24 VAC |
Media Temperature |
32-200 °F |
Manual Operation |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
C7031D2003/U
Product Description
PT1000 5IN IMMERSION
Specifications
Specifications
Application |
Pipe, Surface |
Output |
1 kOhm PTC |
Temperature Range (F) |
-40-350 °F |
Function |
Temperature |
Override |
No |
Set Point |
No |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
2651005WDACT1C
MFG Item Number
2651005WDACT1C
Product Description
Very Low Differential Pressure
Specifications
Specifications
Pressure Range |
0-5 in WC |
Output |
0-10 VDC |
Process Connection |
1/4 in Fitting |
Supply Voltage |
9-30 VDC |
Electrical Connection |
Screw Terminal |
Temperature Range |
0-150 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ACS320-03U-14A6-2
MFG Item Number
ACS320-03U-14A6-2
Product Description
Drive, AC, 3.0HP, 240V, 13.3A, VT, OP
Specifications
Specifications
Nominal Input Voltage (AC) |
240 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
3 hp |
Amps (Variable Torque Rating) |
13.3 A |
NEMA Rating |
NEMA 1 |
Mounting |
Wall or Panel |
Height |
8 " |
Width |
4.1 " |
Depth |
6.5 " |
Max Frequency |
60 Hz |
Frame Size |
R2 |
Enclosed |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A19BBC-2C
Johnson Controls Controllers, A19 Coiled Bulb Space Thermostat Series
MFG Item Number
A19BBC-2C
Series
A19 Coiled Bulb Space Thermostat
Product Description
Coiled Bulb Temp Control; -30/100F;
Specifications
Specifications
Type |
Standard NEMA 1 |
Output |
1 SPDT |
Max Temperature |
140 °F |
Setpoint Temp Range |
-30-100 °F |
Differential Temperature |
3-12 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VA-4233-AGA-2
MFG Item Number
VA-4233-AGA-2
Product Description
Uva Linear Actr. Ccw; Actuator
Specifications
Specifications
Control Signal |
Floating |
Run Time |
76 s |
Media Temperature |
35-250 °F |
Manual Operation |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AFS-222
Cleveland Controls HVAC Sensors, AFS Series
Product Description
Pressure Switch, Surface Mount,
Specifications
Specifications
Pressure Range |
0-12 in WC |
Process Connection |
7/16-24 UNS 2A Male |
Supply Voltage |
115-277 VAC |
Electrical Connection |
Screw Terminal |
Temperature Range |
-40-180 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
HVAC
Shopping Options
Nominal Input Voltage (AC)
HP (Variable Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved