Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 272373

Set Ascending Direction
  1. KBMD-240D
    KBMD-240D
    KB Electronics Drives, KBMD Series
    Item Number
    KBMD-240D
    MFG Item Number
    9370
    Series
    KBMD
    Product Description
    KB Electronics
    Specifications
    Specifications
    Input Current (AC) 12 A
    Output Armature Voltage (DC) 90 VDC, 180 VDC
    Max HP @ 90 VDC Armature 1 hp
    Max HP @ 180 VDC Armature 2 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Max Armature Current (DC) 8 A
    Regen No
    Feedback Types Armature
    Operator Controls Built In
    Temperature Range (F) 32-105 °F
    NEMA Rating NEMA 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. SLA230ALA
    SLA230ALA
    Diversified Electronics Protection Relays, SLA Series
    Item Number
    SLA230ALA
    MFG Item Number
    SLA230ALA
    Series
    SLA
    Product Description
    Phase Sequence/Loss Monitor, 230V,
    Specifications
    Specifications
    Number of Phases 3
    Voltage Supported 190-270 V
    Current Supported 10 A
    Lo Pwr (Under Vltg) Trip Yes
    Phase Loss Detect Yes
    Phase Rvrse/Rotatn Detect Yes
    Time Delay Trip (Sec) 0.5 s
    Manual Reset No
    Type of Display LED Status Indicator
    Mounting Plug-In
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. ACS355-03U-08A8-4+J400
    ACS355-03U-08A8-4+J400
    ABB Drives, ACS355 Series
    Item Number
    ACS355-03U-08A8-4+J400
    MFG Item Number
    ACS355-03U-08a8-4+J400
    Series
    ACS355
    Product Description
    Drive, AC, 5HP, 480V, 8.8A, CT, OP
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 5 hp
    Amps (Constant Torque Rating) 8.8 A
    Closed Loop Optional
    AC Line Regenerative No
    Operator Controls Keypad Included
    IP Rating IP20
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 600 Hz
    Frame Size R1
    Depth 6.34 "
    Width 2.76 "
    Height 7.95 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. KBMM-225D
    KBMM-225D
    KB Electronics Drives, KBMM Series
    Item Number
    KBMM-225D
    MFG Item Number
    9451
    Series
    KBMM
    Product Description
    KB Electronics
    Specifications
    Specifications
    Input Current (AC) 12 A
    Output Armature Voltage (DC) 90 VDC, 180 VDC
    Max HP @ 90 VDC Armature 3 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Regen No
    Operator Controls Not Available
    Temperature Range (F) 32-113 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. KBMM-125
    KBMM-125
    KB Electronics Drives, KBMM Series
    Item Number
    KBMM-125
    MFG Item Number
    9449
    Series
    KBMM
    Product Description
    KB Electronics
    Specifications
    Specifications
    Input Current (AC) 12 A
    Output Armature Voltage (DC) 90 VDC
    Max HP @ 90 VDC Armature 1.5 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Max Armature Current (DC) 8 A
    Nominal Input VAC 120 VAC
    Regen No
    Operator Controls Not Available
    Temperature Range (F) 32-113 °F
    Nominal Armature VDC 90 VDC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. KBWC-23K
    KBWC-23K
    KB Electronics Triac Controls, KBWC Series
    Item Number
    KBWC-23K
    MFG Item Number
    H9051
    Series
    KBWC
    Product Description
    AC Motor Control, 2.5A/240VAC Max,
    Specifications
    Specifications
    AC Line Voltage 230 VAC
    Max Current @ 25 Deg. Celsius 2.5 A
    Enclosure Wall Mount
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. MM23001C
    MM23001C
    Minarik Drives Drives, MM23000C Series
    Item Number
    MM23001C
    MFG Item Number
    MM23001C
    Series
    MM23000C
    Product Description
    Drive, DC, 5A, 115/230VAC Input,
    Specifications
    Specifications
    Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
    Max HP @ 90 VDC Armature 1 hp
    Max HP @ 180 VDC Armature 2 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Max Armature Current (DC) 10 A
    Feedback Types Armature
    Operator Controls Built In
    Temperature Range (F) 50-131 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. ACH-CP-B
    ACH-CP-B
    ABB Drives
    Item Number
    ACH-CP-B
    MFG Item Number
    ACH-CP-B
    Product Description
    HVAC Advanced Control Panel for
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. KBMA-24DW/FSR
    KBMA-24DW/FSR
    KB Electronics Drives, KBMA Series
    Item Number
    KBMA-24DW/FSR
    MFG Item Number
    9640
    Series
    KBMA
    Product Description
    NEMA-1 AC INVERTER, 115/230 VAC 1P,
    Specifications
    Specifications
    Input Phase 1
    HP (Constant Torque Rating) 1 hp
    Amps (Constant Torque Rating) 3.6 A
    Braking Type DC Injection
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP50
    NEMA Rating NEMA 1
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Input Range Voltage (AC) 98-132 VAC, 177-264 VAC
    Max Frequency 60 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. ACS355-03U-07A5-2+J400
    ACS355-03U-07A5-2+J400
    ABB Drives, ACS355 Series
    Item Number
    ACS355-03U-07A5-2+J400
    MFG Item Number
    ACS355-03U-07A5-2+J400
    Series
    ACS355
    Product Description
    Drive, AC, 2HP, 240V, 7.5A, CT, OP
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 2 hp
    Amps (Constant Torque Rating) 7.5 A
    Closed Loop Optional
    AC Line Regenerative No
    Operator Controls Keypad Included
    IP Rating IP20
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Nominal Input VAC 240 VAC
    Input Range Voltage (AC) 200-240 VAC
    Max Frequency 600 Hz
    Frame Size R1
    Depth 6.34 "
    Width 2.76 "
    Height 7.95 "