Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 21882

Set Ascending Direction
  1. SEK470M050ST
    SEK470M050ST
    Mallory Capacitors, SEK Series
    Item Number
    SEK470M050ST
    MFG Item Number
    70186499
    Series
    SEK
    Product Description
    CAPACITOR, 47 MFD, 50VDC, RADIAL
    Specifications
    Specifications
    Diameter 0.25 "
    Capacitance 47 µF
    Composition Electrolytic
    Tolerance % ±20 %
    Voltage DC 50 VDC
    Voltage DC (peak) 65 VDC
    Temperature (F) -67-221 °F
    Case Material Aluminum
    Lead Diameter 0.02 "
    Lead Spacing 0.1 "
    Lead Length 0.59 "
    Height 0.45 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. LPCPA005
    LPCPA005
    Lovato Potentiometers, LPCPA Series
    Item Number
    LPCPA005
    MFG Item Number
    LPCPA005
    Series
    LPCPA
    Product Description
    Potentiometer Operator, 5K Ohm,
    Specifications
    Specifications
    Tolerance % 10 %
    Wattage 1 W
    Number of Turns 1
    Composition Cermet
    Potentiometer Included Yes
    Mounting Style Panel Mount
    Operating Temperature -13-158 °F
    Operator Type Knob
    Mounting Size (mm) 22 mm
    Bezel Round Chrome
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 10250T338
    10250T338
    Cutler Hammer, Div of Eaton Potentiometers, 10250T Series
    Item Number
    10250T338
    MFG Item Number
    10250T338
    Series
    10250T
    Product Description
    POTENTIOMETER OPERATOR, 5K OHM, 2W
    Specifications
    Specifications
    Tolerance % 10 %
    Wattage 2 W
    Operating Voltage 60 V
    Number of Turns 1
    Potentiometer Included Yes
    Mounting Style Panel Mount
    Operating Temperature 1-150 °F
    Operator Type Knob
    Mounting Size (mm) 30 mm
    Bezel Round Chrome
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 104M06QC100
    104M06QC100
    Cornell-Dubilier RC Networks, SINGLE-PHASE - PC MOUNT Series
    Item Number
    104M06QC100
    MFG Item Number
    104M06QC100
    Series
    SINGLE-PHASE - PC MOUNT
    Product Description
    RC NETWORK, 0.1 MFD, 100 OHM 1/2W
    Specifications
    Specifications
    Phase Single Phase
    Mounting PC Mount
    Capacitance 0.1 µF
    Capacitance Tolerance (+/-) 20 %
    Resistance Tolerance (+/-) 10 %
    Wattage 0.5 W
    Peak Pulse Voltage 960 V
    Varistor No
    Lead Length 0.85 "
    Connection Type Solid Wire
    Lead Spacing 0.82 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. D25K7K0
    D25K7K0
    Ohmite Resistors, WIREWOUND POWER Series
    Item Number
    D25K7K0
    MFG Item Number
    D25K7K0
    Series
    WIREWOUND POWER
    Product Description
    RESISTOR, 7K OHM, 25 WATT, ADJ.
    Specifications
    Specifications
    Adjustable Yes
    Non-Inductive No
    Wattage 25 W
    Composition Ceramic
    Terminal Type Radial Lugs
    Tolerance % 10 %
    Max AC Voltage 625 VAC
    Dielectric Voltage 1,000 V
    Temp Coefficient (ppm/C) 260
    Height 0.56 "
    Width 2 "
    Depth 0.56 "
    Increase
    Decrease
    Availability
  6. RDS1A-6
    RDS1A-6
    RK Electronics RC Networks, RDS Series
    Item Number
    RDS1A-6
    MFG Item Number
    RDS1A-6
    Series
    RDS
    Product Description
    Transent Voltage Filter, 200VDC,
    Specifications
    Specifications
    Phase Single Phase
    Mounting Panel Mount
    Capacitance 0.47 µF
    Capacitance Tolerance (+/-) 10 %
    Resistance Tolerance (+/-) 10 %
    Wattage 0.5 W
    Varistor No
    Lead Length 6 "
    Connection Type Stranded Wire
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 12029
    12029
    MARS Capacitors, Series 120 Series
    Item Number
    12029
    MFG Item Number
    12029
    Series
    Series 120
    Product Description
    5 MFD 440V OVAL
    Specifications
    Specifications
    Capacitance 5 µF
    Composition Electrolytic
    Voltage AC 440 VAC
    Increase
    Decrease
    Availability
  8. RJS10K
    RJS10K
    Ohmite Rheostats, RJS Series
    Item Number
    RJS10K
    MFG Item Number
    RJS10K
    Series
    RJS
    Product Description
    RHEOSTAT, 10K OHM, 50 WATT
    Specifications
    Specifications
    Tolerance % 10 %
    Wattage 50 W
    Operating Voltage 750 V
    Core Open
    Diameter (in) 2.31 "
    Mounting Style Panel Mount
    Number of Gangs 1
    Shaft Type Slotted
    Locking Shaft No
    Shaft Length (in) 0.88 "
    Shaft Diameter (in) 0.25 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 2WD12
    2WD12
    NTE Electronics Resistors, Metal Film Series
    Item Number
    2WD12
    MFG Item Number
    2WD12
    Series
    Metal Film
    Product Description
    Resistor, 0.12 Ohm, 2 Watt, Fixed,
    Specifications
    Specifications
    Wattage 2 W
    Composition Metal Oxide Film
    Terminal Type Axial Leads
    Max AC Voltage 500 V
    Temperature (F) -67-311 °F
    Tolerance % 5 %
    Temp Coefficient (ppm/C) 200
    Lead Length 1.5 "
    Lead Diameter 0.032 "
    Height 0.22 "
    Width 0.59 "
    Depth 0.22 "
    Increase
    Decrease
    Availability
  10. V150LA20AP
    V150LA20AP
    Littelfuse Metal Oxide Varistors, LA Series
    Item Number
    V150LA20AP
    MFG Item Number
    V150LA20AP
    Series
    LA
    Product Description
    Radial Varistor 20MM Rohs / Lead
    Specifications
    Specifications
    Typical Capacitance (pf) 1,600 pF
    Max Applied Voltage RMS 150 Vrms
    Max Applied Voltage DC 200 VDC
    Energy (Joules) 80 J
    Max Clamping Amps 100 A
    Max Clamping Volts 395 V
    Peak Current 6,500 A