Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 18740

Set Ascending Direction
  1. LD411660
    LD411660
    Powerex Power Modules, LD Series
    Item Number
    LD411660
    MFG Item Number
    LD411660
    Series
    LD
    Product Description
    Power Module 600A 1600V Dual-Diode
    Specifications
    Specifications
    Circuit Diode Doubler
    It (rms) 950 A
    It (avg) 600 A
    Vrrm 1,600 V
    Aux. Cathode(s) No
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 112 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. TG35F60
    TG35F60
    Sanrex-Sansha Electric Manufacturing Triacs, TG Series
    Item Number
    TG35F60
    MFG Item Number
    TG35F60
    Series
    TG
    Product Description
    TRIAC, TO-238AB, 600V, 35A
    Specifications
    Specifications
    Vdrm (Volts) 600 V
    Vrrm (Volts) 600 V
    Idrm Peak (mA) 3 mA
    Irrm Peak (mA) 3 mA
    It (rms) Amps 35 A
    Itsm Amps 340 A
    I2T@60Hz (A2Sec) 485
    Vtm (Volts) 1.38 V
    dv/dt (V/microseconds) 100 ms
    di/dt (A/microseconds) 50 ms
    tq (microseconds) 10 µs
    Igt (mA) 50 mA
    Vgt (Volts) 2.5 V
    Junction Temperature 257 °F
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. BCR12PM-12L
    BCR12PM-12L
    Powerex Triacs
    Item Number
    BCR12PM-12L
    MFG Item Number
    BCR12PM-12L
    Product Description
    Triac, TO-220F, 600V, 12A
    Specifications
    Specifications
    Vdrm (Volts) 600 V
    It (rms) Amps 12 A
    Itsm Amps 120 A
    I2T@50Hz (A2Sec) 120
    Vgt (Volts) 1.5 V
    Increase
    Decrease
    Availability
  4. FF300R17KE3
    FF300R17KE3
    Infineon Transistors
    Item Number
    FF300R17KE3
    MFG Item Number
    FF300R17KE3
    Product Description
    IGBT
    Specifications
    Specifications
    Type Dual
    Vces 1,700 VDC
    Ic 300 A
    vges+/- 20 V
    Ices Max 3 mA
    Iges Max 0.4 µA
    Vge(th) Min/Max 6.4 V
    Vce(sat) Max 2.45 V
    Width (mm) 106.4 mm
    Depth (mm) 61.4 mm
    Increase
    Decrease
    Availability
  5. T9G0201003DE
    T9G0201003DE
    Powerex SCRs, T9G0 Series
    Item Number
    T9G0201003DE
    MFG Item Number
    T9G0201003DE
    Series
    T9G0
    Product Description
    SCR, TO-200AD, 2000V, 1000A
    Specifications
    Specifications
    Vdrm (Volts) 2,000 V
    Vrrm (Volts) 2,000 V
    Idrm Peak (mA) 0.075 mA
    Irrm Peak (mA) 0.075 mA
    It (rms) Amps 1,590 A
    It (avg) Amps 1,000 A
    Itsm Amps 17,000 A
    I2T@60Hz (A2Sec) 1,203,000
    Vtm (Volts) 1.75 V
    dv/dt (V/microseconds) 1,000
    di/dt (A/microseconds) 600
    tq (microseconds) 250 µs
    Igt (mA) 200 mA
    Vgt (Volts) 3 V
    Junction Temperature 257 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. SKKH106/16E
    SKKH106/16E
    Semikron Power Modules, SKK Series
    Item Number
    SKKH106/16E
    MFG Item Number
    07898121
    Series
    SKK
    Product Description
    POWER MODULE 115A 1600V SCR-DIODE
    Specifications
    Specifications
    Circuit SCR-Diode w/ aux Cathode
    It (avg) 106 A
    Vrrm 1,600 V
    Tq 100 µs
    Igt 150 mA
    di/dt (Amps/MicroSec.) 150
    dV/dt (Volts/MicroSec.) 1,000
    Aux. Cathode(s) Yes
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. DF200AA160
    DF200AA160
    Sanrex-Sansha Electric Manufacturing Bridge Rectifiers, DF Series
    Item Number
    DF200AA160
    MFG Item Number
    DF200AA160
    Series
    DF
    Product Description
    BRIDGE RECTIFIER 200A 1600V 3-PH
    Specifications
    Specifications
    It (avg) 200
    Vrrm 1,600 V
    Termination Screw Terminals
    Isolation Barrier Incl. No
    Circuit Full Wave Diode Bridge
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. TT250N16KOF
    TT250N16KOF
    Infineon Power Modules, TT Series
    Item Number
    TT250N16KOF
    MFG Item Number
    TT250N16KOF
    Series
    TT
    Product Description
    PMOD, Dual-SCR, 1600V, 250A
    Specifications
    Specifications
    Circuit SCR Doubler w/ aux Cathode
    It (rms) 410 A
    It (avg) 250 A
    Vrrm 1,600 V
    Tq 250 µs
    Igt 200 A
    di/dt (Amps/MicroSec.) 150
    dV/dt (Volts/MicroSec.) 1,000
    Aux. Cathode(s) Yes
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. TG35E60
    TG35E60
    Sanrex-Sansha Electric Manufacturing Triacs, TG Series
    Item Number
    TG35E60
    MFG Item Number
    TG35E60
    Series
    TG
    Product Description
    TRIAC, TO-238AB, 600V, 35A
    Specifications
    Specifications
    Vdrm (Volts) 600 V
    Vrrm (Volts) 600 V
    Idrm Peak (mA) 5 mA
    Irrm Peak (mA) 5 mA
    It (rms) Amps 35 A
    Itsm Amps 330 A
    I2T@60Hz (A2Sec) 450
    Vtm (Volts) 1.4 V
    dv/dt (V/microseconds) 20 ms
    di/dt (A/microseconds) 50 ms
    tq (microseconds) 10 µs
    Igt (mA) 50 mA
    Vgt (Volts) 3 V
    Junction Temperature 257 °F
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. FS300R12KE3
    FS300R12KE3
    Infineon Transistors
    Item Number
    FS300R12KE3
    MFG Item Number
    FS300R12KE3
    Product Description
    IGBT 300A 1200V SIX-PACK
    Specifications
    Specifications
    Type Six-Pack
    Vces 1,200 VDC
    Ic 300 A
    vges+/- 20 V
    Ices Max 5 mA
    Iges Max 0.4 µA
    Vge(th) Min/Max 6.5 V
    Vce(sat) Max 2.15 V
    Width (mm) 162 mm
    Depth (mm) 150 mm