The store will not work correctly when cookies are disabled.
-
MFG Item Number
HW1K-2AF11
Product Description
Selector Switch, 2-Pos Maint, 1&1,
Specifications
Specifications
Mounting Size (mm) |
22 mm |
Number of Positions |
2 |
Operator Type |
Key |
Contacts |
1NO, 1NC |
Bezel |
Plastic Round |
Terminal Type |
Fingersafe Screw |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
569050
NVENT ERIFLEX, ERICO Power Distribution Blocks, UD Series
Product Description
Distribution Block, 1-P, 335A, DIN,
Specifications
Specifications
Number of Poles |
1 |
Voltage Rating (AC) |
600 VAC |
Current Rating (AC) |
335 A |
Number of Inputs per Pole |
1 |
Number of Outputs per Pole |
11 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
DIN Rail/Panel Mount |
Input Wire Range |
400 kcmil-3/0 AWG |
Output Wire Range |
(2) 1-8 AWG, (5) 4-8 AWG, (4) 6-8 AWG |
Includes Cover |
Yes |
Composition |
Thermoplastic |
IP Rating |
IP20 |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
569040
NVENT ERIFLEX, ERICO Power Distribution Blocks, UD Series
Product Description
Distribution Block, 1-P, 255A, DIN,
Specifications
Specifications
Number of Poles |
1 |
Voltage Rating (AC) |
600 VAC |
Current Rating (AC) |
255 A |
Number of Inputs per Pole |
1 |
Number of Outputs per Pole |
11 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
DIN Rail/Panel Mount |
Input Wire Range |
250 kcmil-6 AWG |
Output Wire Range |
(2) 1-8 AWG, (5) 4-8 AWG, (4) 6-8 AWG |
Includes Cover |
Yes |
Composition |
Thermoplastic |
IP Rating |
IP20 |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
AUX CONTACT T4-T6 2Q 400VAC
-
Product Description
PSEN cs3.1 M12/8-1.5m 1switch
Specifications
Specifications
Guard Locking |
No |
Outputs |
2 Semiconductor |
Switch On Distance |
8 mm |
Switch Off Distance |
20 mm |
Operating Voltage |
24 VDC |
Connection Type |
8 Pin M12 Connector |
Cable Length |
1.5 m |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Actuator, PSEN cs3.1
Specifications
Specifications
Switch On Distance |
10 mm |
Status Indicator |
No |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
KB Electronics
Specifications
Specifications
Input Current (AC) |
12 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
3 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Regen |
No |
Operator Controls |
Not Available |
Temperature Range (F) |
32-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
559600
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 1in.Height, 1/4in.-20x5/16in.
Specifications
Specifications
Face Diameter (in) |
0.82 " |
Voltage Rating (AC) |
600 V |
Max Wk Load (Tensile) |
1,500 lbs |
Max Wk Load (Cantilever) |
350 lbs |
Face Diameter (mm) |
20.83 mm |
Height (in) |
1 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
45695
Icotek Cable Entries, QVT Series
Product Description
Split Cable Gland, M20x1.5, QVT20,
Specifications
Specifications
Hub Size |
M20 |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
Yes |
Minimum Cable Diameter (in) |
0.117 " |
Maximum Cable Diameter (in) |
0.585 " |
Minimum Cable Diameter (mm) |
2.97 mm |
Maximum Cable Diameter (mm) |
14.86 mm |
Cable Diameter (in) |
0.12-0.59 " |
Cable Diameter (mm) |
2.97-14.86 mm |
Grip Type |
Bushing Grip |
Composition |
Non-Metallic |
IP Rating |
IP54 |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
HW1B-M1F20-S
Product Description
Pushbutton, Mom, Blu, Flush, 2NO,
Specifications
Specifications
Nominal Mounting Size |
22 mm |
Operation |
Momentary |
Contacts |
2NO |
Current (A) |
10 A |
Lens/Button Shape |
Round Flush |
Lens/Button Color |
Blue |
Bezel |
Plastic Round |
Full Shroud |
No |
Terminal Type |
Fingersafe Screw |
IP Rating |
IP65 |
Depth Behind Panel |
1.98 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved