Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 11-20 of 1741499

Set Ascending Direction
  1. R4N-2014-23-5120-WTL
    Item Number
    R4N-2014-23-5120-WTL
    MFG Item Number
    R4N-2014-23-5120-WTL
    Product Description
    Industrial relay, 4PDT
    Specifications
    Specifications
    Published Coil Voltage 120 VAC
    Contacts 4PDT
    Mounting Plug In
    Termination Socket
    Enclosure Plastic
    Status Indicator No
    Diode No
    Nominal Coil Voltage 120 VAC
    Bifurcated Contact No
    Mechanical Latch No
    Hazardous Rated No
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 781-637
    781-637
    Wago Terminal Blocks, 781 Series
    Item Number
    781-637
    MFG Item Number
    51160770
    Series
    781
    Product Description
    3-conductor ground terminal block4
    Specifications
    Specifications
    Type Grounding Block
    Number of Circuits 1
    Spacing 6 mm
    Color Green, Yellow
    Mounting Type DIN Rail
    Test Socket(s) No
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 777301
    777301
    Pilz Safety Relays, PNOZ X Series
    Item Number
    777301
    MFG Item Number
    777301
    Series
    PNOZ X
    Product Description
    Safety Relay, PNOZ X2.8P, 24VAC/DC,
    Specifications
    Specifications
    Type PNOZ X2.8P
    Power Consumption (DC) 2 W
    Power Consumption (AC) 3.5 VA
    Instantaneous Contacts 3NO
    Termination Screw
    Terminal Style Plug-In
    Torque Setting 0.5 Nm
    Mounting DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. DMB51CM24
    DMB51CM24
    Carlo Gavazzi Counters, DMB Series
    Item Number
    DMB51CM24
    MFG Item Number
    DMB51CM24
    Series
    DMB
    Product Description
    Time Delay Relay, 24-240VAC/24VDC
    Specifications
    Specifications
    Outputs (1) Relay
    Functions Timer
    Termination Screw Terminals
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. E51DT5
    E51DT5
    Cutler Hammer, Div of Eaton Inductive Proximity
    Item Number
    E51DT5
    MFG Item Number
    E51DT5
    Product Description
    SENSOR HEAD
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. E51SAL
    E51SAL
    Cutler Hammer, Div of Eaton Inductive Proximity
    Item Number
    E51SAL
    MFG Item Number
    E51SAL
    Product Description
    SENSOR BODY, 2-WIRE, 20-264VAC/DC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. PX3PLX01
    PX3PLX01
    Veris Industries Transducers, PX3 Series
    Item Number
    PX3PLX01
    MFG Item Number
    PX3PLX01
    Series
    PX3
    Product Description
    Pressure, Dry, Panel, LCD, 0-1 In WC
    Specifications
    Specifications
    Type Digital Display Gauge
    Pressure Range (Gauge) 0-250 pa
    Input 12-30 VDC
    Output 4-20 mA
    Electrical Connection Screw Terminal
    NEMA Rating NEMA 4
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 0111-510
    0111-510
    Barksdale Control Products Miscellaneous
    Item Number
    0111-510
    MFG Item Number
    0111-510
    Product Description
    Switch, Level, Bilge Guard, UNS-VA/SB5
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. SLA230ALA
    SLA230ALA
    Diversified Electronics Protection Relays, SLA Series
    Item Number
    SLA230ALA
    MFG Item Number
    SLA230ALA
    Series
    SLA
    Product Description
    Phase Sequence/Loss Monitor, 230V,
    Specifications
    Specifications
    Number of Phases 3
    Voltage Supported 190-270 V
    Current Supported 10 A
    Lo Pwr (Under Vltg) Trip Yes
    Phase Loss Detect Yes
    Phase Rvrse/Rotatn Detect Yes
    Time Delay Trip (Sec) 0.5 s
    Manual Reset No
    Type of Display LED Status Indicator
    Mounting Plug-In
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. TR-6312U
    TR-6312U
    Macromatic Relays, TR-6 Series
    Item Number
    TR-6312U
    MFG Item Number
    TR-6312U
    Series
    TR-6
    Product Description
    Repeat Cycle Timer, 24-240VAC/
    Specifications
    Specifications
    Mode of Operation Repeat Cycle
    Multi-Function No
    Contacts DPDT
    Mounting Type Plug-In
    Status Indicator None
    Adjustment Operator Knob
    Max Time 100 Hrs
    Time Range (10Hours) 0-1, 0-5, 0-10
    Voltage (AC) 24-240 VAC
    Voltage (DC) 12-125 VDC
    Contact Rating (A) 10 A
    Termination 8 Pin