The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
BF2510A23060
Product Description
3Pcontactor +1-N/O 25A Ac3 230/60
Specifications
Specifications
Nominal Coil Voltage
240 VAC
Coil Voltage
230 VAC
Poles
3NO
Termination
Screw
General Purpose (AC1)
23-32 A
UL Motor Switching (AC3)
25 A
Max HP 115V 1PH
2 hp
Max HP 230/240V 1PH
3 hp
Max HP 200/208V 3PH
7.5 hp
Max HP 230/240V 3PH
7.5 hp
Max HP 460/480V 3PH
15 hp
Max HP 575/600V 3PH
15 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
BF3800A12060
Product Description
Contactor, 3-P 38A Ac3 120V 60Hz
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Poles
3NO
Termination
Screw
General Purpose (AC1)
40-56 A
UL Motor Switching (AC3)
38 A
Max HP 115V 1PH
3 hp
Max HP 230/240V 1PH
7.5 hp
Max HP 200/208V 3PH
10 hp
Max HP 230/240V 3PH
15 hp
Max HP 460/480V 3PH
30 hp
Max HP 575/600V 3PH
30 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
BF1810A12060
Product Description
Contactor, 3-P 1-N/O 18A Ac3 120/60
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Poles
3NO
Termination
Screw
General Purpose (AC1)
23-32 A
UL Motor Switching (AC3)
18 A
Max HP 115V 1PH
1 hp
Max HP 230/240V 1PH
3 hp
Max HP 200/208V 3PH
5 hp
Max HP 230/240V 3PH
5 hp
Max HP 460/480V 3PH
10 hp
Max HP 575/600V 3PH
15 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
BF0910A46060
Product Description
Contactor, 3-P 1-N/O 9A Ac3 460/60
Specifications
Specifications
Nominal Coil Voltage
480 VAC
Coil Voltage
460 VAC
Poles
3NO
Termination
Screw
General Purpose (AC1)
18-25 A
UL Motor Switching (AC3)
9 A
Max HP 115V 1PH
0.75 hp
Max HP 230/240V 1PH
2 hp
Max HP 200/208V 3PH
3 hp
Max HP 230/240V 3PH
3 hp
Max HP 460/480V 3PH
5 hp
Max HP 575/600V 3PH
7.5 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
BF2510A12060
Product Description
Contactor, 3-P N/O, 120VAC Coil,
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Poles
3NO
Termination
Screw
General Purpose (AC1)
23-32 A
UL Motor Switching (AC3)
25 A
Max HP 115V 1PH
2 hp
Max HP 230/240V 1PH
3 hp
Max HP 200/208V 3PH
7.5 hp
Max HP 230/240V 3PH
7.5 hp
Max HP 460/480V 3PH
15 hp
Max HP 575/600V 3PH
15 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
BF0910A12060
Product Description
Contactor, 3-P N/O, 120VAC Coil, 9A,
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Poles
3NO
Termination
Screw
General Purpose (AC1)
18-25 A
UL Motor Switching (AC3)
9 A
Max HP 115V 1PH
0.75 hp
Max HP 230/240V 1PH
2 hp
Max HP 200/208V 3PH
3 hp
Max HP 230/240V 3PH
3 hp
Max HP 460/480V 3PH
5 hp
Max HP 575/600V 3PH
7.5 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
BF1210A12060
Product Description
Contactor, 3-P N/O, 120VAC Coil,
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Poles
3NO
Termination
Screw
General Purpose (AC1)
20-28 A
UL Motor Switching (AC3)
12 A
Max HP 115V 1PH
1 hp
Max HP 230/240V 1PH
2 hp
Max HP 200/208V 3PH
5 hp
Max HP 230/240V 3PH
5 hp
Max HP 460/480V 3PH
7.5 hp
Max HP 575/600V 3PH
10 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
BF0901A02460
Product Description
Contactor, 3-P N/O, 24VAC Coil,
Specifications
Specifications
Nominal Coil Voltage
24 VAC
Coil Voltage
24 VAC
Poles
3NO
Termination
Screw
General Purpose (AC1)
18-25 A
UL Motor Switching (AC3)
9 A
Max HP 115V 1PH
0.75 hp
Max HP 230/240V 1PH
2 hp
Max HP 200/208V 3PH
3 hp
Max HP 230/240V 3PH
3 hp
Max HP 460/480V 3PH
5 hp
Max HP 575/600V 3PH
7.5 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
BF3200A23060
Product Description
Contactor, 3-P 32A Ac3 230/60
Specifications
Specifications
Nominal Coil Voltage
240 VAC
Coil Voltage
230 VAC
Poles
3NO
Termination
Screw
General Purpose (AC1)
40-56 A
UL Motor Switching (AC3)
32 A
Max HP 115V 1PH
3 hp
Max HP 230/240V 1PH
7.5 hp
Max HP 200/208V 3PH
10 hp
Max HP 230/240V 3PH
15 hp
Max HP 460/480V 3PH
30 hp
Max HP 575/600V 3PH
30 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
BF3200A12060
Product Description
Contactor, 3-P 32A Ac3 120V 60Hz
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Poles
3NO
Termination
Screw
General Purpose (AC1)
40-56 A
UL Motor Switching (AC3)
32 A
Max HP 115V 1PH
3 hp
Max HP 230/240V 1PH
7.5 hp
Max HP 200/208V 3PH
10 hp
Max HP 230/240V 3PH
15 hp
Max HP 460/480V 3PH
30 hp
Max HP 575/600V 3PH
30 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Contactors
Manufacturer
Lovato
Product Series
BF
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved