The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
KER325ULY/R
Product Description
STAINLESS STEEL ENCLOSED SWITCHES
Specifications
Specifications
Poles
3
NEMA Rating
NEMA 4X
Current Rating
25 A
Voltage AC
600 VAC
Operator Type
Selector - Red, Yellow
UL Class
UL508
Max HP 230/240V 3PH
5 hp
Max HP 460/480V 3PH
15 hp
Max HP 600V 3PH
10 hp
Max HP 120V 1P
1.5 hp
Max HP 240V 1P
3 hp
Fusible
No
Enclosure Composition
Metallic
Availability
Order by 5:00 PM ET and your package will ship the same day.
KER3100UL
Altech Disconnect Switches, KER Series
MFG Item Number
KER3100UL
Product Description
STAINLESS STEEL ENCLOSED SWITCHES
Specifications
Specifications
Poles
3
NEMA Rating
NEMA 4X
Current Rating
100 A
Voltage AC
600 VAC
Operator Type
Selector - Black
UL Class
UL508
Max HP 230/240V 3PH
20 hp
Max HP 460/480V 3PH
40 hp
Max HP 600V 3PH
50 hp
Max HP 120V 1P
3 hp
Max HP 240V 1P
10 hp
Fusible
No
Enclosure Composition
Metallic
Availability
Order by 5:00 PM ET and your package will ship the same day.
KER3125UL
Altech Disconnect Switches, KER Series
MFG Item Number
KER3125UL
Product Description
STAINLESS STEEL ENCLOSED SWITCHES
Specifications
Specifications
Poles
3
NEMA Rating
NEMA 4X
Current Rating
125 A
Voltage AC
600 VAC
Operator Type
Selector - Black
UL Class
UL508
Max HP 230/240V 3PH
25 hp
Max HP 460/480V 3PH
50 hp
Max HP 600V 3PH
60 hp
Max HP 120V 1P
5 hp
Max HP 240V 1P
15 hp
Fusible
No
Enclosure Composition
Metallic
Availability
Order by 5:00 PM ET and your package will ship the same day.
KER325UL
Altech Disconnect Switches, KER Series
Product Description
STAINLESS STEEL ENCLOSED SWITCHES
Specifications
Specifications
Poles
3
NEMA Rating
NEMA 4X
Current Rating
25 A
Voltage AC
600 VAC
Operator Type
Selector - Black
UL Class
UL508
Max HP 230/240V 3PH
5 hp
Max HP 460/480V 3PH
15 hp
Max HP 600V 3PH
10 hp
Max HP 120V 1P
1.5 hp
Max HP 240V 1P
3 hp
Fusible
No
Enclosure Composition
Metallic
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
KER340ULY/R
Product Description
STAINLESS STEEL ENCLOSED SWITCHES
Specifications
Specifications
Poles
3
NEMA Rating
NEMA 4X
Current Rating
40 A
Voltage AC
600 VAC
Operator Type
Selector - Red, Yellow
UL Class
UL508
Max HP 230/240V 3PH
7.5 hp
Max HP 460/480V 3PH
20 hp
Max HP 600V 3PH
15 hp
Max HP 120V 1P
2 hp
Max HP 240V 1P
5 hp
Fusible
No
Enclosure Composition
Metallic
Availability
Order by 5:00 PM ET and your package will ship the same day.
KER360UL
Altech Disconnect Switches, KER Series
Product Description
STAINLESS STEEL ENCLOSED SWITCHES
Specifications
Specifications
Poles
3
NEMA Rating
NEMA 4X
Current Rating
60 A
Voltage AC
600 VAC
Operator Type
Selector - Black
UL Class
UL508
Max HP 230/240V 3PH
10 hp
Max HP 460/480V 3PH
25 hp
Max HP 600V 3PH
25 hp
Max HP 120V 1P
3 hp
Max HP 240V 1P
7.5 hp
Fusible
No
Enclosure Composition
Metallic
Availability
Order by 5:00 PM ET and your package will ship the same day.
KER380UL
Altech Disconnect Switches, KER Series
Product Description
Disconnect Switch, Enclosed
Specifications
Specifications
Poles
3
NEMA Rating
NEMA 4X
Current Rating
80 A
Voltage AC
600 VAC
Operator Type
Selector - Black
UL Class
UL508
Max HP 230/240V 3PH
15 hp
Max HP 460/480V 3PH
30 hp
Max HP 600V 3PH
40 hp
Max HP 120V 1P
3 hp
Max HP 240V 1P
7.5 hp
Fusible
No
Enclosure Composition
Metallic
Availability
Order by 5:00 PM ET and your package will ship the same day.
KER4100UL
Altech Disconnect Switches, KER Series
MFG Item Number
KER4100UL
Product Description
Encl.Disc.Switch, Stainless, 4p
Specifications
Specifications
Poles
4
NEMA Rating
NEMA 4X
Current Rating
100 A
Voltage AC
600 VAC
Operator Type
Selector - Black
UL Class
UL508
Max HP 230/240V 3PH
20 hp
Max HP 460/480V 3PH
40 hp
Max HP 600V 3PH
50 hp
Max HP 120V 1P
3 hp
Max HP 240V 1P
10 hp
Fusible
No
Enclosure Composition
Metallic
Availability
Order by 5:00 PM ET and your package will ship the same day.
KER4125UL
Altech Disconnect Switches, KER Series
MFG Item Number
KER4125UL
Product Description
Encl.Disc.Switch, Stainless, 4p
Specifications
Specifications
Poles
4
NEMA Rating
NEMA 4X
Current Rating
125 A
Voltage AC
600 VAC
Operator Type
Selector - Black
UL Class
UL508
Max HP 230/240V 3PH
25 hp
Max HP 460/480V 3PH
50 hp
Max HP 600V 3PH
60 hp
Max HP 120V 1P
5 hp
Max HP 240V 1P
15 hp
Fusible
No
Enclosure Composition
Metallic
Availability
Order by 5:00 PM ET and your package will ship the same day.
KER425UL
Altech Disconnect Switches, KER Series
Product Description
Encl.Disc.Switch, Stainless, 4p
Specifications
Specifications
Poles
4
NEMA Rating
NEMA 4X
Current Rating
25 A
Voltage AC
600 VAC
Operator Type
Selector - Black
UL Class
UL508
Max HP 230/240V 3PH
5 hp
Max HP 460/480V 3PH
15 hp
Max HP 600V 3PH
10 hp
Max HP 120V 1P
1.5 hp
Max HP 240V 1P
3 hp
Fusible
No
Enclosure Composition
Metallic
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Disconnect Switches
Manufacturer
Altech
Product Series
KER
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved