The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
VKA3160N
Altech Disconnect Switches, VKA Series
Product Description
Disconnect Switch, 3-P, 150A/600VAC,
Specifications
Specifications
Poles
3
Current Rating
150 A
Voltage AC
600 VAC
Operator Type
Thru-Door
Mounting
Panel
UL Class
UL508
Max HP 230/240V 3PH
30 hp
Max HP 460/480V 3PH
60 hp
Fusible
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
VKA380N
Altech Disconnect Switches, VKA Series
Product Description
Disconnect Switch, 3-P, 80A/600VAC,
Specifications
Specifications
Poles
3
Current Rating
80 A
Voltage AC
600 VAC
Operator Type
Thru-Door
Mounting
Panel
UL Class
UL508
Max HP 230/240V 3PH
15 hp
Max HP 460/480V 3PH
30 hp
Fusible
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
VKA3100N
Altech Disconnect Switches, VKA Series
Product Description
Disconnect Switch, 3-P, 100A/600VAC,
Specifications
Specifications
Poles
3
Current Rating
100 A
Voltage AC
600 VAC
Operator Type
Thru-Door
Mounting
Panel
UL Class
UL508
Max HP 230/240V 3PH
20 hp
Max HP 460/480V 3PH
40 hp
Fusible
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
VKA4100N
Altech Disconnect Switches, VKA Series
Product Description
DISCONNECT SWITCH, 4-P, 100A/600V
Specifications
Specifications
Poles
4
Current Rating
100 A
Voltage AC
600 VAC
Operator Type
Thru-Door
Mounting
Panel
UL Class
UL508
Max HP 230/240V 3PH
40 hp
Max HP 460/480V 3PH
40 hp
Fusible
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
VKA3125N
Altech Disconnect Switches, VKA Series
Product Description
Disconnect Switch, 3-P, 125A/600VAC,
Specifications
Specifications
Poles
3
Current Rating
125 A
Voltage AC
600 VAC
Operator Type
Thru-Door
Mounting
Panel
UL Class
UL508
Max HP 230/240V 3PH
25 hp
Max HP 460/480V 3PH
50 hp
Fusible
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
VKA4125N
Altech Disconnect Switches, VKA Series
Product Description
MOTOR DISCONNECT SWITCH, 4POLE
Specifications
Specifications
Poles
4
Current Rating
125 A
Voltage AC
600 VAC
Operator Type
Thru-Door
Mounting
Panel
UL Class
UL508
Max HP 230/240V 3PH
20 hp
Max HP 460/480V 3PH
25 hp
Fusible
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
VKA4160N
Altech Disconnect Switches, VKA Series
Product Description
Dicsonnect Switch, 4-P, 150A
Specifications
Specifications
Poles
4
Current Rating
150 A
Voltage AC
600 VAC
Operator Type
Thru-Door
Mounting
Panel
UL Class
UL508
Max HP 230/240V 3PH
30 hp
Max HP 460/480V 3PH
60 hp
Fusible
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
VKA480N
Altech Disconnect Switches, VKA Series
Product Description
Disconnect Switch, 4-P, 80A/600VAC,
Specifications
Specifications
Poles
4
Current Rating
80 A
Voltage AC
600 VAC
Operator Type
Thru-Door
Mounting
Panel
UL Class
UL508
Max HP 230/240V 3PH
15 hp
Max HP 460/480V 3PH
30 hp
Fusible
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Disconnect Switches
Manufacturer
Altech
Product Series
VKA
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved