Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

8 Items

Set Ascending Direction
  1. F036831
    F036831
    Gefran Sensors, AR6 Series
    Item Number
    F036831
    MFG Item Number
    F036831
    Series
    AR6
    Product Description
    AR6-A-2-B-C-A-I 000X000X00250AX
    Specifications
    Specifications
    Max Temperature -40-572 °F
    Temperature Range 575 °F
    Probe Length 9.84 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. F030854
    F030854
    Gefran Sensors, AR6 Series
    Item Number
    F030854
    MFG Item Number
    F030854
    Series
    AR6
    Product Description
    AR6-B-2-B-C-A-I-A-2-F
    Specifications
    Specifications
    Max Temperature -40-572 °F
    Temperature Range 575 °F
    Probe Length 1.97 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. F047487
    F047487
    Gefran Sensors, AR6 Series
    Item Number
    F047487
    MFG Item Number
    F047487
    Series
    AR6
    Product Description
    AR6-D-1-B-C-C-J-D-2 000X000X00090AX
    Specifications
    Specifications
    Max Temperature -40-572 °F
    Temperature Range 575 °F
    Probe Length 3.54 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. F029959
    F029959
    Gefran Sensors, AR6 Series
    Item Number
    F029959
    MFG Item Number
    F029959
    Series
    AR6
    Product Description
    Thermocouple AR6-B-2-B-C-C-I-D-2
    Specifications
    Specifications
    Max Temperature -40-572 °F
    Temperature Range 575 °F
    Probe Length 8 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. F033028
    F033028
    Gefran Sensors, AR6 Series
    Item Number
    F033028
    MFG Item Number
    F033028
    Series
    AR6
    Product Description
    Thermocouple AR6-B-2-B-C-A-I-B-1
    Specifications
    Specifications
    Max Temperature -40-572 °F
    Temperature Range 575 °F
    Probe Length 16 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. F040451
    F040451
    Gefran Sensors, AR6 Series
    Item Number
    F040451
    MFG Item Number
    F040451
    Series
    AR6
    Product Description
    Thermocouple AR6-B-2-B-C-C-I-B-2-F
    Specifications
    Specifications
    Max Temperature -40-572 °F
    Temperature Range 575 °F
    Probe Length 4 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. F053523
    F053523
    Gefran Sensors, AR6 Series
    Item Number
    F053523
    MFG Item Number
    F053523
    Series
    AR6
    Product Description
    Thermocouple AR6-B-2-B-C-A-I-B-2
    Specifications
    Specifications
    Max Temperature -40-572 °F
    Temperature Range 575 °F
    Probe Length 2 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. F062683
    F062683
    Gefran Sensors, AR6 Series
    Item Number
    F062683
    MFG Item Number
    F062683
    Series
    AR6
    Product Description
    Thermocouple AR6-B-2-B-C-A-I-B-1
    Specifications
    Specifications
    Max Temperature -40-572 °F
    Temperature Range 575 °F
    Probe Length 20 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Automation & Control

Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.

Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.

Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved