The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
ILS-95/44-E-L.1
MFG Item Number
ILS-95/44-E-L.1
Product Description
Sensor, 50026836
Specifications
Specifications
Power Type
DC
Beam Type
Infrared
Max Range
59.05 '
Optimum Range
39.37 '
Operating Voltage Range
10-30 VDC
Number of Outputs
2
Max Load Current
0.1 A
Matching Source Unit
LS-95/2.8-SE-L.1
Composition
Metallic
Switching Frequency
1,000 Hz
Availability
Order by 5:00 PM ET and your package will ship the same day.
50026836
Leuze Photoelectric Sensors, 95 Series
Product Description
ILS 95/44 E-L.1, Throughbeam
Specifications
Specifications
Power Type
DC
Beam Type
Visible Red
Max Range
65.6 '
Optimum Range
39.37 '
Operating Voltage Range
10-30 VDC
Number of Outputs
2
Output Type
PNP
Connection Type
5 Pin M12 Connector
Max Load Current
0.1 A
Composition
Metallic
Switching Frequency
1,000 Hz
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
PRK-95/44-L.4
MFG Item Number
PRK-95/44-L.4
Product Description
Sensor, 50025609
Specifications
Specifications
Power Type
DC
Beam Type
Visible Red
Max Range
9.84 '
Operating Voltage Range
10-30 VDC
Connection Type
4 Pin Mini
Output Type
PNP
Max Load Current
0.1 A
Composition
Metallic
Switching Frequency
1,000 Hz
Polarization Filter
Yes
Can Sense Shiny Surfaces
Yes
Sense Transparent Media
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
50026835
Leuze Photoelectric Sensors, 95 Series
Product Description
LS 95/2.8 SE-L.1, Throughbeam
Specifications
Specifications
Power Type
DC
Beam Type
Infrared
Max Range
65.6 '
Optimum Range
39.37 '
Operating Voltage Range
10-30 VDC
Number of Outputs
2
Output Type
PNP
Connection Type
4 Pin M12 Connector
Max Load Current
0.1 A
Composition
Metallic
Switching Frequency
1,000 Hz
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
PRK-95/4-L.2
Product Description
Sensor, 50027993
Specifications
Specifications
Power Type
DC
Beam Type
Visible Red
Max Range
16.4 '
Operating Voltage Range
18-30 VDC
Nominal Voltage
24 VDC
Connection Type
4 Pin Mini
Max Load Current
0.1 A
Composition
Metallic
Switching Frequency
200 Hz
Polarization Filter
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
IPRK-95/44-L.2
MFG Item Number
IPRK-95/44-L.2
Product Description
Sensor, 50022680
Specifications
Specifications
Power Type
DC
Beam Type
Visible Red
Max Range
19.69 '
Operating Voltage Range
10-30 VDC
Connection Type
5 Pin Mini
Output Type
PNP
Max Load Current
0.1 A
Composition
Metallic
Switching Frequency
1,000 Hz
Polarization Filter
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
50034510
Leuze Photoelectric Sensors, 95 Series
Product Description
ILSR 95/44 E-L.1, Throughbeam
Specifications
Specifications
Power Type
DC
Beam Type
Visible Red
Max Range
59 '
Optimum Range
39.37 '
Operating Voltage Range
10-30 VDC
Number of Outputs
2
Output Type
PNP
Max Load Current
0.1 A
Composition
Metallic
Switching Frequency
1,000 Hz
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
ILSR-95/44-E-L.1
MFG Item Number
ILSR-95/44-E-L.1
Product Description
Sensor, 50034510
Specifications
Specifications
Power Type
DC
Beam Type
Visible Red
Max Range
65.62 '
Optimum Range
39.37 '
Operating Voltage Range
10-30 VDC
Number of Outputs
2
Output Type
PNP
Connection Type
4 Pin Mini
Max Load Current
0.1 A
Matching Source Unit
LSR-95/2.8-SE-L.1
Composition
Metallic
Switching Frequency
1,000 Hz
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
IPRK-95/44-L.5
MFG Item Number
IPRK-95/44-L.5
Product Description
Sensor, 50034512
Specifications
Specifications
Power Type
DC
Beam Type
Visible Red
Max Range
29.53 '
Operating Voltage Range
10-30 VDC
Connection Type
5 Pin Mini
Output Type
PNP
Max Load Current
0.1 A
Composition
Metallic
Switching Frequency
1,000 Hz
Polarization Filter
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
50034509
Leuze Photoelectric Sensors, 95 Series
Product Description
LSR 95/2.8 SE-L.1, Throughbeam
Specifications
Specifications
Power Type
DC
Beam Type
Visible Red
Max Range
59 '
Optimum Range
39.37 '
Operating Voltage Range
10-30 VDC
Number of Outputs
2
Output Type
PNP
Connection Type
4 Pin M12 Connector
Max Load Current
0.1 A
Composition
Metallic
Switching Frequency
1,000 Hz
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Photoelectric Sensors
Manufacturer
Leuze
Product Series
95
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved