Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 167

Set Ascending Direction
  1. ATK300/2
    ATK300/2
    ABB Contactors
    Item Number
    ATK300/2
    MFG Item Number
    ATK300/2
    Product Description
    Terminal Lug Kit, 3pcs/Set,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. ATK300
    ATK300
    ABB Contactors
    Item Number
    ATK300
    MFG Item Number
    ATK300
    Product Description
    Terminal Lug Kit, 3pcs/Set,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. A110M-30-11-84
    A110M-30-11-84
    ABB Contactors, A Series
    Item Number
    A110M-30-11-84
    MFG Item Number
    A110M-30-11-84
    Series
    A
    Product Description
    MECHANICALLY INTERLOCKED CONTACTOR
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 110-120 VAC
    Poles 3NO
    Frame Size A110M
    Termination Box Lug
    Max HP 200/208V 3PH 30 hp
    Max HP 230/240V 3PH 40 hp
    Max HP 460/480V 3PH 75 hp
    Max HP 575/600V 3PH 100 hp
    General Purpose (AC1) 140 A
    UL Motor Switching (AC3) 110 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. A110M-30-22-84
    A110M-30-22-84
    ABB Contactors, A Series
    Item Number
    A110M-30-22-84
    MFG Item Number
    A110M-30-22-84
    Series
    A
    Product Description
    CONTACTOR
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 110-120 VAC
    Poles 3NO
    Frame Size A110M
    Termination Box Lug
    Max HP 200/208V 3PH 30 hp
    Max HP 230/240V 3PH 40 hp
    Max HP 460/480V 3PH 75 hp
    Max HP 575/600V 3PH 100 hp
    General Purpose (AC1) 140 A
    UL Motor Switching (AC3) 110 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. A12M-30-01-84
    A12M-30-01-84
    ABB Contactors, A Series
    Item Number
    A12M-30-01-84
    MFG Item Number
    A12M-30-01-84
    Series
    A
    Product Description
    CONTACTOR
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 110-120 VAC
    Poles 3NO
    Frame Size A12M
    Termination Box Lug
    Max HP 200/208V 3PH 3 hp
    Max HP 230/240V 3PH 3 hp
    Max HP 460/480V 3PH 7.5 hp
    Max HP 575/600V 3PH 10 hp
    General Purpose (AC1) 25 A
    UL Motor Switching (AC3) 11 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. A12M-30-10-84
    A12M-30-10-84
    ABB Contactors, A Series
    Item Number
    A12M-30-10-84
    MFG Item Number
    A12M-30-10-84
    Series
    A
    Product Description
    MECH INTERLOCKED CONTACTORS, 120VAC
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 110-120 VAC
    Poles 3NO
    Frame Size A12M
    Termination Box Lug
    Max HP 200/208V 3PH 3 hp
    Max HP 230/240V 3PH 3 hp
    Max HP 460/480V 3PH 7.5 hp
    Max HP 575/600V 3PH 10 hp
    General Purpose (AC1) 25 A
    UL Motor Switching (AC3) 11 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. A16M-30-01-80
    A16M-30-01-80
    ABB Contactors, A Series
    Item Number
    A16M-30-01-80
    MFG Item Number
    A16M-30-01-80
    Series
    A
    Product Description
    Contactor, 3-P N/O, 240VAC Coil,
    Specifications
    Specifications
    Nominal Coil Voltage 240 VAC
    Coil Voltage 240 VAC
    Poles 3NO
    Frame Size A16M
    Termination Box Lug
    Max HP 200/208V 3PH 5 hp
    Max HP 230/240V 3PH 5 hp
    Max HP 460/480V 3PH 10 hp
    Max HP 575/600V 3PH 15 hp
    General Purpose (AC1) 30 A
    UL Motor Switching (AC3) 17 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. A16M-30-10-84
    A16M-30-10-84
    ABB Contactors, A Series
    Item Number
    A16M-30-10-84
    MFG Item Number
    A16M-30-10-84
    Series
    A
    Product Description
    CONTACTOR, 3-P N/O, 120VAC
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 110-120 VAC
    Poles 3NO
    Frame Size A16M
    Termination Box Lug
    Max HP 200/208V 3PH 5 hp
    Max HP 230/240V 3PH 5 hp
    Max HP 460/480V 3PH 10 hp
    Max HP 575/600V 3PH 15 hp
    General Purpose (AC1) 30 A
    UL Motor Switching (AC3) 17 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. A16M-30-10-86
    A16M-30-10-86
    ABB Contactors, A Series
    Item Number
    A16M-30-10-86
    MFG Item Number
    A16M-30-10-86
    Series
    A
    Product Description
    Contactor
    Specifications
    Specifications
    Nominal Coil Voltage 480 VAC
    Coil Voltage 415-440 VAC
    Poles 3NO
    Frame Size A16M
    Termination Box Lug
    Max HP 200/208V 3PH 5 hp
    Max HP 230/240V 3PH 5 hp
    Max HP 460/480V 3PH 10 hp
    Max HP 575/600V 3PH 15 hp
    General Purpose (AC1) 30 A
    UL Motor Switching (AC3) 17 A
    Availability

    Obsolete Item No Longer Available

Page
per page

Contactors

A contactor is an electrically controlled switch used for switching an electrical power circuit. They are used to control electric motors, lighting, heating, and other electrical loads.

Basic contactors have three components: the contacts, which carry current and include power contacts, auxiliary contacts, and contact springs; the electromagnet, which provides the force to close the contacts; and the enclosure, which houses the mechanism.

Contactors come in many forms with different capacities and features. Typically, they are used to switch a circuit with a much larger power level than the control circuit - a 24-volt contactor controlling a 220-volt motor switch, for example. They cover a huge range of breaking currents and can switch circuits up to several kilovolts.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved