-
CWC016-01-30C03WEG Electric Contactors, CWC SeriesItem NumberCWC016-01-30C03MFG Item NumberCWC016-01-30C03SeriesCWCProduct DescriptionMini Contactor, 3-P N/O, 24VDC Coil,Specifications
Specifications Nominal Coil Voltage 24 VDC Coil Voltage 24 VDC Poles 3NO Termination Screw General Purpose (AC1) 22 A UL Motor Switching (AC3) 16 A Max HP 120V 1PH 1 hp Max HP 230/240V 1PH 2 hp Max HP 200/208V 3PH 3 hp Max HP 230/240V 3PH 5 hp Max HP 460/480V 3PH 10 hp Max HP 575/600V 3PH 10 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
9998SL3Name Brand Replacements™ ContactorsItem Number9998SL3MFG Item Number9998SL3SeriesCurrent StyleProduct DescriptionContact Kit, Current Style Devices,Specifications
Specifications Poles 3 NO Current 30 A Product Series Current Style AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A40-30-10-84ABB Contactors, A SeriesItem NumberA40-30-10-84MFG Item NumberA40-30-10-84SeriesAProduct DescriptionContactor, 3-P N/O, 120VAC, 42A,Specifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 3NO Frame Size A40 Termination Screw General Purpose (AC1) 60 A UL Motor Switching (AC3) 42 A Max HP 115V 1PH 3 hp Max HP 230/240V 1PH 15 hp Max HP 200/208V 3PH 10 hp Max HP 230/240V 3PH 15 hp Max HP 460/480V 3PH 30 hp Max HP 575/600V 3PH 40 hp Availability -
BER16-4ABB ContactorsItem NumberBER16-4MFG Item NumberBER16-4Product DescriptionReversing Connection Kit, For UseAvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
BF3800A12060Lovato Contactors, BF SeriesItem NumberBF3800A12060MFG Item NumberBF3800A12060SeriesBFProduct DescriptionContactor, 3-P 38A Ac3 120V 60HzSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 3NO Termination Screw General Purpose (AC1) 40-56 A UL Motor Switching (AC3) 38 A Max HP 115V 1PH 3 hp Max HP 230/240V 1PH 7.5 hp Max HP 200/208V 3PH 10 hp Max HP 230/240V 3PH 15 hp Max HP 460/480V 3PH 30 hp Max HP 575/600V 3PH 30 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A26-30-10-81ABB Contactors, A SeriesItem NumberA26-30-10-81MFG Item NumberA26-30-10-81SeriesAProduct DescriptionContactor, 3-P N/O, 24VAC, 28ASpecifications
Specifications Nominal Coil Voltage 24 VAC Coil Voltage 24 VAC Poles 3NO Frame Size A26 Termination Screw General Purpose (AC1) 40 A UL Motor Switching (AC3) 28 A Max HP 115V 1PH 2 hp Max HP 230/240V 1PH 10 hp Max HP 200/208V 3PH 7.5 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 20 hp Max HP 575/600V 3PH 25 hp Availability -
ATK300/2ABB ContactorsItem NumberATK300/2MFG Item NumberATK300/2Product DescriptionTerminal Lug Kit, 3pcs/Set,AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
RC5-2/250ABB ContactorsItem NumberRC5-2/250MFG Item NumberRC5-2/250Product DescriptionRC Coil Suppressor, 110-250VAC/DC,AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
AF65-30-00-11ABB Contactors, AF SeriesItem NumberAF65-30-00-11MFG Item NumberAF65-30-00-11SeriesAFProduct DescriptionContactor, 3-P N/O, 24-60AC/20-60DC,Specifications
Specifications Coil Voltage 24-60 VAC/VDC Poles 3NO Termination Screw General Purpose (AC1) 105 A UL Motor Switching (AC3) 65 A Max HP 200/208V 3PH 20 hp Max HP 230/240V 3PH 25 hp Max HP 460/480V 3PH 50 hp Max HP 575/600V 3PH 60 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CAL19-11ABB ContactorsItem NumberCAL19-11MFG Item NumberCAL19-11Product DescriptionAuxiliary Contact Block, 1NO & 1NC,AvailabilityOrder by 5:00 PM ET and your package will ship the same day.