-
A201K4CXCutler Hammer, Div of Eaton Contactors, A200 SeriesItem NumberA201K4CXMFG Item NumberA201K4CXSeriesA200Product DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 480 VAC Coil Voltage 480 VAC Poles 3NO Termination Box Lug Max HP 200/208V 3PH 40 hp Max HP 230/240V 3PH 50 hp Max HP 460/480V 3PH 100 hp Max HP 575/600V 3PH 100 hp NEMA Continuous Current (I) 135 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A201K6CACutler Hammer, Div of Eaton Contactors, A200 SeriesItem NumberA201K6CAMFG Item NumberA201K6CASeriesA200Product DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 120 VAC Poles 3NO Termination Box Lug Max HP 200/208V 3PH 150 hp Max HP 230/240V 3PH 200 hp Max HP 460/480V 3PH 400 hp Max HP 575/600V 3PH 400 hp NEMA Continuous Current (I) 540 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A260N5-30-11-80ABB ContactorsItem NumberA260N5-30-11-80MFG Item NumberA260N5-30-11-80Product DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 240 VAC Coil Voltage 240 VAC Poles 3NO Termination Box Lug Max HP 200/208V 3PH 75 hp Max HP 230/240V 3PH 100 hp Max HP 460/480V 3PH 200 hp Max HP 575/600V 3PH 200 hp NEMA Continuous Current (I) 270 A Availability -
A260N5-30-22-84ABB ContactorsItem NumberA260N5-30-22-84MFG Item NumberA260N5-30-22-84Product DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 3NO AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A26N1-30-10-80ABB ContactorsItem NumberA26N1-30-10-80MFG Item NumberA26N1-30-10-80Product DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 240 VAC Coil Voltage 230-240 VAC Poles 3NO Termination Box Lug Max HP 200/208V 3PH 7.5 hp Max HP 230/240V 3PH 7.5 hp Max HP 460/480V 3PH 10 hp Max HP 575/600V 3PH 10 hp NEMA Continuous Current (I) 27 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A26N1-30-11-84ABB ContactorsItem NumberA26N1-30-11-84MFG Item NumberA26N1-30-11-84Product DescriptionA26 3P CONTACTOR, NMSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 3NO AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A50N2-30-11-34ABB ContactorsItem NumberA50N2-30-11-34MFG Item NumberA50N2-30-11-34Product DescriptionCONTACTOR, NEMA 2, 208VACSpecifications
Specifications Nominal Coil Voltage 208 VAC Coil Voltage 208 VAC Poles 3NO Max HP 200/208V 3PH 10 hp Max HP 230/240V 3PH 15 hp Max HP 460/480V 3PH 25 hp Max HP 575/600V 3PH 25 hp NEMA Continuous Current (I) 45 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A50N2-30-11-80ABB ContactorsItem NumberA50N2-30-11-80MFG Item NumberA50N2-30-11-80Product DescriptionContactor, 3-P N/O, 240VAC, Size 2Specifications
Specifications Nominal Coil Voltage 240 VAC Coil Voltage 230-240 VAC Poles 3NO Max HP 200/208V 3PH 10 hp Max HP 230/240V 3PH 15 hp Max HP 460/480V 3PH 25 hp Max HP 575/600V 3PH 25 hp NEMA Continuous Current (I) 45 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A75N3-30-11-34ABB Contactors, A SeriesItem NumberA75N3-30-11-34MFG Item NumberA75N3-30-11-34SeriesAProduct DescriptionContactor, Size 3, 208VAC Coil,Specifications
Specifications Nominal Coil Voltage 208 VAC Coil Voltage 208 VAC Poles 3NO Termination Box Lug Max HP 200/208V 3PH 25 hp Max HP 230/240V 3PH 30 hp Max HP 460/480V 3PH 50 hp NEMA Continuous Current (I) 90 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A75N3-30-11-51ABB ContactorsItem NumberA75N3-30-11-51MFG Item NumberA75N3-30-11-51Product DescriptionContactor, Size 3, 480VAC Coil,Specifications
Specifications Nominal Coil Voltage 480 VAC Coil Voltage 480 VAC Poles 3NO Termination Box Lug Max HP 200/208V 3PH 25 hp Max HP 230/240V 3PH 30 hp Max HP 460/480V 3PH 50 hp Max HP 575/600V 3PH 50 hp NEMA Continuous Current (I) 90 A