Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 41-50 of 3344

Set Ascending Direction
  1. DP40C4P-1
    DP40C4P-1
    ABB Contactors, DP Series
    Item Number
    DP40C4P-1
    MFG Item Number
    DP40C4P-1
    Series
    DP
    Product Description
    DP Contactor, 4-P N/O, 120VAC Coil
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Inductive Current Rating 40 A
    Poles 4 NO
    Frame Size 40
    Shunt No
    Enclosure Open
    DIN Mounting No
    Max HP 120V 1PH 3 hp
    Max HP 230/240V 1PH 7.5 hp
    Max HP 200/208V 3PH 10 hp
    Max HP 230/240V 3PH 10 hp
    Max HP 460/480V 3PH 10 hp
    Inductive Load 120V 40 A
    Inductive Load 200/208V 40 A
    Inductive Load 230/240V 40 A
    Inductive Load 460/480V 40 A
    Inductive Load 575/600V 40 A
    Resistive Rating 50 A
    Locked Rotor 240/277V 240 A
    Locked Rotor 480V 200 A
    Locked Rotor 600V 160 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. DP60C3P-F
    DP60C3P-F
    ABB Contactors, DP Series
    Item Number
    DP60C3P-F
    MFG Item Number
    DP60C3P-F
    Series
    DP
    Product Description
    DP Contactor, 3-P N/O, 24VAC, 60A
    Specifications
    Specifications
    Nominal Coil Voltage 24 VAC
    Coil Voltage 24 VAC
    Inductive Current Rating 60 A
    Poles 3 NO
    Frame Size 60
    Shunt No
    Enclosure Open
    DIN Mounting No
    Max HP 120V 1PH 2 hp
    Max HP 230/240V 1PH 10 hp
    Max HP 200/208V 3PH 25 hp
    Max HP 230/240V 3PH 25 hp
    Max HP 460/480V 3PH 30 hp
    Max HP 575/600V 3PH 30 hp
    Inductive Load 120V 60 A
    Inductive Load 200/208V 60 A
    Inductive Load 230/240V 60 A
    Inductive Load 460/480V 60 A
    Inductive Load 575/600V 60 A
    Resistive Rating 75 A
    Locked Rotor 240/277V 360 A
    Locked Rotor 480V 300 A
    Locked Rotor 600V 240 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. C25BNB230A
    C25BNB230A
    Cutler Hammer, Div of Eaton Contactors, C25 Series
    Item Number
    C25BNB230A
    MFG Item Number
    C25BNB230A
    Series
    C25
    Product Description
    DP Contactor, 2-P N/O, 120VAC, 30A,
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 110-120 VAC
    Inductive Current Rating 30 A
    Poles 2 NO
    Enclosure Open
    DIN Mounting No
    Max HP 120V 1PH 2 hp
    Max HP 230/240V 1PH 5 hp
    Resistive Rating 40 A
    Locked Rotor 240/277V 150 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 8910DP12V02Y248
    8910DP12V02Y248
    Square D Contactors
    Item Number
    8910DP12V02Y248
    MFG Item Number
    498161
    Product Description
    Definite Purpose Contactor Type DP,
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Inductive Current Rating 20 A
    Poles 2 NO
    DIN Mounting Yes
    Max HP 120V 1PH 1 hp
    Max HP 230/240V 1PH 2 hp
    Locked Rotor 240/277V 120 A
    Locked Rotor 480V 100 A
    Locked Rotor 600V 80 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. C25DND325B
    C25DND325B
    Cutler Hammer, Div of Eaton Contactors, C25 Series
    Item Number
    C25DND325B
    MFG Item Number
    C25DND325B
    Series
    C25
    Product Description
    DP Contactor, 3-P N/O, 208-240VAC
    Specifications
    Specifications
    Coil Voltage 208-240 VAC
    Inductive Current Rating 25 A
    Poles 3 NO
    Frame Size D
    Shunt No
    Enclosure Open
    DIN Mounting No
    Max HP 120V 1PH 2 hp
    Max HP 230/240V 1PH 3 hp
    Max HP 230/240V 3PH 7.5 hp
    Max HP 460/480V 3PH 10 hp
    Max HP 575/600V 3PH 10 hp
    Inductive Load 120V 25 A
    Inductive Load 200/208V 25 A
    Inductive Load 230/240V 25 A
    Inductive Load 460/480V 25 A
    Inductive Load 575/600V 25 A
    Resistive Rating 35 A
    Locked Rotor 120V 150 A
    Locked Rotor 240/277V 150 A
    Locked Rotor 480V 125 A
    Locked Rotor 600V 100 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. C25BNF240B
    C25BNF240B
    Cutler Hammer, Div of Eaton Contactors, C25 Series
    Item Number
    C25BNF240B
    MFG Item Number
    C25BNF240B
    Series
    C25
    Product Description
    DP Contactor, 2-P N/O, 208-240VAC
    Specifications
    Specifications
    Coil Voltage 208-240 VAC
    Inductive Current Rating 40 A
    Poles 2 NO
    Frame Size B
    Shunt No
    Enclosure Open
    DIN Mounting No
    Max HP 120V 1PH 3 hp
    Max HP 230/240V 1PH 7.5 hp
    Inductive Load 120V 40 A
    Inductive Load 200/208V 40 A
    Inductive Load 230/240V 40 A
    Inductive Load 460/480V 40 A
    Inductive Load 575/600V 40 A
    Resistive Rating 50 A
    Locked Rotor 240/277V 240 A
    Locked Rotor 480V 200 A
    Locked Rotor 600V 160 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. C25DND225A
    C25DND225A
    Cutler Hammer, Div of Eaton Contactors, C25 Series
    Item Number
    C25DND225A
    MFG Item Number
    C25DND225A
    Series
    C25
    Product Description
    DP Contactor, 2-P N/O, 120VAC Coil
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 110-120 VAC
    Inductive Current Rating 25 A
    Poles 2 NO
    Frame Size D
    Shunt No
    Enclosure Open
    DIN Mounting No
    Max HP 120V 1PH 2 hp
    Max HP 230/240V 1PH 3 hp
    Max HP 230/240V 3PH 7.5 hp
    Max HP 460/480V 3PH 10 hp
    Max HP 575/600V 3PH 10 hp
    Inductive Load 120V 25 A
    Inductive Load 200/208V 25 A
    Inductive Load 230/240V 25 A
    Inductive Load 460/480V 25 A
    Inductive Load 575/600V 25 A
    Resistive Rating 35 A
    Locked Rotor 120V 150 A
    Locked Rotor 240/277V 150 A
    Locked Rotor 480V 125 A
    Locked Rotor 600V 100 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 61461
    61461
    MARS Contactors, Centurion 2000 Class 42 Series
    Item Number
    61461
    MFG Item Number
    61461
    Series
    Centurion 2000 Class 42
    Product Description
    3P 50A 120V BOX LUG TERM
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Inductive Current Rating 50 A
    Poles 3 NO
    Termination Screw
    Shunt No
    Enclosure Open
    DIN Mounting No
    Max HP 230/240V 3PH 15 hp
    Max HP 460/480V 3PH 30 hp
    Max HP 575/600V 3PH 30 hp
    Locked Rotor 240/277V 300 A
    Locked Rotor 480V 250 A
    Locked Rotor 600V 200 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 61481
    61481
    MARS Contactors, Centurion 2000 Class 42 Series
    Item Number
    61481
    MFG Item Number
    61481
    Series
    Centurion 2000 Class 42
    Product Description
    3P 75A 120V BOX LUG TERM
    Specifications
    Specifications
    Nominal Coil Voltage 240 VAC
    Coil Voltage 240 VAC
    Inductive Current Rating 75 A
    Poles 3 NO
    Termination Screw
    Shunt No
    Enclosure Open
    DIN Mounting No
    Max HP 230/240V 3PH 25 hp
    Max HP 460/480V 3PH 40 hp
    Max HP 575/600V 3PH 40 hp
    Locked Rotor 240/277V 450 A
    Locked Rotor 480V 375 A
    Locked Rotor 600V 300 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 61482
    61482
    MARS Contactors, Centurion 2000 Class 42 Series
    Item Number
    61482
    MFG Item Number
    61482
    Series
    Centurion 2000 Class 42
    Product Description
    3P 75A 208-240V BOX LUG TERM
    Specifications
    Specifications
    Nominal Coil Voltage 240 VAC
    Coil Voltage 240 VAC
    Inductive Current Rating 75 A
    Poles 3 NO
    Termination Screw
    Shunt No
    Enclosure Open
    DIN Mounting Yes
    Max HP 230/240V 3PH 25 hp
    Max HP 460/480V 3PH 40 hp
    Max HP 575/600V 3PH 40 hp
    Locked Rotor 240/277V 450 A
    Locked Rotor 480V 375 A
    Locked Rotor 600V 300 A