-
DP30C2P-FABB Contactors, DP SeriesItem NumberDP30C2P-FMFG Item NumberDP30C2P-FSeriesDPProduct DescriptionDP Contactor, 2-P N/O, 24VAC, 30A,Specifications
Specifications Nominal Coil Voltage 24 VAC Coil Voltage 24 VAC Inductive Current Rating 30 A Poles 2 NO Frame Size 30 Shunt No Enclosure Open DIN Mounting No Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 3 hp Inductive Load 120V 30 A Inductive Load 200/208V 30 A Inductive Load 230/240V 30 A Inductive Load 460/480V 30 A Inductive Load 575/600V 30 A Resistive Rating 40 A Locked Rotor 240/277V 150 A Locked Rotor 480V 125 A Locked Rotor 600V 100 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C25FNF360ACutler Hammer, Div of Eaton Contactors, C25 SeriesItem NumberC25FNF360AMFG Item NumberC25FNF360ASeriesC25Product DescriptionDP CONTACTORSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Inductive Current Rating 60 A Poles 3 NO Frame Size F Shunt No Enclosure Open DIN Mounting No Max HP 120V 1PH 5 hp Max HP 230/240V 1PH 10 hp Max HP 230/240V 3PH 20 hp Max HP 460/480V 3PH 40 hp Max HP 575/600V 3PH 40 hp Inductive Load 120V 60 A Inductive Load 200/208V 60 A Inductive Load 230/240V 60 A Inductive Load 460/480V 60 A Inductive Load 575/600V 60 A Resistive Rating 75 A Locked Rotor 120V 360 A Locked Rotor 240/277V 360 A Locked Rotor 480V 300 A Locked Rotor 600V 240 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
8910DP31V02Square D ContactorsItem Number8910DP31V02MFG Item Number155676Product DescriptionDefinite Purpose Contactor Type DP,Specifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Inductive Current Rating 30 A Poles 1 NO DIN Mounting Yes Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 3 hp Locked Rotor 240/277V 150 A Locked Rotor 480V 125 A Locked Rotor 600V 100 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C25BNB230TCutler Hammer, Div of Eaton Contactors, C25 SeriesItem NumberC25BNB230TMFG Item NumberC25BNB230TSeriesC25Product DescriptionDP Contactor, 2-P N/O, 24VAC Coil,Specifications
Specifications Nominal Coil Voltage 24 VAC Coil Voltage 24 VAC Inductive Current Rating 30 A Poles 2 NO Enclosure Open DIN Mounting No Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 5 hp Resistive Rating 40 A Locked Rotor 240/277V 150 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
61346MARS Contactors, Centurion 2000 Class 45 SeriesItem Number61346MFG Item Number61346SeriesCenturion 2000 Class 45Product DescriptionDP Contactor, 2P, 120VAC Coil,Specifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Inductive Current Rating 30 A Poles 2 NO Termination Screw Shunt No Enclosure Open DIN Mounting Yes Locked Rotor 240/277V 180 A Locked Rotor 480V 135 A Locked Rotor 600V 110 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C25BNB230BCutler Hammer, Div of Eaton Contactors, C25 SeriesItem NumberC25BNB230BMFG Item NumberC25BNB230BSeriesC25Product DescriptionDP ContactorSpecifications
Specifications Coil Voltage 208-240 VAC Inductive Current Rating 30 A Poles 2 NO Enclosure Open DIN Mounting No Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 5 hp Resistive Rating 40 A Locked Rotor 240/277V 150 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C25FNF375ACutler Hammer, Div of Eaton Contactors, C25 SeriesItem NumberC25FNF375AMFG Item NumberC25FNF375ASeriesC25Product DescriptionDP Contactor, 3-P N/O, 120VAC CoilSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Inductive Current Rating 75 A Poles 3 NO Frame Size F Shunt No Enclosure Open DIN Mounting No Max HP 120V 1PH 5 hp Max HP 230/240V 1PH 15 hp Max HP 230/240V 3PH 20 hp Max HP 460/480V 3PH 40 hp Max HP 575/600V 3PH 40 hp Inductive Load 120V 75 A Inductive Load 200/208V 75 A Inductive Load 230/240V 75 A Inductive Load 460/480V 75 A Inductive Load 575/600V 75 A Resistive Rating 90 A Locked Rotor 120V 450 A Locked Rotor 240/277V 450 A Locked Rotor 480V 375 A Locked Rotor 600V 300 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DP30C2P-1ABB Contactors, DP SeriesItem NumberDP30C2P-1MFG Item NumberDP30C2P-1SeriesDPProduct DescriptionDP Contactor, 2-P N/O, 120VAC, 30ASpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Inductive Current Rating 30 A Poles 2 NO Frame Size 30 Shunt No Enclosure Open DIN Mounting No Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 3 hp Inductive Load 120V 30 A Inductive Load 200/208V 30 A Inductive Load 230/240V 30 A Inductive Load 460/480V 30 A Inductive Load 575/600V 30 A Resistive Rating 40 A Locked Rotor 240/277V 150 A Locked Rotor 480V 125 A Locked Rotor 600V 100 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DP40C3P-1/SABB Contactors, DP SeriesItem NumberDP40C3P-1/SMFG Item NumberDP40C3P-1/SSeriesDPProduct DescriptionDP, 40A, 3P, 120/60 SCSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Inductive Current Rating 40 A Poles 3 NO Frame Size 40 Shunt No Enclosure Open DIN Mounting No Max HP 120V 1PH 3 hp Max HP 230/240V 1PH 7.5 hp Max HP 200/208V 3PH 10 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 20 hp Max HP 575/600V 3PH 25 hp Inductive Load 120V 40 A Inductive Load 200/208V 40 A Inductive Load 230/240V 40 A Inductive Load 460/480V 40 A Inductive Load 575/600V 40 A Resistive Rating 50 A Locked Rotor 240/277V 240 A Locked Rotor 480V 200 A Locked Rotor 600V 160 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C25DNF340TCutler Hammer, Div of Eaton Contactors, C25 SeriesItem NumberC25DNF340TMFG Item NumberC25DNF340TSeriesC25Product DescriptionDP Contactor, 3-P N/O, 24VAC, 40ASpecifications
Specifications Nominal Coil Voltage 24 VAC Coil Voltage 24 VAC Inductive Current Rating 40 A Poles 3 NO Frame Size D Shunt No Enclosure Open DIN Mounting No Max HP 120V 1PH 3 hp Max HP 230/240V 1PH 7.5 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 20 hp Max HP 575/600V 3PH 20 hp Inductive Load 120V 40 A Inductive Load 200/208V 40 A Inductive Load 230/240V 40 A Inductive Load 460/480V 40 A Inductive Load 575/600V 40 A Resistive Rating 50 A Locked Rotor 120V 240 A Locked Rotor 240/277V 240 A Locked Rotor 480V 200 A Locked Rotor 600V 160 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day.