-
C25DNF240BCutler Hammer, Div of Eaton Contactors, C25 SeriesItem NumberC25DNF240BMFG Item NumberC25DNF240BSeriesC25Product DescriptionDP Contactor, 2-P N/O, 208-240VACSpecifications
Specifications Coil Voltage 208-240 VAC Inductive Current Rating 40 A Poles 2 NO Frame Size D Shunt No Enclosure Open DIN Mounting No Max HP 120V 1PH 3 hp Max HP 230/240V 1PH 7.5 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 20 hp Max HP 575/600V 3PH 20 hp Inductive Load 120V 40 A Inductive Load 200/208V 40 A Inductive Load 230/240V 40 A Inductive Load 460/480V 40 A Inductive Load 575/600V 40 A Resistive Rating 50 A Locked Rotor 120V 240 A Locked Rotor 240/277V 240 A Locked Rotor 480V 200 A Locked Rotor 600V 160 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
8910DP42V14Square D ContactorsItem Number8910DP42V14MFG Item Number155679Product DescriptionDefinite Purpose Contactor Type DP,Specifications
Specifications Nominal Coil Voltage 24 VAC Coil Voltage 24 VAC Inductive Current Rating 40 A Poles 2 NO DIN Mounting Yes Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 5 hp Locked Rotor 240/277V 240 A Locked Rotor 480V 200 A Locked Rotor 600V 160 A Availability -
61446MARS ContactorsItem Number61446MFG Item Number61446Product Description3P 40A 120V BOX LUG TERMAvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
DP30C3P-1ABB Contactors, DP SeriesItem NumberDP30C3P-1MFG Item NumberDP30C3P-1SeriesDPProduct DescriptionDP Contactor, 3-P N/O, 120VAC, 30A,Specifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Inductive Current Rating 30 A Poles 3 NO Frame Size 30 Shunt No Enclosure Open DIN Mounting No Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 5 hp Max HP 200/208V 3PH 10 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 15 hp Max HP 575/600V 3PH 20 hp Inductive Load 120V 30 A Inductive Load 200/208V 30 A Inductive Load 230/240V 30 A Inductive Load 460/480V 30 A Inductive Load 575/600V 30 A Resistive Rating 40 A Locked Rotor 240/277V 180 A Locked Rotor 480V 150 A Locked Rotor 600V 120 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C25ANB125ACutler Hammer, Div of Eaton Contactors, C25 SeriesItem NumberC25ANB125AMFG Item NumberC25ANB125ASeriesC25Product DescriptionDP Contactor, 1-P N/O, 120VAC, 25ASpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Inductive Current Rating 25 A Poles 1 NO Frame Size A Shunt No Enclosure Open DIN Mounting No Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 3 hp Inductive Load 120V 25 A Inductive Load 200/208V 25 A Inductive Load 230/240V 25 A Inductive Load 460/480V 25 A Inductive Load 575/600V 25 A Resistive Rating 30 A Locked Rotor 240/277V 150 A Locked Rotor 480V 50 A Locked Rotor 600V 40 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DP40C3P-1ABB Contactors, DP SeriesItem NumberDP40C3P-1MFG Item Number1SBX104300R1200SeriesDPProduct DescriptionDP Contactor, 3-P N/O, 120VAC, 40ASpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Inductive Current Rating 40 A Poles 3 NO Frame Size 40 Shunt No Enclosure Open DIN Mounting No Max HP 120V 1PH 3 hp Max HP 230/240V 1PH 7.5 hp Max HP 200/208V 3PH 10 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 20 hp Max HP 575/600V 3PH 25 hp Inductive Load 120V 40 A Inductive Load 200/208V 40 A Inductive Load 230/240V 40 A Inductive Load 460/480V 40 A Inductive Load 575/600V 40 A Resistive Rating 50 A Locked Rotor 240/277V 240 A Locked Rotor 480V 200 A Locked Rotor 600V 160 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
61347MARS Contactors, Centurion 2000 Class 45 SeriesItem Number61347MFG Item Number61347SeriesCenturion 2000 Class 45Product Description2P 30A 208-240V QC & SC TERMSpecifications
Specifications Nominal Coil Voltage 240 VAC Coil Voltage 240 VAC Inductive Current Rating 30 A Poles 2 NO Termination Screw Shunt No Enclosure Open DIN Mounting Yes Locked Rotor 240/277V 180 A Locked Rotor 480V 135 A Locked Rotor 600V 110 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DP30C4P-FABB Contactors, DP SeriesItem NumberDP30C4P-FMFG Item NumberDP30C4P-FSeriesDPProduct DescriptionContactor, 4-P N/O, 24VAC, 30ASpecifications
Specifications Nominal Coil Voltage 24 VAC Coil Voltage 24 VAC Inductive Current Rating 30 A Poles 4 NO Frame Size 30 Shunt No Enclosure Open DIN Mounting No Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 5 hp Max HP 200/208V 3PH 10 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 10 hp Inductive Load 120V 30 A Inductive Load 200/208V 30 A Inductive Load 230/240V 30 A Inductive Load 460/480V 30 A Inductive Load 575/600V 30 A Resistive Rating 40 A Locked Rotor 240/277V 180 A Locked Rotor 480V 150 A Locked Rotor 600V 120 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
8910DPA44V02Square D ContactorsItem Number8910DPA44V02MFG Item Number155709Product DescriptionDefinite Purpose Contactor Type DPA,Specifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Inductive Current Rating 40 A Poles 4 NO DIN Mounting Yes Max HP 120V 1PH 3 hp Max HP 230/240V 1PH 7.5 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 20 hp Max HP 575/600V 3PH 25 hp Locked Rotor 240/277V 240 A Locked Rotor 480V 200 A Locked Rotor 600V 160 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DP40C3P-FABB Contactors, DP SeriesItem NumberDP40C3P-FMFG Item NumberDP40C3P-FSeriesDPProduct DescriptionDP Contactor, 3-P N/O, 24VAC CoilSpecifications
Specifications Nominal Coil Voltage 24 VAC Coil Voltage 24 VAC Inductive Current Rating 40 A Poles 3 NO Frame Size 40 Shunt No Enclosure Open DIN Mounting No Max HP 120V 1PH 3 hp Max HP 230/240V 1PH 7.5 hp Max HP 200/208V 3PH 10 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 20 hp Max HP 575/600V 3PH 25 hp Inductive Load 120V 40 A Inductive Load 200/208V 40 A Inductive Load 230/240V 40 A Inductive Load 460/480V 40 A Inductive Load 575/600V 40 A Resistive Rating 50 A Locked Rotor 240/277V 240 A Locked Rotor 480V 200 A Locked Rotor 600V 160 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day.