-
DP40C4P-1ABB Contactors, DP SeriesItem NumberDP40C4P-1MFG Item NumberDP40C4P-1SeriesDPProduct DescriptionDP Contactor, 4-P N/O, 120VAC CoilSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Inductive Current Rating 40 A Poles 4 NO Frame Size 40 Shunt No Enclosure Open DIN Mounting No Max HP 120V 1PH 3 hp Max HP 230/240V 1PH 7.5 hp Max HP 200/208V 3PH 10 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 10 hp Inductive Load 120V 40 A Inductive Load 200/208V 40 A Inductive Load 230/240V 40 A Inductive Load 460/480V 40 A Inductive Load 575/600V 40 A Resistive Rating 50 A Locked Rotor 240/277V 240 A Locked Rotor 480V 200 A Locked Rotor 600V 160 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DP60C3P-FABB Contactors, DP SeriesItem NumberDP60C3P-FMFG Item NumberDP60C3P-FSeriesDPProduct DescriptionDP Contactor, 3-P N/O, 24VAC, 60ASpecifications
Specifications Nominal Coil Voltage 24 VAC Coil Voltage 24 VAC Inductive Current Rating 60 A Poles 3 NO Frame Size 60 Shunt No Enclosure Open DIN Mounting No Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 10 hp Max HP 200/208V 3PH 25 hp Max HP 230/240V 3PH 25 hp Max HP 460/480V 3PH 30 hp Max HP 575/600V 3PH 30 hp Inductive Load 120V 60 A Inductive Load 200/208V 60 A Inductive Load 230/240V 60 A Inductive Load 460/480V 60 A Inductive Load 575/600V 60 A Resistive Rating 75 A Locked Rotor 240/277V 360 A Locked Rotor 480V 300 A Locked Rotor 600V 240 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C25BNB230ACutler Hammer, Div of Eaton Contactors, C25 SeriesItem NumberC25BNB230AMFG Item NumberC25BNB230ASeriesC25Product DescriptionDP Contactor, 2-P N/O, 120VAC, 30A,Specifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Inductive Current Rating 30 A Poles 2 NO Enclosure Open DIN Mounting No Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 5 hp Resistive Rating 40 A Locked Rotor 240/277V 150 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
8910DP12V02Y248Square D ContactorsItem Number8910DP12V02Y248MFG Item Number498161Product DescriptionDefinite Purpose Contactor Type DP,Specifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Inductive Current Rating 20 A Poles 2 NO DIN Mounting Yes Max HP 120V 1PH 1 hp Max HP 230/240V 1PH 2 hp Locked Rotor 240/277V 120 A Locked Rotor 480V 100 A Locked Rotor 600V 80 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C25DND325BCutler Hammer, Div of Eaton Contactors, C25 SeriesItem NumberC25DND325BMFG Item NumberC25DND325BSeriesC25Product DescriptionDP Contactor, 3-P N/O, 208-240VACSpecifications
Specifications Coil Voltage 208-240 VAC Inductive Current Rating 25 A Poles 3 NO Frame Size D Shunt No Enclosure Open DIN Mounting No Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 3 hp Max HP 230/240V 3PH 7.5 hp Max HP 460/480V 3PH 10 hp Max HP 575/600V 3PH 10 hp Inductive Load 120V 25 A Inductive Load 200/208V 25 A Inductive Load 230/240V 25 A Inductive Load 460/480V 25 A Inductive Load 575/600V 25 A Resistive Rating 35 A Locked Rotor 120V 150 A Locked Rotor 240/277V 150 A Locked Rotor 480V 125 A Locked Rotor 600V 100 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C25BNF240BCutler Hammer, Div of Eaton Contactors, C25 SeriesItem NumberC25BNF240BMFG Item NumberC25BNF240BSeriesC25Product DescriptionDP Contactor, 2-P N/O, 208-240VACSpecifications
Specifications Coil Voltage 208-240 VAC Inductive Current Rating 40 A Poles 2 NO Frame Size B Shunt No Enclosure Open DIN Mounting No Max HP 120V 1PH 3 hp Max HP 230/240V 1PH 7.5 hp Inductive Load 120V 40 A Inductive Load 200/208V 40 A Inductive Load 230/240V 40 A Inductive Load 460/480V 40 A Inductive Load 575/600V 40 A Resistive Rating 50 A Locked Rotor 240/277V 240 A Locked Rotor 480V 200 A Locked Rotor 600V 160 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C25DND225ACutler Hammer, Div of Eaton Contactors, C25 SeriesItem NumberC25DND225AMFG Item NumberC25DND225ASeriesC25Product DescriptionDP Contactor, 2-P N/O, 120VAC CoilSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Inductive Current Rating 25 A Poles 2 NO Frame Size D Shunt No Enclosure Open DIN Mounting No Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 3 hp Max HP 230/240V 3PH 7.5 hp Max HP 460/480V 3PH 10 hp Max HP 575/600V 3PH 10 hp Inductive Load 120V 25 A Inductive Load 200/208V 25 A Inductive Load 230/240V 25 A Inductive Load 460/480V 25 A Inductive Load 575/600V 25 A Resistive Rating 35 A Locked Rotor 120V 150 A Locked Rotor 240/277V 150 A Locked Rotor 480V 125 A Locked Rotor 600V 100 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
61461MARS Contactors, Centurion 2000 Class 42 SeriesItem Number61461MFG Item Number61461SeriesCenturion 2000 Class 42Product Description3P 50A 120V BOX LUG TERMSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Inductive Current Rating 50 A Poles 3 NO Termination Screw Shunt No Enclosure Open DIN Mounting No Max HP 230/240V 3PH 15 hp Max HP 460/480V 3PH 30 hp Max HP 575/600V 3PH 30 hp Locked Rotor 240/277V 300 A Locked Rotor 480V 250 A Locked Rotor 600V 200 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
61481MARS Contactors, Centurion 2000 Class 42 SeriesItem Number61481MFG Item Number61481SeriesCenturion 2000 Class 42Product Description3P 75A 120V BOX LUG TERMSpecifications
Specifications Nominal Coil Voltage 240 VAC Coil Voltage 240 VAC Inductive Current Rating 75 A Poles 3 NO Termination Screw Shunt No Enclosure Open DIN Mounting No Max HP 230/240V 3PH 25 hp Max HP 460/480V 3PH 40 hp Max HP 575/600V 3PH 40 hp Locked Rotor 240/277V 450 A Locked Rotor 480V 375 A Locked Rotor 600V 300 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
61482MARS Contactors, Centurion 2000 Class 42 SeriesItem Number61482MFG Item Number61482SeriesCenturion 2000 Class 42Product Description3P 75A 208-240V BOX LUG TERMSpecifications
Specifications Nominal Coil Voltage 240 VAC Coil Voltage 240 VAC Inductive Current Rating 75 A Poles 3 NO Termination Screw Shunt No Enclosure Open DIN Mounting Yes Max HP 230/240V 3PH 25 hp Max HP 460/480V 3PH 40 hp Max HP 575/600V 3PH 40 hp Locked Rotor 240/277V 450 A Locked Rotor 480V 375 A Locked Rotor 600V 300 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day.