The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
CA2SKE20G7
Product Description
TeSys SK control relay - 2 NO
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Contact Configuration
2NO
Thermal Current (A)
10 A
Termination
Screw
Low Power Consumption
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CWCA0-31-00C03
MFG Item Number
CWCA0-31-00C03
Product Description
Control Relay, 4-P, 3NO/1NC, 24VDC,
Specifications
Specifications
Nominal Coil Voltage
24 VDC
Coil Voltage
24 VDC
Number of Poles
4
Contact Configuration
3NO, 1NC
Thermal Current (A)
10 A
Termination
Screw
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CWCA0-31-00V18
MFG Item Number
CWCA0-31-00V18
Product Description
Control Relay, 4-P 3NO/1NC, 120VAC,
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Number of Poles
4
Contact Configuration
3NO, 1NC
Thermal Current (A)
10 A
Termination
Screw
Availability
Order by 5:00 PM ET and your package will ship the same day.
RIBR24D
RIB,Relay In A Box,Functional Devices Control Relays
Product Description
DIN Rail Relay 10Amp DPDT 24VDC
Specifications
Specifications
Contact Configuration
1NO, 1NC
Thermal Current (A)
10 A
Termination
Screw
Mounting
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
MCRI040ATD
Product Description
Rel, 4No, 24V/1.2W, Std Term
Specifications
Specifications
Nominal Coil Voltage
24 VDC
Coil Voltage
24 VDC
Number of Poles
4
Contact Configuration
4NO
Thermal Current (A)
16 A
Termination
Screw
Mounting
DIN Rail
Low Power Consumption
No
N44E-80
ABB Control Relays, N Series
Product Description
Control Relay, 8-P 4NO/4NC, 240VAC
Specifications
Specifications
Nominal Coil Voltage
240 VAC
Coil Voltage
240 VAC
Number of Poles
8
Contact Configuration
4NO, 4NC
Thermal Current (A)
16 A
Termination
Screw
Availability
Order by 5:00 PM ET and your package will ship the same day.
N80E-84
ABB Control Relays, N Series
Product Description
CONTROL RELAY, 8-P N/O, 120VAC
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Number of Poles
8
Contact Configuration
8NO
Thermal Current (A)
16 A
Termination
Screw
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Relay, 2NO, 2NC, 48-130V50/60HZ-DC
Specifications
Specifications
Number of Poles
4
Contact Configuration
2NO, 2NC
Thermal Current (A)
16 A
Termination
Screw
Low Power Consumption
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Relay, 3NO, 1NC, 24-60V50/60HZ, 20-60VDC
Specifications
Specifications
Number of Poles
4
Contact Configuration
3NO, 1NC
Thermal Current (A)
16 A
Termination
Screw
Low Power Consumption
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Relay, 3NO, 1NC, 48-130V50/60HZ-DC
Specifications
Specifications
Number of Poles
4
Contact Configuration
3NO, 1NC
Thermal Current (A)
16 A
Termination
Screw
Low Power Consumption
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Control Relays A control relay is an electrically operated switch, typically used where it is necessary to control a circuit with a separate low-power signal or where several circuits must be controlled by one signal.
Modern control systems use solid-state relays to control power circuits, which use semiconductors to perform switching instead of an electromagnet, mechanical operation. Modern control relays are also typically equipped with several operating characteristics, including monitoring phase, current, voltage, and temperature; and controlling circuits based on time or logic.
Control relays often serve in general-purpose roles and are useful in a wide variety of applications, including lighting controls, time delay controls, industrial machining, motor starting, machine tool control, and protective devices.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved