The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
NFZ40E-21
Product Description
Relay, 4NO, 24-60V50/60HZ, 20-60VDC, LOW
Specifications
Specifications
Number of Poles
4
Contact Configuration
4NO
Thermal Current (A)
16 A
Termination
Screw
Low Power Consumption
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Control Relay, 8-P 6NO/2NC, 24VDC
Specifications
Specifications
Nominal Coil Voltage
24 VDC
Coil Voltage
24 VDC
Number of Poles
8
Contact Configuration
6NO, 2NC
Thermal Current (A)
16 A
Termination
Screw
MFG Item Number
RL4RD031TD
Product Description
Control Relay, 4-P 3NO/1NC, 24VDC
Specifications
Specifications
Nominal Coil Voltage
24 VDC
Coil Voltage
24 VDC
Number of Poles
4
Contact Configuration
3NO, 1NC
Termination
Screw
Mounting
DIN Rail
Low Power Consumption
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
RL4RD040RK
Product Description
Control Relay, 4-P N/O, 125VDC Coil,
Specifications
Specifications
Nominal Coil Voltage
125 VDC
Coil Voltage
125 VDC
Number of Poles
4
Contact Configuration
4NO
Termination
Screw
Mounting
DIN Rail
Low Power Consumption
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
XTRE10B22A
Cutler Hammer, Div of Eaton Control Relays, XT Series
MFG Item Number
XTRE10B22A
Product Description
Control Relay, 4-P 2NO/2NC, 120VAC
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Number of Poles
4
Contact Configuration
2NO, 2NC
Thermal Current (A)
10 A
Termination
Screw
Availability
Order by 5:00 PM ET and your package will ship the same day.
XTRE10B31A
Cutler Hammer, Div of Eaton Control Relays, XT Series
MFG Item Number
XTRE10B31A
Product Description
Control Relay, 4-P 3NO/1NC, 120VAC
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Number of Poles
4
Contact Configuration
3NO, 1NC
Thermal Current (A)
10 A
Termination
Screw
Availability
Order by 5:00 PM ET and your package will ship the same day.
XTRE10B40TD
Cutler Hammer, Div of Eaton Control Relays, XT Series
MFG Item Number
XTRE10B40TD
Product Description
CONTROL RELAY, 4-P N/O, 24VDC
Specifications
Specifications
Nominal Coil Voltage
24 VDC
Coil Voltage
24 VDC
Number of Poles
4
Contact Configuration
4NO
Thermal Current (A)
10 A
Termination
Screw
Availability
Order by 5:00 PM ET and your package will ship the same day.
XTRM10A22TD
Cutler Hammer, Div of Eaton Control Relays, XT Series
MFG Item Number
XTRM10A22TD
Product Description
CONTROL RELAY, 4-P 2NO/2NC, 24VDC
Specifications
Specifications
Nominal Coil Voltage
24 VDC
Coil Voltage
24 VDC
Number of Poles
4
Contact Configuration
2NO, 2NC
Thermal Current (A)
10 A
Termination
Screw
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Relay 600 VAC 10A NEMA +Options
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
110 VAC
Contact Configuration
4NO
Thermal Current (A)
10 A
Termination
Screw
Mounting
Panel
Low Power Consumption
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
TeSys K Control Relay, 2 NO + 2 NC,
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Contact Configuration
2NO, 2NC
Thermal Current (A)
10 A
Termination
Screw
Low Power Consumption
No
Control Relays A control relay is an electrically operated switch, typically used where it is necessary to control a circuit with a separate low-power signal or where several circuits must be controlled by one signal.
Modern control systems use solid-state relays to control power circuits, which use semiconductors to perform switching instead of an electromagnet, mechanical operation. Modern control relays are also typically equipped with several operating characteristics, including monitoring phase, current, voltage, and temperature; and controlling circuits based on time or logic.
Control relays often serve in general-purpose roles and are useful in a wide variety of applications, including lighting controls, time delay controls, industrial machining, motor starting, machine tool control, and protective devices.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved