The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C48CB103
Red Lion Counters, C48CB Series
Product Description
BATCH COUNTER
Specifications
Specifications
Number of Presets
3
Batch Counting
Yes
Backlight
Yes
Count Speed (Hz)
50,000 Hz
Input Type
Sinking (NPN)/Sourcing (PNP)
Output Type
(1) Solid State, (2) Relay
Scale Calibrator
0.00001-9.99999 Multiplier
Communications
None
Lockout
No
Memory
Nonvolatile RAM
Mounting
DIN - 1/16
Termination
Screw Terminals
NEMA Rating
NEMA 4X
IP Rating
IP65
Temp Range (C)
0-50 °C
Availability
Order by 5:00 PM ET and your package will ship the same day.
C48CS103
Red Lion Counters, C48CS Series
Product Description
COUNTER
Specifications
Specifications
Number of Presets
1
Batch Counting
Yes
Backlight
Yes
Count Speed (Hz)
50,000 Hz
Input Type
Sinking (NPN)/Sourcing (PNP)
Scale Calibrator
0.00001-9.99999 Multiplier
Communications
None
Lockout
No
Memory
Nonvolatile RAM
Mounting
DIN - 1/16
Termination
Screw Terminals
NEMA Rating
NEMA 4X
IP Rating
IP65
Temp Range (C)
0-50 °C
Availability
Order by 5:00 PM ET and your package will ship the same day.
MCJR2S00
Dynapar Counters, MAXJR COUNT 2 Series
Product Description
MAXJR COUNT 2; 115/230 VAC
Specifications
Specifications
Number of Presets
2
Batch Counting
No
Backlight
Yes
Input Type
Sinking (NPN)/Sourcing (PNP)/Contact Closure/Magnetic
Output Type
(2) Solid State
Scale Calibrator
0.0001-9.9999 Multiplier
Communications
None
Lockout
Yes
Memory
Nonvolatile RAM
Mounting
DIN - 1/8
NEMA Rating
NEMA 4
Temp Range (C)
0-50 °C
Availability
Order by 5:00 PM ET and your package will ship the same day.
C48CD107
Red Lion Counters, C48CD Series
Product Description
Dual Preset Counter, (2P, B, RLY, SER)
Specifications
Specifications
Number of Presets
2
Batch Counting
Yes
Backlight
Yes
Count Speed (Hz)
50,000 Hz
Input Type
Sinking (NPN)/Sourcing (PNP)
Scale Calibrator
0.00001-9.99999 Multiplier
Communications
RS-485
Lockout
No
Memory
Nonvolatile RAM
Mounting
DIN - 1/16
Termination
Screw Terminals
NEMA Rating
NEMA 4X
IP Rating
IP65
Temp Range (C)
0-50 °C
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
PAXL UL COUNT, RATE
Specifications
Specifications
Number of Presets
2
Batch Counting
Yes
Backlight
Yes
Count Speed (Hz)
25,000 Hz
Input Type
Sinking (NPN)/Sourcing (PNP)/Magnetic/Contact Closure/TTL
Output Type
(2) Relay
Scale Calibrator
0.00001-9.99999 Multiplier
Communications
None
Lockout
Yes
Memory
Nonvolatile RAM
Mounting
DIN - 1/8
Termination
Screw Terminals
NEMA Rating
NEMA 4X
IP Rating
IP65
Temp Range (C)
0-50 °C
Availability
Order by 5:00 PM ET and your package will ship the same day.
C48CS003
Red Lion Counters, C48CS Series
Product Description
Counter, 1 Preset, Backlit, NPN OC
Specifications
Specifications
Number of Presets
1
Batch Counting
Yes
Backlight
Yes
Count Speed (Hz)
50,000 Hz
Input Type
Sinking (NPN)/Sourcing (PNP)
Output Type
(1) Solid State, (1) Relay
Scale Calibrator
0.00001-9.99999 Multiplier
Communications
None
Lockout
No
Memory
Nonvolatile RAM
Mounting
DIN - 1/16
Termination
Screw Terminals
NEMA Rating
NEMA 4X
IP Rating
IP65
Temp Range (C)
0-50 °C
Availability
Order by 5:00 PM ET and your package will ship the same day.
A103-007
Veeder Root Counters, A103 Series
Product Description
Preset Counter
Specifications
Specifications
Nominal Supply Voltage
Battery
Number of Presets
1
Batch Counting
No
Backlight
Yes
Count Speed (Hz)
10,000 Hz
Input Type
Sinking (NPN)/Sourcing (PNP)/Contact Closure/Voltage Pulse
Output Type
(1) Solid State, Optional Output Cards
Scale Calibrator
None
Communications
None
Lockout
Yes
Memory
Battery Maintained
Mounting
Panel Mount
Termination
Screw Terminals
NEMA Rating
NEMA 4X
IP Rating
IP65
Temp Range (C)
0-55 °C
Availability
Order by 5:00 PM ET and your package will ship the same day.
C628-81000
Veeder Root Counters, C628 AWESOME Series
MFG Item Number
C628-81000
Product Description
DUAL PRESET COUNTER/W 2ND RELAY
Specifications
Specifications
Supply Voltage
90-264 VAC
Number of Presets
2
Batch Counting
No
Backlight
Yes
Count Speed (Hz)
10,000 Hz
Input Type
Sinking (NPN)/Sourcing (PNP)/Contact Closure
Output Type
(2) Solid State, (2) Relay
Scale Calibrator
0.0001-9.9999 Multiplier
Communications
None
Lockout
Yes
Mounting
DIN - 1/8
Termination
Screw Terminals
NEMA Rating
NEMA 4X
IP Rating
IP65
Temp Range (C)
0-55 °C
Availability
Order by 5:00 PM ET and your package will ship the same day.
C628-91000
Veeder Root Counters, C628 AWESOME Series
MFG Item Number
C628-91000
Product Description
Batch Counter
Specifications
Specifications
Supply Voltage
90-264 VAC
Number of Presets
2
Batch Counting
Yes
Backlight
Yes
Count Speed (Hz)
10,000 Hz
Input Type
Sinking (NPN)/Sourcing (PNP)/Contact Closure
Output Type
(2) Solid State, (2) Relay
Scale Calibrator
0.0001-9.9999 Multiplier
Communications
None
Lockout
Yes
Mounting
DIN - 1/8
Termination
Screw Terminals
NEMA Rating
NEMA 4X
IP Rating
IP65
Temp Range (C)
0-55 °C
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CM030111210
Product Description
Max Count Series, 3 Solid State
Specifications
Specifications
Supply Voltage
85-265 VAC
Number of Presets
3
Batch Counting
Yes
Backlight
Yes
Count Speed (Hz)
40,000 Hz
Input Type
Sourcing (PNP)/Contact Closure
Output Type
(3) Solid State
Scale Calibrator
0.00001-9.99999 Multiplier
Communications
RS-485
Reset
Front Panel
Lockout
Yes
Mounting
DIN - 1/8
Termination
Terminal Blocks
Temp Range (C)
-15-65 °C
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Electronic Predetermining
Shopping Options
Counters Electronic and electromechanical counters are used to keep track of a total number of events or to present an output at a predetermined number of events.
Electronic and electromechanical counters accept inputs and increment the counter each time a pulse is received. Using sensors, switches, encoders and relays, counters can keep track of a wide variety of events including the product of individual components in a manufacturing process, or the length of wire pulled through a spool.
There are two primary types of counters. Totalizing counters receive inputs to register the total number of pulses and display that number in a numerical value, and predetermining counters count to a preset number and give an output.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved