Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 274

Set Ascending Direction
  1. C48CB103
    C48CB103
    Red Lion Counters, C48CB Series
    Item Number
    C48CB103
    MFG Item Number
    C48CB103
    Series
    C48CB
    Product Description
    BATCH COUNTER
    Specifications
    Specifications
    Number of Presets 3
    Batch Counting Yes
    Backlight Yes
    Count Speed (Hz) 50,000 Hz
    Input Type Sinking (NPN)/Sourcing (PNP)
    Output Type (1) Solid State, (2) Relay
    Scale Calibrator 0.00001-9.99999 Multiplier
    Communications None
    Lockout No
    Memory Nonvolatile RAM
    Mounting DIN - 1/16
    Termination Screw Terminals
    NEMA Rating NEMA 4X
    IP Rating IP65
    Temp Range (C) 0-50 °C
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. C48CS103
    C48CS103
    Red Lion Counters, C48CS Series
    Item Number
    C48CS103
    Series
    C48CS
    Product Description
    COUNTER
    Specifications
    Specifications
    Number of Presets 1
    Batch Counting Yes
    Backlight Yes
    Count Speed (Hz) 50,000 Hz
    Input Type Sinking (NPN)/Sourcing (PNP)
    Scale Calibrator 0.00001-9.99999 Multiplier
    Communications None
    Lockout No
    Memory Nonvolatile RAM
    Mounting DIN - 1/16
    Termination Screw Terminals
    NEMA Rating NEMA 4X
    IP Rating IP65
    Temp Range (C) 0-50 °C
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. MCJR2S00
    MCJR2S00
    Dynapar Counters, MAXJR COUNT 2 Series
    Item Number
    MCJR2S00
    MFG Item Number
    MCJR2S00
    Series
    MAXJR COUNT 2
    Product Description
    MAXJR COUNT 2; 115/230 VAC
    Specifications
    Specifications
    Number of Presets 2
    Batch Counting No
    Backlight Yes
    Input Type Sinking (NPN)/Sourcing (PNP)/Contact Closure/Magnetic
    Output Type (2) Solid State
    Scale Calibrator 0.0001-9.9999 Multiplier
    Communications None
    Lockout Yes
    Memory Nonvolatile RAM
    Mounting DIN - 1/8
    NEMA Rating NEMA 4
    Temp Range (C) 0-50 °C
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. C48CD107
    C48CD107
    Red Lion Counters, C48CD Series
    Item Number
    C48CD107
    MFG Item Number
    C48CD107
    Series
    C48CD
    Product Description
    Dual Preset Counter, (2P, B, RLY, SER)
    Specifications
    Specifications
    Number of Presets 2
    Batch Counting Yes
    Backlight Yes
    Count Speed (Hz) 50,000 Hz
    Input Type Sinking (NPN)/Sourcing (PNP)
    Scale Calibrator 0.00001-9.99999 Multiplier
    Communications RS-485
    Lockout No
    Memory Nonvolatile RAM
    Mounting DIN - 1/16
    Termination Screw Terminals
    NEMA Rating NEMA 4X
    IP Rating IP65
    Temp Range (C) 0-50 °C
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. PAXLCRU0
    PAXLCRU0
    Red Lion Counters, PAXL Series
    Item Number
    PAXLCRU0
    MFG Item Number
    PAXLCRU0
    Series
    PAXL
    Product Description
    PAXL UL COUNT, RATE
    Specifications
    Specifications
    Number of Presets 2
    Batch Counting Yes
    Backlight Yes
    Count Speed (Hz) 25,000 Hz
    Input Type Sinking (NPN)/Sourcing (PNP)/Magnetic/Contact Closure/TTL
    Output Type (2) Relay
    Scale Calibrator 0.00001-9.99999 Multiplier
    Communications None
    Lockout Yes
    Memory Nonvolatile RAM
    Mounting DIN - 1/8
    Termination Screw Terminals
    NEMA Rating NEMA 4X
    IP Rating IP65
    Temp Range (C) 0-50 °C
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. C48CS003
    C48CS003
    Red Lion Counters, C48CS Series
    Item Number
    C48CS003
    MFG Item Number
    C48CS003
    Series
    C48CS
    Product Description
    Counter, 1 Preset, Backlit, NPN OC
    Specifications
    Specifications
    Number of Presets 1
    Batch Counting Yes
    Backlight Yes
    Count Speed (Hz) 50,000 Hz
    Input Type Sinking (NPN)/Sourcing (PNP)
    Output Type (1) Solid State, (1) Relay
    Scale Calibrator 0.00001-9.99999 Multiplier
    Communications None
    Lockout No
    Memory Nonvolatile RAM
    Mounting DIN - 1/16
    Termination Screw Terminals
    NEMA Rating NEMA 4X
    IP Rating IP65
    Temp Range (C) 0-50 °C
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. A103-007
    A103-007
    Veeder Root Counters, A103 Series
    Item Number
    A103-007
    MFG Item Number
    A103-007
    Series
    A103
    Product Description
    Preset Counter
    Specifications
    Specifications
    Nominal Supply Voltage Battery
    Number of Presets 1
    Batch Counting No
    Backlight Yes
    Count Speed (Hz) 10,000 Hz
    Input Type Sinking (NPN)/Sourcing (PNP)/Contact Closure/Voltage Pulse
    Output Type (1) Solid State, Optional Output Cards
    Scale Calibrator None
    Communications None
    Lockout Yes
    Memory Battery Maintained
    Mounting Panel Mount
    Termination Screw Terminals
    NEMA Rating NEMA 4X
    IP Rating IP65
    Temp Range (C) 0-55 °C
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. C628-81000
    C628-81000
    Veeder Root Counters, C628 AWESOME Series
    Item Number
    C628-81000
    MFG Item Number
    C628-81000
    Series
    C628 AWESOME
    Product Description
    DUAL PRESET COUNTER/W 2ND RELAY
    Specifications
    Specifications
    Supply Voltage 90-264 VAC
    Number of Presets 2
    Batch Counting No
    Backlight Yes
    Count Speed (Hz) 10,000 Hz
    Input Type Sinking (NPN)/Sourcing (PNP)/Contact Closure
    Output Type (2) Solid State, (2) Relay
    Scale Calibrator 0.0001-9.9999 Multiplier
    Communications None
    Lockout Yes
    Mounting DIN - 1/8
    Termination Screw Terminals
    NEMA Rating NEMA 4X
    IP Rating IP65
    Temp Range (C) 0-55 °C
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. C628-91000
    C628-91000
    Veeder Root Counters, C628 AWESOME Series
    Item Number
    C628-91000
    MFG Item Number
    C628-91000
    Series
    C628 AWESOME
    Product Description
    Batch Counter
    Specifications
    Specifications
    Supply Voltage 90-264 VAC
    Number of Presets 2
    Batch Counting Yes
    Backlight Yes
    Count Speed (Hz) 10,000 Hz
    Input Type Sinking (NPN)/Sourcing (PNP)/Contact Closure
    Output Type (2) Solid State, (2) Relay
    Scale Calibrator 0.0001-9.9999 Multiplier
    Communications None
    Lockout Yes
    Mounting DIN - 1/8
    Termination Screw Terminals
    NEMA Rating NEMA 4X
    IP Rating IP65
    Temp Range (C) 0-55 °C
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. CM030111210
    CM030111210
    Eagle Signal Counters, MAX Series
    Item Number
    CM030111210
    MFG Item Number
    CM030111210
    Series
    MAX
    Product Description
    Max Count Series, 3 Solid State
    Specifications
    Specifications
    Supply Voltage 85-265 VAC
    Number of Presets 3
    Batch Counting Yes
    Backlight Yes
    Count Speed (Hz) 40,000 Hz
    Input Type Sourcing (PNP)/Contact Closure
    Output Type (3) Solid State
    Scale Calibrator 0.00001-9.99999 Multiplier
    Communications RS-485
    Reset Front Panel
    Lockout Yes
    Mounting DIN - 1/8
    Termination Terminal Blocks
    Temp Range (C) -15-65 °C
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Counters

Electronic and electromechanical counters are used to keep track of a total number of events or to present an output at a predetermined number of events.

Electronic and electromechanical counters accept inputs and increment the counter each time a pulse is received. Using sensors, switches, encoders and relays, counters can keep track of a wide variety of events including the product of individual components in a manufacturing process, or the length of wire pulled through a spool.

There are two primary types of counters. Totalizing counters receive inputs to register the total number of pulses and display that number in a numerical value, and predetermining counters count to a preset number and give an output.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved