The store will not work correctly when cookies are disabled.
-
MFG Item Number
CM030121210
Product Description
Counter
Specifications
Specifications
Supply Voltage |
85-265 VAC |
Number of Presets |
3 |
Batch Counting |
Yes |
Backlight |
Yes |
Count Speed (Hz) |
40,000 Hz |
Input Type |
Sourcing (PNP)/Contact Closure |
Scale Calibrator |
0.00001-9.99999 Multiplier |
Communications |
RS-485 |
Lockout |
Yes |
Memory |
Nonvolatile RAM |
Mounting |
DIN - 1/8 |
Termination |
Terminal Blocks |
Temp Range (C) |
-15-65 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
LD 1P CTR 6D 2.25in.LED
Specifications
Specifications
Number of Presets |
2 |
Batch Counting |
Yes |
Backlight |
Yes |
Count Speed (Hz) |
20,000 Hz |
Input Type |
Sinking (NPN)/Sourcing (PNP)/Magnetic |
Output Type |
(2) Relay |
Reset |
Electric |
Lockout |
Yes |
Memory |
EEPROM |
Mounting |
Surface Mount |
Termination |
Screw Terminals |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Temp Range (C) |
0-65 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Dual Setpoint Output Card
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C628-70000
Veeder Root Counters, C628 AWESOME Series
MFG Item Number
C628-70000
Product Description
PRESET COUNT, SINGLE PRESET
Specifications
Specifications
Supply Voltage |
90-264 VAC |
Number of Presets |
1 |
Batch Counting |
No |
Backlight |
Yes |
Count Speed (Hz) |
10,000 Hz |
Input Type |
Sinking (NPN)/Sourcing (PNP)/Contact Closure |
Output Type |
(1) Solid State, (1) Relay |
Scale Calibrator |
0.0001-9.9999 Multiplier |
Communications |
None |
Lockout |
Yes |
Mounting |
DIN - 1/8 |
Termination |
Screw Terminals |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Temp Range (C) |
0-55 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Analog Output Card
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Counter
Specifications
Specifications
Supply Voltage |
85-250 VAC |
Number of Presets |
2 |
Batch Counting |
No |
Backlight |
Yes |
Count Speed (Hz) |
34,000 Hz |
Input Type |
Sinking (NPN)/Sourcing (PNP)/Magnetic/Contact Closure/TTL |
Scale Calibrator |
0.00001-9.99999 Multiplier |
Communications |
None |
Lockout |
Yes |
Memory |
Nonvolatile RAM |
Mounting |
DIN - 1/8 |
Termination |
Screw Terminals |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Temp Range (C) |
0-50 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Counter/Rate Meter, 11-36VDC/24VAC
Specifications
Specifications
Number of Presets |
2 |
Batch Counting |
No |
Backlight |
Yes |
Count Speed (Hz) |
34,000 Hz |
Input Type |
Sinking (NPN)/Sourcing (PNP)/Magnetic/Contact Closure/TTL |
Output Type |
Optional Output Cards |
Scale Calibrator |
0.00001-9.99999 Multiplier |
Communications |
Optional Communication Cards |
Lockout |
Yes |
Memory |
Nonvolatile RAM |
Mounting |
DIN - 1/8 |
Termination |
Screw Terminals |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Temp Range (C) |
0-50 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PAX2D DIGITAL
Specifications
Specifications
Number of Presets |
1 |
Batch Counting |
No |
Backlight |
Yes |
Count Speed (Hz) |
50,000 Hz |
Input Type |
Sinking (NPN)/Sourcing (PNP)/Magnetic/Contact Closure/TTL |
Output Type |
Optional Output Cards |
Scale Calibrator |
0.0001-9.9999 Multiplier |
Communications |
Optional Communication Cards |
Lockout |
Yes |
Memory |
Nonvolatile RAM |
Mounting |
DIN - 1/8 |
Termination |
Screw Terminals |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Temp Range (C) |
0-50 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Counter/Rate Meter, 85-250VAC Power,
Specifications
Specifications
Supply Voltage |
85-250 VAC |
Number of Presets |
2 |
Batch Counting |
No |
Backlight |
Yes |
Count Speed (Hz) |
34,000 Hz |
Input Type |
Sinking (NPN)/Sourcing (PNP)/Magnetic/Contact Closure/TTL |
Output Type |
Optional Output Cards |
Scale Calibrator |
0.00001-9.99999 Multiplier |
Communications |
Optional Communication Cards |
Lockout |
Yes |
Memory |
Nonvolatile RAM |
Mounting |
DIN - 1/8 |
Termination |
Screw Terminals |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Temp Range (C) |
0-50 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C48CS113
Red Lion Counters, C48CS Series
Product Description
C48C DC (1P, B, SNK, RLY)
Specifications
Specifications
Number of Presets |
1 |
Batch Counting |
Yes |
Backlight |
Yes |
Count Speed (Hz) |
50,000 Hz |
Input Type |
Sinking (NPN)/Sourcing (PNP) |
Output Type |
(1) Solid State, (1) Relay |
Scale Calibrator |
0.00001-9.99999 Multiplier |
Communications |
None |
Lockout |
No |
Memory |
Nonvolatile RAM |
Mounting |
DIN - 1/16 |
Termination |
Screw Terminals |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Temp Range (C) |
0-50 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved