The store will not work correctly when cookies are disabled.
-
Product Description
CTR48, Counter, 2-Presets, Backlit,
Specifications
Specifications
Nominal Voltage |
24 VAC |
Voltage |
24 VAC |
Presets |
2 |
Outputs |
(2) Solid State, (2) Relay |
Termination |
Screw Terminals |
Mounting |
Panel Mount |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
VC772-141
Veeder Root Counters, VERSACOUNT Series
MFG Item Number
VC772-141
Product Description
VERSACOUNT 100-240 VAC 1 Relay
Specifications
Specifications
Voltage |
100-240 VAC |
Presets |
3 |
Outputs |
(3) Solid State, (1) Relay |
Termination |
Screw Terminals |
Mounting |
Panel Mount |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
550-2-C
Gefran Counters, 550 Series
Product Description
550-2-C Timer
Specifications
Specifications
Nominal Voltage |
240 VAC |
Voltage |
220 VAC |
Outputs |
(2) Relay |
Termination |
Screw Terminals |
Mounting |
Panel Mount |
IP Rating |
IP54 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
550-4-C
Gefran Counters, 550 Series
Product Description
550-4-C Timer
Specifications
Specifications
Nominal Voltage |
24 VAC |
Voltage |
24 VAC |
Outputs |
(2) Relay |
Termination |
Screw Terminals |
Mounting |
Panel Mount |
IP Rating |
IP54 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
556-1-1-2-2 Timer
Specifications
Specifications
Nominal Voltage |
120 VAC |
Voltage |
110 VAC |
Outputs |
(1) Relay |
Termination |
Screw Terminals |
Mounting |
Panel Mount |
IP Rating |
IP54 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
556-2-1-2-2 Timer
Specifications
Specifications
Nominal Voltage |
240 VAC |
Voltage |
220 VAC |
Outputs |
(1) Relay |
Termination |
Screw Terminals |
Mounting |
Panel Mount |
IP Rating |
IP54 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CTR48, Counter, 1-Preset, Backlit,
Specifications
Specifications
Nominal Voltage |
24 VDC |
Voltage |
10-30 VDC |
Presets |
1 |
Outputs |
(1) Solid State, (1) Relay |
Termination |
Screw Terminals |
Mounting |
Panel Mount |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CTR48, Counter, 1-Preset, Backlit, 24VAC
Specifications
Specifications
Nominal Voltage |
24 VAC |
Voltage |
24 VAC |
Presets |
1 |
Outputs |
(1) Solid State, (1) Relay |
Termination |
Screw Terminals |
Mounting |
Panel Mount |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CTR48, Counter, 1-Preset, Backlit,
Specifications
Specifications
Nominal Voltage |
240 VAC |
Voltage |
90-260 VAC |
Presets |
1 |
Outputs |
(1) Solid State, (1) Relay |
Termination |
Screw Terminals |
Mounting |
Panel Mount |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CTR48, Counter, 2-Presets, Backlit,
Specifications
Specifications
Nominal Voltage |
24 VDC |
Voltage |
10-30 VDC |
Presets |
2 |
Outputs |
(2) Solid State, (2) Relay |
Termination |
Screw Terminals |
Mounting |
Panel Mount |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved