The store will not work correctly when cookies are disabled.
-
KU340N
Altech Disconnect Switches, KU Series
Product Description
Disconnect Switch, 3-P, 40A/600V,
Specifications
Specifications
Poles |
3 |
Current Rating |
40 A |
Voltage AC |
600 VAC |
Operator Type |
Thru-Door |
Mounting |
Panel |
UL Class |
UL508 |
Max HP 230/240V 3PH |
10 hp |
Max HP 460/480V 3PH |
20 hp |
Fusible |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
38613010
Socomec Disconnect Switches, FUSERBLOC Series
Product Description
FUSERBLOC TS J 3X100A F/L
Specifications
Specifications
Poles |
3 |
Current Rating |
100 A |
Voltage AC |
600 VAC |
Operator Type |
Thru-Door |
Mounting |
Panel |
UL Class |
UL98 |
Max HP 230/240V 3PH |
30 hp |
Max HP 460/480V 3PH |
60 hp |
Max HP 600V 3PH |
75 hp |
Fusible |
Yes |
Fuse Class |
J |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
38613005
Socomec Disconnect Switches, FUSERBLOC Series
Product Description
FUSERBLOC TS J 3X60A F/L 100kA
Specifications
Specifications
Poles |
3 |
Current Rating |
60 A |
Voltage AC |
600 VAC |
Operator Type |
Front |
UL Class |
UL489 |
Fusible |
Yes |
Fuse Class |
J |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
37103004
Socomec Disconnect Switches, FUSERBLOC Series
Product Description
FUSERBLOC CD J 3X30A
Specifications
Specifications
Poles |
3 |
Current Rating |
30 A |
Voltage AC |
600 VAC |
Operator Type |
Front |
UL Class |
UL489 |
Fusible |
Yes |
Fuse Class |
J |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
OT125F3
ABB Disconnect Switches, SWITCHLINE Series
Product Description
Disconnect Switch, 3-P, 125A/600V,
Specifications
Specifications
Poles |
3 |
Current Rating |
125 A |
Voltage AC |
600 VAC |
Operator Type |
Thru-Door |
UL Class |
UL98 |
Max HP 230/240V 3PH |
40 hp |
Max HP 460/480V 3PH |
75 hp |
Max HP 600V 3PH |
100 hp |
Max HP 120V 1P |
7.5 hp |
Max HP 240V 1P |
20 hp |
Fusible |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
OT63FT3S
ABB Disconnect Switches, SWITCHLINE Series
Product Description
Disconnect Switch Kit, 3-P, 60A Max,
Specifications
Specifications
Poles |
3 |
Current Rating |
60 A |
Voltage AC |
600 VAC |
Operator Type |
Thru-Door |
Mounting |
Door |
UL Class |
UL508 |
Max HP 230/240V 3PH |
15 hp |
Max HP 460/480V 3PH |
30 hp |
Max HP 600V 3PH |
30 hp |
Max HP 120V 1P |
2 hp |
Max HP 240V 1P |
7.5 hp |
Fusible |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
R5B3060U
Cutler Hammer, Div of Eaton Disconnect Switches, R5 Series
Product Description
Disconnect Switch, 3-P, 60A/600V,
Specifications
Specifications
Poles |
3 |
Current Rating |
60 A |
Mounting |
DIN |
UL Class |
UL508 |
Max HP 230/240V 3PH |
15 hp |
Max HP 460/480V 3PH |
30 hp |
Max HP 600V 3PH |
30 hp |
Fusible |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
OT25F6
ABB Disconnect Switches, SWITCHLINE Series
Product Description
Disconnect Switch, 6-P, 25A/600V,
Specifications
Specifications
Poles |
6 |
Current Rating |
25 A |
Voltage AC |
600 VAC |
Operator Type |
Thru-Door |
UL Class |
UL508 |
Max HP 230/240V 3PH |
7.5 hp |
Max HP 460/480V 3PH |
15 hp |
Max HP 600V 3PH |
20 hp |
Max HP 120V 1P |
1.5 hp |
Max HP 240V 1P |
3 hp |
Fusible |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
OT45B6-170
Product Description
Disconnect Switch Kit, 60A, Pistol,
Specifications
Specifications
Current Rating |
60 A |
Fusible |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
OS600J03
ABB Disconnect Switches, POWERLINE Series
Product Description
Disconnect Switch, 3-P, 600A/600V,
Specifications
Specifications
Poles |
3 |
Current Rating |
600 A |
Voltage AC |
600 VAC |
Operator Type |
Thru-Door |
Mounting |
Panel |
UL Class |
UL98 |
Max HP 230/240V 3PH |
200 hp |
Max HP 460/480V 3PH |
400 hp |
Max HP 600V 3PH |
500 hp |
Fusible |
Yes |
Fuse Class |
J |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved