-
750-559Wago I/O Modules, 750 SeriesItem Number750-559MFG Item Number51187321Series750Product Description4-channel analog output; 0 ... 10Specifications
Specifications Number of Circuits 4 Color Gray Input Voltage 24 VDC Output Voltage 0-10 VDC Mounting Style DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
750-550Wago I/O Modules, 750 SeriesItem Number750-550MFG Item Number51180861Series750Product Description2AOSpecifications
Specifications Number of Circuits 2 Color Gray Input Voltage 24 VDC Output Voltage 0-10 VDC Mounting Style DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
750-337Wago I/O ModulesItem Number750-337MFG Item Number51189337Product DescriptionFC CANopenSpecifications
Specifications Fieldbus Protocol CANopen Connection Type Spring Clamp Device Type Fieldbus Coupler Ambient Temperature -40-185 °F IP Rating IP20 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
TBEN-S2-4AITurck I/O Modules, TBEN-S SeriesItem NumberTBEN-S2-4AIMFG Item Number6814025SeriesTBEN-SProduct DescriptionI/OSpecifications
Specifications Connection Type M12 Ambient Temperature -40-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
TBEN-L4-16DXPTurck I/O Modules, TBEN-L SeriesItem NumberTBEN-L4-16DXPMFG Item Number6814012SeriesTBEN-LProduct DescriptionI/OSpecifications
Specifications Connection Type M12 Ambient Temperature -40-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
750-515Wago I/O Modules, 750 SeriesItem Number750-515MFG Item Number60313613Series750Product Description4-channel relay output; AC 250 V; 2.Specifications
Specifications Number of Circuits 4 Color Gray Input Voltage 24 VDC Output Voltage 240 VAC Max Output Current 5 A Mounting Style DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
WRC4-OBXSWestern Reserve Controls I/O Modules, WRC4 SeriesItem NumberWRC4-OBXSMFG Item NumberG4-ODC24SeriesWRC4Product DescriptionODC24, DC Output, 60V, 24V Logic, w/LEDSpecifications
Specifications Number of Circuits 1 Color Red Input Voltage 16.5-30.5 VDC Input Current 1 mA Output Voltage 3-60 VAC Mounting Style PC Board Availability -
WRC4-IBASWestern Reserve Controls I/O Modules, DISCRETE IO BOARDS SeriesItem NumberWRC4-IBASMFG Item NumberWRC4-IBASSeriesDISCRETE IO BOARDSProduct DescriptionI/O base, DIN, single, WRC4Specifications
Specifications Number of Modules 1 Module Type WRC4 I/O Logic Connector Terminals Availability -
753-554Wago I/O Modules, 753 SeriesItem Number753-554MFG Item Number51180965Series753Product Description2AOSpecifications
Specifications Number of Circuits 2 Color Gray Input Voltage 24 VDC Max Output Current 0.02 A Mounting Style DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1781-RO5SWestern Reserve Controls I/O Modules, SLIMS SeriesItem Number1781-RO5SMFG Item NumberODC5RSeriesSLIMSProduct DescriptionODC5R, Relay Output, N/O Contact, 5VSpecifications
Specifications Number of Circuits 1 Color Black Input Voltage 5 VDC Input Current 1 mA Output Voltage 0-100 VAC Mounting Style PC Board AvailabilityOrder by 5:00 PM ET and your package will ship the same day.