Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 41-50 of 2355

Set Ascending Direction
  1. 750-559
    750-559
    Wago I/O Modules, 750 Series
    Item Number
    750-559
    MFG Item Number
    51187321
    Series
    750
    Product Description
    4-channel analog output; 0 ... 10
    Specifications
    Specifications
    Number of Circuits 4
    Color Gray
    Input Voltage 24 VDC
    Output Voltage 0-10 VDC
    Mounting Style DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 750-550
    750-550
    Wago I/O Modules, 750 Series
    Item Number
    750-550
    MFG Item Number
    51180861
    Series
    750
    Product Description
    2AO
    Specifications
    Specifications
    Number of Circuits 2
    Color Gray
    Input Voltage 24 VDC
    Output Voltage 0-10 VDC
    Mounting Style DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 750-337
    750-337
    Wago I/O Modules
    Item Number
    750-337
    MFG Item Number
    51189337
    Product Description
    FC CANopen
    Specifications
    Specifications
    Fieldbus Protocol CANopen
    Connection Type Spring Clamp
    Device Type Fieldbus Coupler
    Ambient Temperature -40-185 °F
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. TBEN-S2-4AI
    TBEN-S2-4AI
    Turck I/O Modules, TBEN-S Series
    Item Number
    TBEN-S2-4AI
    MFG Item Number
    6814025
    Series
    TBEN-S
    Product Description
    I/O
    Specifications
    Specifications
    Connection Type M12
    Ambient Temperature -40-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. TBEN-L4-16DXP
    TBEN-L4-16DXP
    Turck I/O Modules, TBEN-L Series
    Item Number
    TBEN-L4-16DXP
    MFG Item Number
    6814012
    Series
    TBEN-L
    Product Description
    I/O
    Specifications
    Specifications
    Connection Type M12
    Ambient Temperature -40-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 750-515
    750-515
    Wago I/O Modules, 750 Series
    Item Number
    750-515
    MFG Item Number
    60313613
    Series
    750
    Product Description
    4-channel relay output; AC 250 V; 2.
    Specifications
    Specifications
    Number of Circuits 4
    Color Gray
    Input Voltage 24 VDC
    Output Voltage 240 VAC
    Max Output Current 5 A
    Mounting Style DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. WRC4-OBXS
    WRC4-OBXS
    Western Reserve Controls I/O Modules, WRC4 Series
    Item Number
    WRC4-OBXS
    MFG Item Number
    G4-ODC24
    Series
    WRC4
    Product Description
    ODC24, DC Output, 60V, 24V Logic, w/LED
    Specifications
    Specifications
    Number of Circuits 1
    Color Red
    Input Voltage 16.5-30.5 VDC
    Input Current 1 mA
    Output Voltage 3-60 VAC
    Mounting Style PC Board
    Increase
    Decrease
    Availability
  8. WRC4-IBAS
    WRC4-IBAS
    Western Reserve Controls I/O Modules, DISCRETE IO BOARDS Series
    Item Number
    WRC4-IBAS
    MFG Item Number
    WRC4-IBAS
    Series
    DISCRETE IO BOARDS
    Product Description
    I/O base, DIN, single, WRC4
    Specifications
    Specifications
    Number of Modules 1
    Module Type WRC4 I/O
    Logic Connector Terminals
    Increase
    Decrease
    Availability
  9. 753-554
    753-554
    Wago I/O Modules, 753 Series
    Item Number
    753-554
    MFG Item Number
    51180965
    Series
    753
    Product Description
    2AO
    Specifications
    Specifications
    Number of Circuits 2
    Color Gray
    Input Voltage 24 VDC
    Max Output Current 0.02 A
    Mounting Style DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 1781-RO5S
    1781-RO5S
    Western Reserve Controls I/O Modules, SLIMS Series
    Item Number
    1781-RO5S
    MFG Item Number
    ODC5R
    Series
    SLIMS
    Product Description
    ODC5R, Relay Output, N/O Contact, 5V
    Specifications
    Specifications
    Number of Circuits 1
    Color Black
    Input Voltage 5 VDC
    Input Current 1 mA
    Output Voltage 0-100 VAC
    Mounting Style PC Board
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

I/O Modules

I/O modules are electrical components used for device communication, device control, and operation timing. They can connect directly to external loads like sensors, actuators, motors, and valves to send and receive feedback to a control system when the load is energized. They can also be used as accessory devices for PLCs and HMIs.

Modern I/O modules are compatible with advanced industrial communication protocols, built with Ethernet ports, and support TCP/IP, Modbus, Sixnet, ARP, UDP, HTTP, and many other network modes. I/O modules typically offer RS-485 serial and USB connectivity as well.

Simple modules will use pin connectors and provide feedback for up to four circuits. More complex equipment can swap between and automatically configure several channels, with programmable feedback states.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved