The store will not work correctly when cookies are disabled.
-
750-554
Wago I/O Modules, 750 Series
Product Description
2-channel analog output; 4 . 20 mA;
Specifications
Specifications
Number of Circuits |
2 |
Color |
Gray |
Input Voltage |
24 VDC |
Max Output Current |
0.02 A |
Mounting Style |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
750-530
Wago I/O Modules, 750 Series
Product Description
8-channel digital output; 24 VDC;
Specifications
Specifications
Number of Circuits |
8 |
Color |
Gray |
Input Voltage |
24 VDC |
Output Voltage |
24 VDC |
Max Output Current |
0.5 A |
Mounting Style |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
750-555
Wago I/O Modules, 750 Series
Specifications
Specifications
Number of Circuits |
4 |
Color |
Gray |
Input Voltage |
24 VDC |
Max Output Current |
0.02 A |
Mounting Style |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
750-559
Wago I/O Modules, 750 Series
Product Description
4-channel analog output; 0 ... 10
Specifications
Specifications
Number of Circuits |
4 |
Color |
Gray |
Input Voltage |
24 VDC |
Output Voltage |
0-10 VDC |
Mounting Style |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
750-550
Wago I/O Modules, 750 Series
Specifications
Specifications
Number of Circuits |
2 |
Color |
Gray |
Input Voltage |
24 VDC |
Output Voltage |
0-10 VDC |
Mounting Style |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
750-515
Wago I/O Modules, 750 Series
Product Description
4-channel relay output; AC 250 V; 2.
Specifications
Specifications
Number of Circuits |
4 |
Color |
Gray |
Input Voltage |
24 VDC |
Output Voltage |
240 VAC |
Max Output Current |
5 A |
Mounting Style |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
WRC4-OBXS
Western Reserve Controls I/O Modules, WRC4 Series
Product Description
ODC24, DC Output, 60V, 24V Logic, w/LED
Specifications
Specifications
Number of Circuits |
1 |
Color |
Red |
Input Voltage |
16.5-30.5 VDC |
Input Current |
1 mA |
Output Voltage |
3-60 VAC |
Mounting Style |
PC Board |
-
753-554
Wago I/O Modules, 753 Series
Specifications
Specifications
Number of Circuits |
2 |
Color |
Gray |
Input Voltage |
24 VDC |
Max Output Current |
0.02 A |
Mounting Style |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1781-RO5S
Western Reserve Controls I/O Modules, SLIMS Series
Product Description
ODC5R, Relay Output, N/O Contact, 5V
Specifications
Specifications
Number of Circuits |
1 |
Color |
Black |
Input Voltage |
5 VDC |
Input Current |
1 mA |
Output Voltage |
0-100 VAC |
Mounting Style |
PC Board |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ODC5
Opto 22 I/O Modules, G1 Series
Product Description
DC Output, 5-60 VDC, 5 VDC Logic
Specifications
Specifications
Color |
Orange |
Input Current |
12 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved