The store will not work correctly when cookies are disabled.
-
Specifications
Specifications
Number of Circuits |
16 |
Color |
Gray |
Input Voltage |
24 VDC |
Output Voltage |
24 VDC |
Max Output Current |
0.5 A |
Mounting Style |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
750-512
Wago I/O Modules, 750 Series
Specifications
Specifications
Number of Circuits |
2 |
Color |
Gray |
Input Voltage |
24 VDC |
Output Voltage |
240 VAC |
Max Output Current |
2 A |
Mounting Style |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Specifications
Specifications
Number of Circuits |
8 |
Color |
Gray |
Input Voltage |
24 VDC |
Output Voltage |
24 VDC |
Max Output Current |
0.5 A |
Mounting Style |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
G4ODC5R
Opto 22 I/O Modules, G4 Series
Product Description
G4 Reed Relay Output, 5 VDC logic,
Specifications
Specifications
Color |
Orange |
Input Current |
14 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1781-ROXS
Western Reserve Controls I/O Modules, SLIMS Series
Product Description
ODC5R5, Relay Output, N/O Contact, 24V
Specifications
Specifications
Number of Circuits |
1 |
Color |
Black |
Input Voltage |
24 VDC |
Input Current |
3 mA |
Output Voltage |
0-100 VAC |
Mounting Style |
PC Board |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
OAC5
Crydom I/O Modules, STANDARD Series
Product Description
OUTPUT MODULE, 5VDC IN, 120VAC OUT
Specifications
Specifications
Number of Circuits |
1 |
Color |
Black |
Input Voltage |
5 VDC |
Input Current |
20 mA |
Output Voltage |
120 VAC |
Max Output Current |
3.5 A |
Mounting Style |
PC Board |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
G4ODC5
Opto 22 I/O Modules, G4 Series
Product Description
G4 DC Output 5-60 VDC, 5 VDC Logic
Specifications
Specifications
Color |
Orange |
Input Current |
12 mA |
Output Voltage |
5-60 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1781-OA5S
Western Reserve Controls I/O Modules, SLIMS Series
Product Description
OAC5, AC Output, 120V, 5V logic, Slim
Specifications
Specifications
Number of Circuits |
1 |
Color |
Black |
Input Voltage |
5 VDC |
Input Current |
2 mA |
Output Voltage |
12-140 VAC |
Mounting Style |
PC Board |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
WRC4-OL5S-NM
Western Reserve Controls I/O Modules, WRC4 Series
MFG Item Number
WRC4-OL5S-NM
Product Description
ACout, 240V, 5V, 1mALeak, NoMOV
Specifications
Specifications
Number of Circuits |
1 |
Color |
Black |
Input Voltage |
2.5-7.5 VDC |
Input Current |
2 mA |
Output Voltage |
24-280 VAC |
Mounting Style |
PC Board |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ODC24
Crydom I/O Modules, STANDARD Series
Product Description
I/O MODULE
Specifications
Specifications
Number of Circuits |
1 |
Color |
Red |
Input Voltage |
24 VDC |
Input Current |
13 mA |
Output Voltage |
5-48 VDC |
Max Output Current |
3 A |
Mounting Style |
PC Board |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved