Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 21-30 of 13837

Set Ascending Direction
  1. 9982-2265
    9982-2265
    Altech Inductive Proximity
    Item Number
    9982-2265
    MFG Item Number
    9982-2265
    Product Description
    ITBN-M12-S4.0-NF-1830VDC
    Specifications
    Specifications
    Diameter 12 mm
    Shielding Unshielded
    Power Type DC
    Range 4 mm
    Connection Type M12 Connector
    Output Type NO PNP
    Number of Wires 3
    Body Composition Metallic
    Operating Voltage Range 18-30 VDC
    Nominal Voltage 24 VDC
    Sensing Type End
    Weld Field Immune No
    Status Indicator Yes
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Max Load Current 0.12 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. NI12U-M18-AP6X-H1141
    NI12U-M18-AP6X-H1141
    Turck Inductive Proximity
    Item Number
    NI12U-M18-AP6X-H1141
    MFG Item Number
    1645140
    Product Description
    Sensor, Proximity, M12 x 1; 10 to
    Specifications
    Specifications
    Diameter 18 mm
    Shielding Unshielded
    Power Type DC
    Range 12 mm
    Connection Type 4 Pin M12 Connector
    Output Type NO PNP
    Number of Wires 3
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type End
    Status Indicator Yes
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. E51DS2
    E51DS2
    Cutler Hammer, Div of Eaton Inductive Proximity
    Item Number
    E51DS2
    MFG Item Number
    E51DS2
    Product Description
    SENSOR HEAD, SIDE SENSING, 0.51in.
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. BI5-S18-AZ3X
    BI5-S18-AZ3X
    Turck Inductive Proximity
    Item Number
    BI5-S18-AZ3X
    MFG Item Number
    4350499
    Product Description
    Sensor; Proximity; Inductive; 5mm
    Specifications
    Specifications
    Diameter 18 mm
    Shielding Shielded
    Range 5 mm
    Connection Type Cable Connection
    Length of Cables 2 m
    Output Type NO
    Number of Wires 2
    Body Composition Non-Metallic
    Sensing Type End
    Status Indicator Yes
    Short Circuit Protection No
    Max Load Current 0.4 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. BI8-M18-AP6X-H1141
    BI8-M18-AP6X-H1141
    Turck Inductive Proximity
    Item Number
    BI8-M18-AP6X-H1141
    MFG Item Number
    46150
    Product Description
    Sensor; Normally Open 3 Wire DC
    Specifications
    Specifications
    Diameter 18 mm
    Shielding Shielded
    Power Type DC
    Range 8 mm
    Connection Type 4 Pin M12 Connector
    Output Type NO PNP
    Number of Wires 3
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type End
    Status Indicator Yes
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. NI10-M18-Y1X-H1141
    NI10-M18-Y1X-H1141
    Turck Inductive Proximity
    Item Number
    NI10-M18-Y1X-H1141
    MFG Item Number
    40153
    Product Description
    Sensor, Proximity, DC; Cylindrical;
    Specifications
    Specifications
    Diameter 18 mm
    Shielding Unshielded
    Power Type DC
    Range 10 mm
    Connection Type M12 Connector
    Output Type NAMUR
    Number of Wires 2
    Body Composition Metallic
    Nominal Voltage 6 VDC
    Sensing Type End
    Status Indicator Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. BI2-G12-AZ33X-B3131
    BI2-G12-AZ33X-B3131
    Turck Inductive Proximity
    Item Number
    BI2-G12-AZ33X-B3131
    MFG Item Number
    1304032
    Product Description
    Sensor; Inductive Sensing Mode; M
    Specifications
    Specifications
    Diameter 12 mm
    Shielding Shielded
    Power Type DC
    Range 2 mm
    Connection Type 3 Pin 1/2-20 UNF
    Output Type NO
    Number of Wires 2
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type End
    Status Indicator Yes
    Short Circuit Protection No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. E57-30GS10-A
    E57-30GS10-A
    Cutler Hammer, Div of Eaton Inductive Proximity, GLOBAL Series
    Item Number
    E57-30GS10-A
    MFG Item Number
    E57-30GS10-A
    Series
    GLOBAL
    Product Description
    Prox, Ind, 30mm, 10mm Range, AC, 2-W
    Specifications
    Specifications
    Diameter 30 mm
    Shielding Shielded
    Power Type AC
    Range 10 mm
    Connection Type Cable Connection
    Length of Cables 2 m
    Output Type NO
    Number of Wires 2
    Body Composition Metallic
    Operating Voltage Range 20-250 VAC
    Sensing Type End
    Weld Field Immune No
    Status Indicator Yes
    Short Circuit Protection No
    Reverse Polarity Protection No
    Max Load Current 0.2 A
    Max Leakage Current 1.8 mA
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 50109697
    50109697
    Leuze Inductive Proximity, IS 218 Series
    Item Number
    50109697
    MFG Item Number
    50109697
    Series
    IS 218
    Product Description
    IS 218MM/4NO-8N0-S12, Inductive
    Specifications
    Specifications
    Power Type DC
    Range 6.4 mm
    Connection Type 4 Pin M12 Connector
    Output Type NO PNP
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type End
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Max Load Current 0.2 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. E51YED90
    E51YED90
    Cutler Hammer, Div of Eaton Inductive Proximity
    Item Number
    E51YED90
    MFG Item Number
    E51YED90
    Product Description
    PHOTO SENSOR, E51DF11 SET FOR 0.6 IN