The store will not work correctly when cookies are disabled.
-
MFG Item Number
9982-2265
Product Description
ITBN-M12-S4.0-NF-1830VDC
Specifications
Specifications
Diameter |
12 mm |
Shielding |
Unshielded |
Power Type |
DC |
Range |
4 mm |
Connection Type |
M12 Connector |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
18-30 VDC |
Nominal Voltage |
24 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.12 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
NI12U-M18-AP6X-H1141
Product Description
Sensor, Proximity, M12 x 1; 10 to
Specifications
Specifications
Diameter |
18 mm |
Shielding |
Unshielded |
Power Type |
DC |
Range |
12 mm |
Connection Type |
4 Pin M12 Connector |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E51DS2
Cutler Hammer, Div of Eaton Inductive Proximity
Product Description
SENSOR HEAD, SIDE SENSING, 0.51in.
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Sensor; Proximity; Inductive; 5mm
Specifications
Specifications
Diameter |
18 mm |
Shielding |
Shielded |
Range |
5 mm |
Connection Type |
Cable Connection |
Length of Cables |
2 m |
Output Type |
NO |
Number of Wires |
2 |
Body Composition |
Non-Metallic |
Sensing Type |
End |
Status Indicator |
Yes |
Short Circuit Protection |
No |
Max Load Current |
0.4 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BI8-M18-AP6X-H1141
Product Description
Sensor; Normally Open 3 Wire DC
Specifications
Specifications
Diameter |
18 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
8 mm |
Connection Type |
4 Pin M12 Connector |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
NI10-M18-Y1X-H1141
Product Description
Sensor, Proximity, DC; Cylindrical;
Specifications
Specifications
Diameter |
18 mm |
Shielding |
Unshielded |
Power Type |
DC |
Range |
10 mm |
Connection Type |
M12 Connector |
Output Type |
NAMUR |
Number of Wires |
2 |
Body Composition |
Metallic |
Nominal Voltage |
6 VDC |
Sensing Type |
End |
Status Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BI2-G12-AZ33X-B3131
Product Description
Sensor; Inductive Sensing Mode; M
Specifications
Specifications
Diameter |
12 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
2 mm |
Connection Type |
3 Pin 1/2-20 UNF |
Output Type |
NO |
Number of Wires |
2 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Status Indicator |
Yes |
Short Circuit Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E57-30GS10-A
Cutler Hammer, Div of Eaton Inductive Proximity, GLOBAL Series
MFG Item Number
E57-30GS10-A
Product Description
Prox, Ind, 30mm, 10mm Range, AC, 2-W
Specifications
Specifications
Diameter |
30 mm |
Shielding |
Shielded |
Power Type |
AC |
Range |
10 mm |
Connection Type |
Cable Connection |
Length of Cables |
2 m |
Output Type |
NO |
Number of Wires |
2 |
Body Composition |
Metallic |
Operating Voltage Range |
20-250 VAC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
Yes |
Short Circuit Protection |
No |
Reverse Polarity Protection |
No |
Max Load Current |
0.2 A |
Max Leakage Current |
1.8 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
50109697
Leuze Inductive Proximity, IS 218 Series
Product Description
IS 218MM/4NO-8N0-S12, Inductive
Specifications
Specifications
Power Type |
DC |
Range |
6.4 mm |
Connection Type |
4 Pin M12 Connector |
Output Type |
NO PNP |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E51YED90
Cutler Hammer, Div of Eaton Inductive Proximity
Product Description
PHOTO SENSOR, E51DF11 SET FOR 0.6 IN
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Reverse Polarity Protection
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved