The store will not work correctly when cookies are disabled.
-
Item Number
NBB1.5-F79-E2-2M
Product Description
Inductive DC, 228723
Specifications
Specifications
Power Type |
DC |
Range |
0-1.215 mm |
Connection Type |
Cable Connection |
Length of Cables |
2 m |
Output Type |
NO PNP |
Body Composition |
Non-Metallic |
Operating Voltage Range |
5-30 VDC |
Sensing Type |
Top |
Short Circuit Protection |
Yes |
Max Load Current |
0.1 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BI3U-M12-AP6X-H1141
Product Description
Sensor; Inductive; M12 x 1; 10 to
Specifications
Specifications
Diameter |
12 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
3 mm |
Connection Type |
4 Pin M12 Connector |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BI8U-EM18WD-AP6X-H1141
Product Description
Sensor; Proximity; Inductive; 8mm
Specifications
Specifications
Diameter |
18 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
8 mm |
Connection Type |
4 Pin M12 Connector |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BI10-G30-AZ3X/S1030
Product Description
Sensor, Inductive, Proximity, 10mm
Specifications
Specifications
Diameter |
30 mm |
Shielding |
Shielded |
Range |
10 mm |
Connection Type |
Cable Connection |
Length of Cables |
2 m |
Output Type |
NO |
Number of Wires |
2 |
Body Composition |
Metallic |
Sensing Type |
End |
Status Indicator |
Yes |
Short Circuit Protection |
No |
Max Load Current |
0.4 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PRT08-2DO
Autonics Inductive Proximity, PRT Series
MFG Item Number
PRT08-2DO
Product Description
Sensor, Inductive Prox, 8mm Round,
Specifications
Specifications
Diameter |
8 mm |
Power Type |
DC |
Range |
2 mm |
Connection Type |
Cable Connection |
Length of Cables |
2 m |
Output Type |
NO |
Number of Wires |
2 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
Yes |
Short Circuit Protection |
No |
Reverse Polarity Protection |
No |
Max Load Current |
0.1 A |
Max Leakage Current |
0.6 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BI5-Q08-AP6X2-V1131
Product Description
Sensor; Inductive Sensing Mode;
Specifications
Specifications
Diameter |
8 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
5 mm |
Connection Type |
3 Pin M8 Connector |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
Top |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Inductive AC/DC, 248047
Specifications
Specifications
Range |
0-32.4 mm |
Connection Type |
Terminal Compartment |
Output Type |
NO/NC |
Number of Wires |
2 |
Sensing Type |
End |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.5 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E57-18LE12-A
Cutler Hammer, Div of Eaton Inductive Proximity, E57 PREMIUM + Series
MFG Item Number
E57-18LE12-A
Product Description
PROX, IND, 18mm, 12mm RANGE, AC, 2-W
Specifications
Specifications
Diameter |
18 mm |
Shielding |
Unshielded |
Power Type |
AC |
Range |
12 mm |
Connection Type |
Cable Connection |
Length of Cables |
2 m |
Output Type |
NO |
Number of Wires |
2 |
Body Composition |
Metallic |
Operating Voltage Range |
20-132 VAC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
Yes |
Short Circuit Protection |
No |
Reverse Polarity Protection |
No |
Max Load Current |
0.5 A |
Max Leakage Current |
1.7 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PRCM12-4DP
Autonics Inductive Proximity, PRCM Series
MFG Item Number
PRCM12-4DP
Product Description
Sensor, Inductive Prox, 4mm Sensing,
Specifications
Specifications
Diameter |
12 mm |
Shielding |
Unshielded |
Power Type |
DC |
Range |
4 mm |
Connection Type |
M12 Connector |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E57G-30UPN15-Q
Cutler Hammer, Div of Eaton Inductive Proximity, E57G Series
Item Number
E57G-30UPN15-Q
MFG Item Number
E57G-30UPN15-Q
Product Description
E57G PROX, 30MM, DC, UNSH, PNP, NO, STD,
Specifications
Specifications
Diameter |
30 mm |
Shielding |
Unshielded |
Power Type |
DC |
Range |
15 mm |
Connection Type |
4 Pin M12 Connector |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Max Load Current |
0.1 A |
Max Leakage Current |
0.1 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Reverse Polarity Protection
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved