The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E45DU45
ABB Overload Relays, E45 Series
Product Description
Overload Relay, 15-30A, for A26-A40,
Specifications
Specifications
Poles
3
Connection Type
Direct Coupling
Ambient Temperature Range
-13-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
E16DU18.9
Product Description
Overload Relay, 5.7-18.9 FLA,
Specifications
Specifications
Poles
3
Connection Type
Direct Coupling
Ambient Temperature Range
-13-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
EF19-2.7
ABB Overload Relays, EF19 Series
Product Description
Overload Relay, 0.80-2.70A,
Specifications
Specifications
Poles
3
Connection Type
Screw Terminals
Ambient Temperature Range
7-104 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
EF750
ABB Overload Relays, EF Series
Product Description
Overload Relay, 250-800A, Electronic
Specifications
Specifications
Poles
3
Connection Type
Screw Terminals
Ambient Temperature Range
-25-70 °F
MFG Item Number
EF146-150
Product Description
Overload Relay, 54-150A, Electronic,
Specifications
Specifications
Poles
3
Connection Type
Screw Terminals
Ambient Temperature Range
-13-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
EF19-18.9
Product Description
Overload Relay, 5.70-18.9A,
Specifications
Specifications
Poles
3
Connection Type
Screw Terminals
Ambient Temperature Range
7-106 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
EF205-210
Product Description
Overload Relay, 63-210A, Electronic,
Specifications
Specifications
Poles
3
Connection Type
Screw Terminals
Ambient Temperature Range
-13-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
EF45-30
ABB Overload Relays, EF45 Series
Product Description
Overload Relay, 9-30A, Electronic,
Specifications
Specifications
Poles
3
Connection Type
Screw Terminals
Ambient Temperature Range
7-107 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
EF45-45
ABB Overload Relays, EF45 Series
Product Description
Overload Relay, 15-45A, Electronic,
Specifications
Specifications
Poles
3
Connection Type
Screw Terminals
Ambient Temperature Range
7-108 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
XTOE100GCS
Cutler Hammer, Div of Eaton Overload Relays, XT Series
MFG Item Number
XTOE100GCS
Product Description
Overload Relay, 20_100A, 1NO/1NC
Specifications
Specifications
Poles
3
Connection Type
Direct Coupling
Ambient Temperature Range
-13-149 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Electronic Overload Relays
Shopping Options
Ambient Temperature Range
Overload Relays Overload relays are electrical devices designed to offer reliable protection for motors in the event of overload or phase failure.
These types of relays are used to protect against a running overcurrent that would cause overheating in a motor. Instead of instantaneous trip characteristics found in circuit breakers, fuses and overcurrent relays, overload relays monitor current over time.
Thermal overload relays have a bimetallic strip that bends when heated to a set temperature. When excessive current heats the relay to that setpoint, the contactor de-energizes and interrupts power to the motor.
Electronic overload relays use electronics to constantly monitor current, instead of relying on heat to trip a contact coil. These relays often offer adjustable current ranges, protect against phase loss, and can automatically reset.
Overload relays are marked by Class (Class 10, 20 and 30), which indicates the response time of the relay.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved