The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RF380250
Lovato Overload Relays, BF Series
Product Description
Thermal Overload Relay 1, 6 - 2, 5A
Specifications
Specifications
Type
Thermal
Poles
3
Trip Class
Class 10
Connection Type
Direct Mounting
Ambient Temperature Range
-13-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
TF96-78
ABB Overload Relays, TF96 Series
Product Description
Overload Relay, 65-78A, Class 10,
Specifications
Specifications
Type
Bimetallic
Poles
3
Trip Class
Class 10
Connection Type
Screw Terminals
Ambient Temperature Range
-13-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
EF750
ABB Overload Relays, EF Series
Product Description
Overload Relay, 250-800A, Electronic
Specifications
Specifications
Poles
3
Connection Type
Screw Terminals
Ambient Temperature Range
-25-70 °F
Item Number
RW27-1D3-D063
MFG Item Number
RW27-1D3-D063
Product Description
Overload Relay, 4.00-6.30A, Class 10
Specifications
Specifications
Type
Bimetallic
Poles
3
Trip Class
Class 10
Connection Type
Screw Terminals
Ambient Temperature Range
-4-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
RW27-1D3-D018
MFG Item Number
RW27-1D3-D018
Product Description
Overload Relay, 1.20-1.80A, Class 10
Specifications
Specifications
Type
Bimetallic
Poles
3
Trip Class
Class 10
Connection Type
Screw Terminals
Ambient Temperature Range
-4-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
XTOB2P4BC1
Cutler Hammer, Div of Eaton Overload Relays, XTOB Series
MFG Item Number
XTOB2P4BC1
Product Description
Overload Relay, 1.6-2.4A, B Frame,
Specifications
Specifications
Type
Bimetallic
Poles
3
Trip Class
Class 10
Connection Type
Wire
Ambient Temperature Range
-13-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
RW67-1D3-U040
MFG Item Number
RW67-1D3-U040
Product Description
Overload Relay, 25.0-40.0A, Class 10
Specifications
Specifications
Type
Bimetallic
Poles
3
Trip Class
Class 10
Connection Type
Screw Terminals
Ambient Temperature Range
-4-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
RF380650
Lovato Overload Relays, BF Series
Product Description
Thermal Overload Relay 4 - 6, 5A
Specifications
Specifications
Type
Thermal
Poles
3
Trip Class
Class 10
Connection Type
Direct Mounting
Ambient Temperature Range
-13-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
EF146-150
Product Description
Overload Relay, 54-150A, Electronic,
Specifications
Specifications
Poles
3
Connection Type
Screw Terminals
Ambient Temperature Range
-13-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
H2013B-3
Cutler Hammer, Div of Eaton Overload Relays
Product Description
Heater Pack, 18.7-30.7A, Class 20,
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Ambient Temperature Range
Overload Relays Overload relays are electrical devices designed to offer reliable protection for motors in the event of overload or phase failure.
These types of relays are used to protect against a running overcurrent that would cause overheating in a motor. Instead of instantaneous trip characteristics found in circuit breakers, fuses and overcurrent relays, overload relays monitor current over time.
Thermal overload relays have a bimetallic strip that bends when heated to a set temperature. When excessive current heats the relay to that setpoint, the contactor de-energizes and interrupts power to the motor.
Electronic overload relays use electronics to constantly monitor current, instead of relying on heat to trip a contact coil. These relays often offer adjustable current ranges, protect against phase loss, and can automatically reset.
Overload relays are marked by Class (Class 10, 20 and 30), which indicates the response time of the relay.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved