The store will not work correctly when cookies are disabled.
-
13150AL07
Cutler Hammer, Div of Eaton Photoelectric Sensors, PRISM Series
MFG Item Number
13150AL07
Product Description
SENSOR
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
8 " |
Operating Voltage Range |
10-30 VDC |
Connection Type |
4 Pin Micro |
Operating Mode |
Light On |
Output Type |
Solid State Relay |
Max Load Current |
0.01 A |
Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E58-18DP100-HLP
Cutler Hammer, Div of Eaton Photoelectric Sensors, E58 HARSH DUTY Series
Item Number
E58-18DP100-HLP
MFG Item Number
E58-18DP100-HLP
Product Description
Perfect Prox, 18mm, 100mm Range,
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
4 " |
Operating Voltage Range |
10-30 VDC |
Connection Type |
4 Pin Micro |
Operating Mode |
Light On |
Output Type |
PNP/NPN |
Max Load Current |
0.25 A |
Composition |
Metallic |
Scan Type |
Background Suppression |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
13104AF0917
Cutler Hammer, Div of Eaton Photoelectric Sensors
MFG Item Number
13104AF0917
Specifications
Specifications
Power Type |
DC |
Operating Voltage Range |
10-30 VDC |
Connection Type |
Cable |
Output Type |
PNP/NPN |
Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
13150AS9158
Cutler Hammer, Div of Eaton Photoelectric Sensors
MFG Item Number
13150AS9158
Product Description
SENSOR
Specifications
Specifications
Max Range |
8 " |
Connection Type |
4 Pin Mini |
Output Type |
Solid State Relay |
Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E67-LRDP140-HLD
Cutler Hammer, Div of Eaton Photoelectric Sensors, E67 Series
Item Number
E67-LRDP140-HLD
MFG Item Number
E67-LRDP140-HLD
Product Description
140 CM LONG RANGE PPROX, 4-WIRE DC,
Specifications
Specifications
Power Type |
DC |
Beam Type |
Infrared |
Max Range |
55.12 " |
Operating Voltage Range |
18-30 VDC |
Nominal Voltage |
24 VDC |
Connection Type |
4 Pin Micro |
Operating Mode |
Light On |
Output Type |
PNP/NPN |
Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E67-LRDP200-HLD
Cutler Hammer, Div of Eaton Photoelectric Sensors, E67 Series
Item Number
E67-LRDP200-HLD
MFG Item Number
E67-LRDP200-HLD
Product Description
200 CM LONG RANGE PPROX, 4-WIRE DC,
Specifications
Specifications
Power Type |
DC |
Beam Type |
Infrared |
Max Range |
78.74 " |
Operating Voltage Range |
18-30 VDC |
Nominal Voltage |
24 VDC |
Connection Type |
4 Pin Micro |
Operating Mode |
Light On |
Output Type |
PNP/NPN |
Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
13101AQD07
Cutler Hammer, Div of Eaton Photoelectric Sensors, COMET Series
MFG Item Number
13101AQD07
Product Description
Perfect Prox, 18mm, 100mm Range, DC,
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
4 " |
Operating Voltage Range |
10-30 VDC |
Connection Type |
4 Pin Micro |
Output Type |
PNP/NPN |
Max Load Current |
0.25 A |
Composition |
Non-Metallic |
Scan Type |
Background Suppression |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
50141897
Leuze Photoelectric Sensors, 25C Series
Product Description
DRT25C.3/L6-M12
Specifications
Specifications
Power Type |
DC |
Beam Type |
Red LED |
Max Range |
7.87 " |
Operating Voltage Range |
12-30 VDC |
Connection Type |
4 Pin M12 Connector |
Output Type |
PNP/NPN |
Max Load Current |
0.04 A |
Composition |
Non-Metallic |
Switching Frequency |
750 Hz |
-
Product Description
FT318B.3/2N-M12
Specifications
Specifications
Power Type |
DC |
Beam Type |
Red LED |
Max Range |
11.02 " |
Operating Voltage Range |
10-30 VDC |
Connection Type |
4 Pin M12 Connector |
Output Type |
NPN |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Switching Frequency |
500 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Sensor HT3C.V/4P-200-M8
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
5.9 " |
Operating Voltage Range |
10-30 VDC |
Connection Type |
Cable with M8 Connector |
Operating Mode |
Light On |
Output Type |
PNP |
Max Load Current |
0.1 A |
Composition |
Non-Metallic |
Switching Frequency |
1,000 Hz |
Scan Type |
Background Suppression |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved